Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Tool Accessories

86 Results Found that Include 98 Products

Results per page:  16 | 32 | 48
Milling Machine Starter Kit,R 8,29 Pc
  • TM

    Grainger Choice

  • DAYTON
  • Milling Machine Starter Kit, R 8,29 Pc Milling Machine Starter Kit,R 8,29 Pc
  • Item # 4LEX9
  • Mfr. Model # 4LEX9
  • Milling Machine Starter Kit, Number of Pieces 29, 5/8 In T-Slots, For Use With Mills, Mill/Drills, Large...More

  • Category : Milling and Drilling Accessories
Pneumatic Clamp,81L25,120 Deg,885 In-Lbs
Cross Slide Vise, 3 In W,Open 3 In
  • PALMGREN
  • Cross Slide Vise, 3 In W, Open 3 In Cross Slide Vise
  • Item # 4KXF3
  • Mfr. Model # 32
  • Cross Slide Vise, Jaw Width 3 In, Jaw Opening 3 In, Throat Depth 1 3/4 In, Overall Length 7 5/8x6 5/8 In,...More

  • Category : Machining Vises
Three Axis Milling Machine Vise,4 In
  • PALMGREN
  • Three Axis Milling Machine Vise, 4 In Three Axis Milling Machine Vise,4 In
  • Item # 19F399
  • Mfr. Model # 22704
  • Three Axis Milling Machine Vise, Swivel Base, Max. Travel 4-1/2, Jaw Deflection 0.0060 In., Jaw Plate...More

  • Category : Machining Vises
Machine Vise,Swivel,6 In W,6 In D
  • PALMGREN
  • Machine Vise, Swivel, 6 In W, 6 In D Machine Vise
  • Item # 4KXE9
  • Mfr. Model # 610B
  • Machine Vise, Swivel Base, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 2 In, Overall Length 14 7/8 In,...More

  • Category : Machining Vises
Tapping Head,5/16-24,2000 RPM,#0-1/4 Cap
Pie Jaw Set,For 12 in. Chucks,PK3
Clamping Kit,Super,13/16,1-1/2 In,51 Pcs
  • TE-CO
  • Clamping Kit, Super, 13/16,1-1/2 In, 51 Pcs Clamping Kit,Super,13/16,1-1/2 In,51 Pcs
  • Item # 2YGN5
  • Mfr. Model # 20217
  • Clamping Kit, Super, Number of Pieces 51, 13/16 T-Slots, For Use With Milling Machines, Workholding During...More

  • Category : Clamping Kits
Pneumatic Clamp,81L20,120 Deg,885 In-Lbs
Tapping Head,#33 JT,2000 RPM,#0-1/4  Cap
ER COLLET SET
Vise,Multi-Fixture,40 lb. Clamp Force
  • TM

    Grainger Choice

  • DAYTON
  • Vise, Multi-Fixture, 40 lb. Clamp Force Vise
  • Item # 38MN07
  • Mfr. Model # 38MN07
  • Vise, Multi-Fixture, Fixed Base, Bed/Base High Tensile Strength Cast Iron, 12 Moveable and Sliding Jaws to...More

  • Category : Machining Vises
Rotary Jaw Vise,Jaw W 4 In,Jaw Open 4 In
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Jaw Vise, Jaw W 4 In, Jaw Open 4 In Rotary Jaw Milling Machine Vise
  • Item # 4CPF8
  • Mfr. Model # 4CPF8
  • Rotary Jaw Milling Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 7/16 In,...More

  • Category : Machining Vises
Machine Vise,Swivel,5In
  • TM

    Grainger Choice

  • DAYTON
  • Machine Vise, Swivel, 5In Machine Vise
  • Item # 31LZ63
  • Mfr. Model # 31LZ63
  • Machine Vise, Self Centering, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.010 In. At 33 lb., Jaw...More

  • Category : Machining Vises
Soft Top Jaw Set,3.31 in. H,PK3
Hard Top Jaw Set,2.09 in. H,PK3
  • SCHUNK
  • Hard Top Jaw Set, 2.09 in. H, PK3 Hard Top Jaw Set,2.09 in. H,PK3
  • Item # 45RZ82
  • Mfr. Model # 0138112
  • Hard Top Jaw Set, 60 Degrees , Height 2.09 In., 1.38 In. Width, Center to Center Length (In.) 0.98, Outside...More

  • Category : Lathe Chuck Jaws
Hard Top Jaw Set,2.08 in. H,PK3
  • SCHUNK
  • Hard Top Jaw Set, 2.08 in. H, PK3 Hard Top Jaw Set,2.08 in. H,PK3
  • Item # 45RZ90
  • Mfr. Model # 0138143
  • Hard Top Jaw Set, 60 Degrees , Height 2.08 In., 1.58 In. Width, Center to Center Length (In.) 0.98, Outside...More

  • Category : Lathe Chuck Jaws
Hard Top Jaw Set,2.09 in. H,PK3
  • SCHUNK
  • Hard Top Jaw Set, 2.09 in. H, PK3 Hard Top Jaw Set,2.09 in. H,PK3
  • Item # 45RZ84
  • Mfr. Model # 0138116
  • Hard Top Jaw Set, 60 Degrees , Height 2.09 In., 1.58 In. Width, Center to Center Length (In.) 0.98, Outside...More

  • Category : Lathe Chuck Jaws
Hard Top Jaw Set,2.09 in. H,PK3
  • SCHUNK
  • Hard Top Jaw Set, 2.09 in. H, PK3 Hard Top Jaw Set,2.09 in. H,PK3
  • Item # 45RZ81
  • Mfr. Model # 0138110
  • Hard Top Jaw Set, 60 Degrees , Height 2.09 In., 1.38 In. Width, Center to Center Length (In.) 0.98, Outside...More

  • Category : Lathe Chuck Jaws
Hard Top Jaw Set,2.09 in. H,PK3
  • SCHUNK
  • Hard Top Jaw Set, 2.09 in. H, PK3 Hard Top Jaw Set,2.09 in. H,PK3
  • Item # 45RZ83
  • Mfr. Model # 0138114
  • Hard Top Jaw Set, 60 Degrees , Height 2.09 In., 1.58 In. Width, Center to Center Length (In.) 0.98, Outside...More

  • Category : Lathe Chuck Jaws
Collet Set,ER32,16 pcs.
Tapping Head,1 SS,#10-3/4 Cap
Tapping Head,5/8-16,2000 RPM,#0-1/4  Cap
Tapping Head,#6 JT,2000 RPM,#0-1/4 Cap
Tapping Attachment,SFT10,#2-#10-32
Tapping Attachment,SFT50,#8-1/2 In-20
Pie Jaw Set,Aluminum,3/4 in.,PK3
Pie Jaw Set,Aluminum,1/2 in.,PK3
Pie Jaw Set,For 10 in. Chucks,PK3
Pie Jaw Set,Aluminum,5/8 in.,PK3
Pie Jaw Set,Aluminum,For 12in Chucks,PK3
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More