Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Tool Accessories

916 Results Found that Include 957 Products

Results per page:  16 | 32 | 48
Toggle Clamp,Flanged Base,600 Lbs,4.04
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, 600 Lbs, 4.04 Toggle Clamp,Flanged Base,600 Lbs,4.04
  • Item # 3CXT2
  • Mfr. Model # 608
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 850, Overall Height (In.) 4.04, Overall Length (In.)...More

  • Category : Straight Line Clamps
Toggle Clamp,Through-Hole,Hole,700 Lbs
  • DE-STA-CO
  • Toggle Clamp, Through-Hole, Hole, 700 Lbs Toggle Clamp,Through-Hole,Hole,700 Lbs
  • Item # 3CXT8
  • Mfr. Model # 624
  • Toggle Clamp, Through-Hole Mount, Holding Capacity (Lb.) 700, Overall Height (In.) 5.60, Overall Length (In.)...More

  • Category : Straight Line Clamps
Vise Jaw,For4CPE8,4CPF1,4CPF3,4CPF5,PK2
Drill Press Vise,Stationary,1-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Drill Press Vise, Stationary, 1-1/2 In Drill Press Vise
  • Item # 10D738
  • Mfr. Model # 10D738
  • Drill Press Vise, Jaw Width 1-1/2 In., Max. Opening 1-1/2 In., Throat Depth 1 In., Overall Length 5-1/8 In.,...More

  • Category : Machining Vises
Drill Press Vise,Fixed,3In
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise, Fixed, 3In Drill Press Vise
  • Item # 31LZ67
  • Mfr. Model # 31LZ67
  • Drill Press Vise, Precision, Fixed Base, Jaw Deflection 0.010 In. At 33 lb., Jaw Plate 0.004 In., Bed/Base...More

  • Category : Machining Vises
Headless Press Fit Drill Bushing, 0.016", I.D. 13/64&q
Clamp-Medium,Modular/Compct,1/4-20,5/8in
Collet,ER32,21 to 20mm
  • REGO-FIX TOOL
  • Collet, ER32,21 to 20mm Collet,ER32,21 to 20mm
  • Item # 40KP64
  • Mfr. Model # 1132.21000
  • Collet, Collet Series ER32, Range 21 to 20mm, Size 21 to 20mm, Coolant Through Yes, For Use With ER Collet...More

  • Category : Collets
Manual Toggle Clamp,Straight Line,600lb.
Hex/Spanner Collet Nut,100PG
Straight Line Clamp,2500 lb Cap
  • DE-STA-CO
  • Straight Line Clamp, 2500 lb Cap Straight Line Clamp,2500 lb Cap
  • Item # 21TE74
  • Mfr. Model # 5131
  • Straight Line Action Toggle Clamp, Flanged Base, Holding Capacity 2500 Lb., Overall Height 3.15 In., Overall...More

  • Category : Straight Line Clamps
Steel Drill Chuck, Keyed Chuck Type, Plain Bearing Bearing&
Toggle Clamp,Flanged Base,2500 Lbs,3.04
Bench Vise,Stationary,1-3/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Vise, Stationary, 1-3/4 In Bench Vise
  • Item # 10D742
  • Mfr. Model # 10D742
  • Bench Vise, General Purpose, Jaw Width 1-3/4 In., Max. Opening 1-1/2 In., Throat Depth 1 In., Overall Length...More

  • Category : Machining Vises
Plunger,Hand,SS,3/8-16,1.68,PK2
  • TE-CO
  • Plunger, Hand, SS, 3/8-16,1.68, PK2 Plunger,Hand,SS,3/8-16,1.68,PK2
  • Item # 2YLT5
  • Mfr. Model # 54406
  • Plunger, Hand Retractable, 303 Stainless Steel, Ball Material N/A, 302/304 Stainless, Body Width 3/8 In, Body...More

  • Category : Plungers
Ball Lock Pin L Hndle,1/2 X 1.5 Grip,SS
Button Handle Lock Pin w/Ring,2,1/2,SS
Ball Lock Pin L Hndle,1/2 X 2.0 Grip,SS
Plunger,Hand W/Out lock,3/8-16,1.68,PK2
  • TE-CO
  • Plunger, Hand W/Out lock, 3/8-16,1.68, PK2 Plunger,Hand W/Out lock,3/8-16,1.68,PK2
  • Item # 2YMN6
  • Mfr. Model # 54406X
  • Plunger, Hand Retractable W/Out lock, 303 Stainless Steel, Ball Material N/A, 302/304 Stainless, Body Width...More

  • Category : Plungers
Fixture Clamps,Cam Action,3/8-16,PK10
  • MITEE-BITE PRODUCTS INC
  • Fixture Clamps, Cam Action, 3/8-16, PK10 Fixture Clamps,Cam Action,3/8-16,PK10
  • Item # 34CU49
  • Mfr. Model # 10206
  • Fixture Clamps, Clamp Style Cam Action, Thread Size 3/8-16, Thread Length 3/4 In., Material Brass/Steel,...More

  • Category : Fixture Clamps
Lock Pin,Ring,2.5 In,1/2
T Handle Lock Pin,2,1/2,SS
Rotating Holder, 393.14-32120
  • SANDVIK COROMANT
  • Rotating Holder, 393.14-32120 Rotating Holder, 393.14-32120
  • Item # 5AUY8
  • Mfr. Model # 393.14-32 120
  • Rotating Holder, 39314-32120, Mount Collet ER/DIN6499-B -design ER 32, For Use With Cylindrical clamping (ER...More

  • Category : Collets
Coolant Collet,ER16,3/8in
Straight Coolant Collet,CCK3/4,3/16in
Coolant Collet,ER16,9/32in
Coolant Collet,ER16,25/64in
Straight Coolant Collet,CCK3/4,1/4in
Straight Coolant Collet,CCK3/4,3/8in
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More