Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Tool Accessories

1,453 Results Found that Include 1,503 Products

Results per page:  16 | 32 | 48
Drill Press Vise,1-1/2 D,4-1/2 in Open
  • WILTON
  • Drill Press Vise, 1-1/2 D, 4-1/2 in Open Drill Press Vise
  • Item # 24W025
  • Mfr. Model # 69997
  • Drill Press Vise, Jaw Width 4 in., Max. Opening 4-1/2 in., Throat Depth 1-1/2 in., Overall Length 2-7/16 in.,...More

  • Category : Machining Vises
Steel Drill Chuck, Keyless Chuck Type, Plain Bearing Bearin
Steel Drill Chuck Kit, Keyless Chuck Type, Plain Bearing&#x
Toggle Clamp,Flanged Base,800 Lbs,3.52
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, 800 Lbs, 3.52 Toggle Clamp,Flanged Base,800 Lbs,3.52
  • Item # 3CXR4
  • Mfr. Model # 607
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 800, Overall Height (In.) 3.52, Overall Length (In.)...More

  • Category : Straight Line Clamps
Steel Drill Chuck, Keyed Chuck Type, Ball Bearing Bearing&#
Steel Drill Chuck, Keyed Chuck Type, Plain Bearing Bearing&
Plunger,Hand,Steel,Zinc,1/2-13,2.11,PK2
  • TE-CO
  • Plunger, Hand, Steel, Zinc, 1/2-13,2.11, PK2 Plunger,Hand,Steel,Zinc,1/2-13,2.11,PK2
  • Item # 2YLR3
  • Mfr. Model # 54307
  • Plunger, Hand Retractable, Steel, Zinc Plated Clear Chromate Body, Case Hardened Steel, Zinc Plate Plunger,...More

  • Category : Plungers
Ring Handle Lock Pin,3-1/2,3/8,SS
Btn Handle Lock Pin w/Ring,1-1/2,1/2,SS
Drill Bushing,Type L,Drill Size 1-3/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drill Bushing, Type L, Drill Size 1-3/4 In Drill Bushing,Type L,Drill Size 1-3/4 In
  • Item # 12T763
  • Mfr. Model # L14448TK
  • Drill Bushing, Bushing Type L, Headless Liner, Inside Dia. 1-3/4 In, Outside Dia. 2-/14 In, Inside Dia....More

  • Category : Drill Bushings
Drill Bushing,SF,Drill Size 1-3/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drill Bushing, SF, Drill Size 1-3/4 In Drill Bushing,SF,Drill Size 1-3/4 In
  • Item # 11H122
  • Mfr. Model # SF14428TK
  • Drill Bushing, Bushing Type Slip Fixed Renewable Combination, SF, Inside Dia. 1-3/4 In, Outside Dia. 2-/14...More

  • Category : Drill Bushings
T-Nut Clamps,8mm,ST,PK2
  • MITEE-BITE PRODUCTS INC
  • T-Nut Clamps, 8mm, ST, PK2 T-Nut Clamps,8mm,ST,PK2
  • Item # 34CX23
  • Mfr. Model # 50422
  • T-Nut Clamps, Clamp Style Cam Action, Thread Size M6 x 1.00, Thread Length 12mm, Material Steel, Diameter M6,...More

  • Category : T-Slot Clamps
T-Nut Clamps,16mm,ST,PK2
  • MITEE-BITE PRODUCTS INC
  • T-Nut Clamps, 16mm, ST, PK2 T-Nut Clamps,16mm,ST,PK2
  • Item # 34CX27
  • Mfr. Model # 50430
  • T-Nut Clamps, Clamp Style Cam Action, Thread Size M12 x 1.75, Thread Length 25mm, Material Steel, Diameter...More

  • Category : T-Slot Clamps
Tension Lever,Int,5.83,5/8-11,1.89
Plunger,Spring,SS,5/8-11,1-1/16,PK5
  • TE-CO
  • Plunger, Spring, SS, 5/8-11,1-1/16, PK5 Plunger,Spring,SS,5/8-11,1-1/16,PK5
  • Item # 2YLG7
  • Mfr. Model # 53407
  • Plunger, Spring, 303 Stainless Steel, 303 Stainless Steel Plunger, Ball Material N/A, 302/304 Stainless, Body...More

  • Category : Plungers
Collet,RD 50,Size 26 To 24mm
Lock Pin,Ring,2 In,1/2
Plunger,Ball,SS,1/2-13,3/4,PK5
  • TE-CO
  • Plunger, Ball, SS, 1/2-13,3/4, PK5 Plunger,Ball,SS,1/2-13,3/4,PK5
  • Item # 2YLA5
  • Mfr. Model # 52918
  • Plunger, Ball, 303 Stainless Steel, Ball Material 440 Stainless Steel, 302/304 Stainless, Body Width 1/2 In,...More

  • Category : Plungers
Straight Line Clamp,2500 lb Cap
Toggle Clamp,Flanged Base,800 Lbs,4.41
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, 800 Lbs, 4.41 Toggle Clamp,Flanged Base,800 Lbs,4.41
  • Item # 3CXT3
  • Mfr. Model # 610
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 800, Overall Height (In.) 4.41, Overall Length (In.)...More

  • Category : Straight Line Clamps
Drill Chuck, Keyless Chuck Type, Plain Bearing Bearing Type
Toggle Clamp,Squeeze Action,3.52 In,700
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Toggle Clamp, Squeeze Action, 3.52 In, 700 Toggle Clamp,Squeeze Action,3.52 In,700
  • Item # 13G564
  • Mfr. Model # 13G564
  • Toggle Clamp, Squeeze Action, Capacity 3 In., Throat Depth (In.) 2.75, Distance Between Jaws (Closed) 3 In.,...More

  • Category : Plier Clamps
Straight Line Action Clamps
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Straight Line Action Clamps Straight Line Action Clamps
  • Item # 11A095
  • Mfr. Model # 13300CR
  • Straight Line Action Clamps, Flanged Base Mount, Holding Capacity (Lb.) 2500, Overall Height (In.) 2.95,...More

  • Category : Straight Line Clamps
Lock Pin,Ring,1.5 In,1/2
Ball Lock Pin L Hndle,3/8 X 3.0 Grip,SS
Fixture Clamps,Cam Action,1/4-20,PK10
  • MITEE-BITE PRODUCTS INC
  • Fixture Clamps, Cam Action, 1/4-20, PK10 Fixture Clamps,Cam Action,1/4-20,PK10
  • Item # 34CU46
  • Mfr. Model # 10204
  • Fixture Clamps, Clamp Style Cam Action, Thread Size 1/4-20, Thread Length 1/2 In., Material Brass/Steel,...More

  • Category : Fixture Clamps
T Handle Lock Pin,3-1/2,3/8,SS
Plunger,Hand,Steel,Zinc,5/8-11,3.05,PK2
  • TE-CO
  • Plunger, Hand, Steel, Zinc, 5/8-11,3.05, PK2 Plunger,Hand,Steel,Zinc,5/8-11,3.05,PK2
  • Item # 2YLR4
  • Mfr. Model # 54308
  • Plunger, Hand Retractable, Steel, Zinc Plated Clear Chromate Body, Case Hardened Steel, Zinc Plate Plunger,...More

  • Category : Plungers
Fixture Clamps,Cam Action,M6,12mm,PK10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More