Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Tool Accessories

5 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
Compound Mill Table,.100 Dial Revolution
  • TM

    Grainger Choice

  • DAYTON
  • Compound Mill Table, .100 Dial Revolution Compound Mill Table,.100 Dial Revolution
  • Item # 2LKU7
  • Mfr. Model # 2LKU7
  • Compound Milling Table, 9/16 x 2-9/16 In. T-Slots, Capacity -, Cast Iron Table, Slide, And Base, For Use With...More

  • Category : Milling and Drilling Accessories
Steel Floor Stand For Dayton Mill/Drills
  • TM

    Grainger Choice

  • DAYTON
  • Steel Floor Stand For Dayton Mill/Drills Steel Floor Stand For Dayton Mill/Drills
  • Item # 2LKR3
  • Mfr. Model # 2LKR3
  • Steel Floor Stand, For Use With Dayton Mill/Drill Machines, Steel, Height 31 In., Length 29 7/8 In., Width...More

  • Category : Milling and Drilling Accessories
Vise,1 Way,40 lb. Clamp Force
  • TM

    Grainger Choice

  • DAYTON
  • Vise, 1 Way, 40 lb. Clamp Force Vise
  • Item # 38MN04
  • Mfr. Model # 38MN04
  • Vise, 1 Way, Fixed Base, Bed/Base High Tensile Strength Cast Iron, Holding Odd Shaped Jobs, Round Work Pieces

  • Category : Machining Vises
Milling Vise,Jaw W 4 In,Jaw Open 4 In
  • TM

    Grainger Choice

  • DAYTON
  • Milling Vise, Jaw W 4 In, Jaw Open 4 In Milling Machine Vise
  • Item # 4CPE8
  • Mfr. Model # 4CPE8
  • Milling Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/2 In, Overall Length...More

  • Category : Machining Vises
Self Centering Vise,W 4 In,Open 4 In
  • TM

    Grainger Choice

  • DAYTON
  • Self Centering Vise, W 4 In, Open 4 In Self Centering Vise
  • Item # 4CPF5
  • Mfr. Model # 4CPF5
  • Self Centering Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/2 In, Overall Length...More

  • Category : Machining Vises
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More