Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Tool Accessories

11 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Collett Chuck Set, ER32-R8, 12 Pcs.
  • TM

    Grainger Choice

  • DAYTON
  • Collett Chuck Set, ER32-R8, 12 Pcs. Collett Chuck Set, ER32-R8, 12 Pcs.
  • Item # 11A471
  • Mfr. Model # 11A471
  • Standard Collet Set, ER32, Size/Range 3/32 In. to 3/4 In., Capacity 3/32 In. to 3/4 In., Number of Pieces 12,...More

  • Category : Collet Sets
Cast-Iron Milling Vise, 6 In.
  • TM

    Grainger Choice

  • DAYTON
  • Cast-Iron Milling Vise, 6 In. Cast-Iron Milling Vise
  • Item # 3W765
  • Mfr. Model # 3W765
  • Cast-Iron Milling Vise, 360 Degrees Swivel Base, Jaw Deflection 0.002 In. @ 4000 lbs, Jaw Plate Hardened...More

  • Category : Machining Vises
Vise,Angle
  • TM

    Grainger Choice

  • DAYTON
  • Vise, Angle Angle Vise
  • Item # 4TK08
  • Mfr. Model # 4TK08
  • Angle Vise, Angle Base, Jaw Deflection 0.004 In. @ 4000 lbs, Jaw Plate Square to 0.002 In., Bed/Base Parallel...More

  • Category : Machining Vises
Vise,Quick Release
  • TM

    Grainger Choice

  • DAYTON
  • Vise, Quick Release Quick-Release Vise
  • Item # 4YG29
  • Mfr. Model # 4YG29
  • Quick-Release Vise, Fixed Base, Jaw Plate Parallel to 0.001 In. with Recessed Steps for Accurate Positioning...More

  • Category : Machining Vises
Milling Machine Vise,Swivel,3In
  • TM

    Grainger Choice

  • DAYTON
  • Milling Machine Vise, Swivel, 3In Milling Machine Vise
  • Item # 31LZ52
  • Mfr. Model # 31LZ52
  • Milling Machine Vise, 1 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw...More

  • Category : Machining Vises
Rapid Indexer,5 in. dia.
Machine Vise,Swivel,3In
  • TM

    Grainger Choice

  • DAYTON
  • Machine Vise, Swivel, 3In Machine Vise
  • Item # 31LZ56
  • Mfr. Model # 31LZ56
  • Machine Vise, 2 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw Plate...More

  • Category : Machining Vises
  • TM

    Grainger Choice

  • DAYTON
  • Vise Vise
  • Multiple product options available

    Multiple product options available

  • Category : Machining Vises
Floor Stand,Heavy-Duty,Steel
  • TM

    Grainger Choice

  • DAYTON
  • Floor Stand, Heavy-Duty, Steel Floor Stand,Heavy-Duty,Steel
  • Item # 39RW34
  • Mfr. Model # 39RW34
  • Floor Stand, Heavy-Duty, Steel, Width (In.) 27, Depth (In.) 36, Height (In.) 25-1/2, Table Surface Size (In.)...More

  • Category : Machine Stands
Rotary Table,10-3/8 in. L
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Table, 10-3/8 in. L Rotary Table,10-3/8 in. L
  • Item # 38NF09
  • Mfr. Model # 38NF09
  • Rotary Table,Mounting Position Either Horizontal or Vertical,Table Length 10-3/8 In.,Table Width 7-3/4...More

  • Category : Machining Tables
Drill Press Vise,Fixed,6In
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise, Fixed, 6In Drill Press Vise
  • Item # 31LZ76
  • Mfr. Model # 31LZ76
  • Drill Press Vise, Heavy Duty, Fixed Base, Jaw Deflection 0.0125 In. At 33 lb., Jaw Plate 0.003 In., Bed/Base...More

  • Category : Machining Vises
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More