Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Tool Accessories

10 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Cross Vise Cross Vise
  • Multiple product options available

    Multiple product options available

  • Category : Machining Vises
Drill Press Vise,W 6 In,Open 6.75 In
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise, W 6 In, Open 6.75 In Quick Action Drill Press Vise
  • Item # 4CPG3
  • Mfr. Model # 4CPG3
  • Quick Action Drill Press Vise, Fixed Base, Jaw Width 6 In, Jaw Opening 6 3/4 In, Throat Depth 2 1/8 In,...More

  • Category : Machining Vises
Rotary Table,8 in. L
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Table, 8 in. L Rotary Table,8 in. L
  • Item # 38NF08
  • Mfr. Model # 38NF08
  • Rotary Table,Mounting Position Either Horizontal or Vertical,Table Length 8 In.,Table Width 6-1/8 In.,Table...More

  • Category : Machining Tables
  • TM

    Grainger Choice

  • DAYTON
  • Machine Vise Machine Vise
  • Multiple product options available

    Multiple product options available

  • Category : Machining Vises
Rapid Indexer,4 in. dia.
Vise,30 lb. Clamp Force
  • TM

    Grainger Choice

  • DAYTON
  • Vise, 30 lb. Clamp Force Vise
  • Item # 38MN09
  • Mfr. Model # 38MN09
  • Vise, Self Centering, Fixed Base, Jaw Deflection 0.006 In. At 2000 lb., Bed/Base High Tensile Strength Cast...More

  • Category : Machining Vises
Rapid Indexer,3-3/16 in. dia.
Collett Chuck Set, ER16-R8,8 Pcs.
  • TM

    Grainger Choice

  • DAYTON
  • Collett Chuck Set, ER16-R8,8 Pcs. Collett Chuck Set, ER16-R8,8 Pcs.
  • Item # 11A472
  • Mfr. Model # 11A472
  • Standard Collet Set, ER16, Size/Range 3/32 In. to 3/8 In., Capacity 3/32 In. to 3/8 In., Number of Pieces 8,...More

  • Category : Collet Sets
Lathe Stand,300 lb,Steel,30in H x 10in D
  • TM

    Grainger Choice

  • DAYTON
  • Lathe Stand, 300 lb, Steel, 30in H x 10in D Lathe Stand,300 lb,Steel,30in H x 10in D
  • Item # 48WE83
  • Mfr. Model # 48WE83
  • Lathe Stand, Heavy Duty, Steel, Width (In.) 28, Depth (In.) 10, Height (In.) 30, Table Surface Height (In.)...More

  • Category : Machine Stands
Drill Press Vise,Fixed,4-3/4In
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise, Fixed, 4-3/4In Drill Press Vise
  • Item # 31LZ75
  • Mfr. Model # 31LZ75
  • Drill Press Vise, Heavy Duty, Fixed Base, Jaw Deflection 0.0125 In. At 33 lb., Jaw Plate 0.003 In., Bed/Base...More

  • Category : Machining Vises
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More