Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Tool Accessories

12 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Flute End Mill Set,20 Pcs
  • TM

    Grainger Choice

  • DAYTON
  • Flute End Mill Set, 20 Pcs Flute End Mill Set,20 Pcs
  • Item # 16N204
  • Mfr. Model # 16N204
  • End Mill Kit, Hss Steel , Tin Coated, General Purpose, Centercutting, Number of Pieces 20, Capacity 3/16 In....More

  • Category : Milling and Drilling Accessories
Milling Vise,4 In. Jaw
  • TM

    Grainger Choice

  • DAYTON
  • Milling Vise, 4 In. Jaw Cast-Iron Milling Vise
  • Item # 4TJ90
  • Mfr. Model # 4TJ90
  • Cast-Iron Milling Vise, 360 Degrees Swivel Base, Jaw Deflection 0.002 In. @ 4000 lbs, Jaw Plate Hardened...More

  • Category : Machining Vises
Precision Vises,17-1/2 x 6 In
  • TM

    Grainger Choice

  • DAYTON
  • Precision Vises, 17-1/2 x 6 In Precision Vises
  • Item # 16Y482
  • Mfr. Model # 16Y482
  • Precision Vises, Lock-Down Machine, 17-1/2 x 6 In. Base, Jaw Deflection Squareness/Parallellsm 0.0003 In.,...More

  • Category : Machining Vises
  • TM

    Grainger Choice

  • DAYTON
  • Quick-Release Vise Quick-Release Vise
  • Multiple product options available

    Multiple product options available

  • Category : Machining Vises
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise Drill Press Vise
  • Multiple product options available

    Multiple product options available

  • Category : Machining Vises
Drill Press Vise,Fixed Base,8 in. Jaw W.
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise, Fixed Base, 8 in. Jaw W. Standard Drill Vise
  • Item # 4TK03
  • Mfr. Model # 4TK03
  • Standard Drill Press Vise, Fixed Base, Jaw Deflection 0.002 In. @ 2000 lbs, Jaw Plate Square to 0.002 In.,...More

  • Category : Machining Vises
Drill Press Vise,W 4.5 In,Open 4.75 In
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise, W 4.5 In, Open 4.75 In Quick Action Drill Press Vise
  • Item # 4CPG2
  • Mfr. Model # 4CPG2
  • Quick Action Drill Press Vise, Fixed Base, Jaw Width 4 1/2 In, Jaw Opening 4 3/4 In, Throat Depth 1 7/8 In,...More

  • Category : Machining Vises
Vise,Angle
  • TM

    Grainger Choice

  • DAYTON
  • Vise, Angle Angle Vise
  • Item # 4TK07
  • Mfr. Model # 4TK07
  • Angle Vise, Angle Base, Jaw Deflection 0.004 In. @ 4000 lbs, Jaw Plate Square to 0.002 In., Bed/Base Parallel...More

  • Category : Machining Vises
Machine Vise,Swivel,2In
  • TM

    Grainger Choice

  • DAYTON
  • Machine Vise, Swivel, 2In Machine Vise
  • Item # 31LZ55
  • Mfr. Model # 31LZ55
  • Machine Vise, 2 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw Plate...More

  • Category : Machining Vises
Milling Machine Vise,Swivel,2In
  • TM

    Grainger Choice

  • DAYTON
  • Milling Machine Vise, Swivel, 2In Milling Machine Vise
  • Item # 31LZ51
  • Mfr. Model # 31LZ51
  • Milling Machine Vise, 1 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw...More

  • Category : Machining Vises
Stand, Bench Brake, 31 In
  • TM

    Grainger Choice

  • DAYTON
  • Stand, Bench Brake, 31 In Stand, Bench Brake, 31 In
  • Item # 13W874
  • Mfr. Model # 13W874
  • Stand, Bench Brake, 14 Ga. Steel, Width (In.) 60, Depth (In.) 17, Height (In.) 31, Table Surface Height (In.)...More

  • Category : Machine Stands
Stand, Slip Roll, 31 In
  • TM

    Grainger Choice

  • DAYTON
  • Stand, Slip Roll, 31 In Stand, Slip Roll, 31 In
  • Item # 13W875
  • Mfr. Model # 13W875
  • Stand, Slip Roll, 14 Ga. Steel, Width (In.) 44-1/2, Depth (In.) 14, Height (In.) 31, Table Surface Height...More

  • Category : Machine Stands
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More