Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Machine Stands

13 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Floor Stand
  • TM

    Grainger Choice

  • DAYTON
  • Floor Stand Floor Stand
  • Item # 6LM26
  • Mfr. Model # 6LM26
  • Heavy Duty Floor Stand, Fits Most Multiple Bench Top Tools, Steel Body with a Stamped Steel Top

Floor Stand,18-1/5 36-1/2 x 5-3/5 In
Universal Base,600 Lb. Capacity
  • JET
  • Universal Base, 600 Lb. Capacity Universal Base,600 Lb. Capacity
  • Item # 42W763
  • Mfr. Model # 708118
  • Universal Base, Weight Capacity (Lb.) 600, Fits Universal, Quick-Snap Adjustment Allows You to Adjust the...More

Floor Stand,Heavy-Duty,Steel
  • TM

    Grainger Choice

  • DAYTON
  • Floor Stand, Heavy-Duty, Steel Floor Stand,Heavy-Duty,Steel
  • Item # 39RW34
  • Mfr. Model # 39RW34
  • Floor Stand, Heavy-Duty, Steel, Width (In.) 27, Depth (In.) 36, Height (In.) 25-1/2, Table Surface Size (In.)...More

Stand, Slip Roll, 31 In
  • TM

    Grainger Choice

  • DAYTON
  • Stand, Slip Roll, 31 In Stand, Slip Roll, 31 In
  • Item # 13W875
  • Mfr. Model # 13W875
  • Stand, Slip Roll, 14 Ga. Steel, Width (In.) 44-1/2, Depth (In.) 14, Height (In.) 31, Table Surface Height...More

Floor Stand,16-7/8 36 x 28 In
Shrinker/Stretcher Stand,Steel
  • HECK INDUSTRIES
  • Shrinker/Stretcher Stand, Steel Shrinker/Stretcher Stand,Steel
  • Item # 30NX69
  • Mfr. Model # WFSS10STAND
  • Shrinker/Stretcher Stand, Adjustable, Steel, Width (In.) 14, Depth (In.) 14, Height (In.) 30, Adjustable...More

Floor Stand,21 45 x 4-1/2 In
Cabinet Stand,48 x 30 x 40 In
  • JET
  • Cabinet Stand, 48 x 30 x 40 In Cabinet Stand,48 x 30 x 40 In
  • Item # 42W762
  • Mfr. Model # 321443AK
  • Cabinet StandSteel, Width (In.) 48, Depth (In.) 30, Height (In.) 40, Fits Mfr. No. GHB-1440A, GHB-1340A,...More

Floor Stand,20-1/4 30-1/2 x 16-1/2 In
Lathe Stand,300 lb,Steel,30in H x 10in D
  • TM

    Grainger Choice

  • DAYTON
  • Lathe Stand, 300 lb, Steel, 30in H x 10in D Lathe Stand,300 lb,Steel,30in H x 10in D
  • Item # 48WE83
  • Mfr. Model # 48WE83
  • Lathe Stand, Heavy Duty, Steel, Width (In.) 28, Depth (In.) 10, Height (In.) 30, Table Surface Height (In.)...More

Stand, Bench Brake, 31 In
  • TM

    Grainger Choice

  • DAYTON
  • Stand, Bench Brake, 31 In Stand, Bench Brake, 31 In
  • Item # 13W874
  • Mfr. Model # 13W874
  • Stand, Bench Brake, 14 Ga. Steel, Width (In.) 60, Depth (In.) 17, Height (In.) 31, Table Surface Height (In.)...More

Floor Stand,19-3/5 58 x 4-4/5 In
Results per page:  16 | 32 | 48

Pick up sturdy machine stands at Grainger. Heavy-duty floor stand with stamped steel top fits most multiple benchtop tools. Bench brake and slip roll stands feature sturdy 14-ga. steel construction and slots on the top and on supports to help firmly mount machines and secure the stand to the floor. Steel cabinet machine stand features two side doors for storing , and floor stands let you choose from several sizes. Shop Grainger today to help find machine stands to help you get the job done.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More