Skip Content

TAMPER-PRUF SCREW Machine Screws

14 results found that include 394 products

Use a machine screw when you need to secure panels and parts through existing, tapped holes on everything from electronic equipment to engines to large machines. Fillister and cheese head screws have deep slots to allow increased driving power. Flat head screws lie flush with the material surface. Tamper-resistant screws are a good choice to prevent unauthorized access to electrical or control panels. Grainger has the right machine screw for your assembly or replacement job, including slotted, Phillips, tamper-resistant and hexagon head screws. Find what you need today.Close

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 18-8 Stainless Steel Tamper Resistant Screw, Hex, Button He
    • TAMPER-PRUF SCREW
    • Multiple product options available

      Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Drive Type Hex, Finish Plain and Meets/Exceeds ANSI/ASME B18.6.3; Varies by Thread Size and Length

  • 18-8 Stainless Steel Tamper Resistant Screw, Torx, Button H
    • TAMPER-PRUF SCREW
    • Multiple product options available

      Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Drive Type Torx, Finish Plain and Meets/Exceeds ANSI/ASME B18.6.3; Varies by Thread Size and Length

  • 18-8 Stainless Steel Tamper Resistant Screw, Spanner, Pan H
    • TAMPER-PRUF SCREW
    • Multiple product options available

      Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Drive Type Spanner and Finish Plain; Varies by Thread Size and Length

  • 18-8 Stainless Steel Tamper Resistant Screw, Torx, Flat Hea
    • TAMPER-PRUF SCREW
    • Multiple product options available

      Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Drive Type Torx, Finish Plain, Head Angle (Deg.) 82 and Meets/Exceeds ANSI/ASME B18.6.3; Varies by Thread...More

  • Case Hardened Steel Tamper Resistant Screw, Tri-Groove, Round&#x
    • TAMPER-PRUF SCREW
    • Multiple product options available

      Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Drive Type Tri-Groove and Finish Zinc-Plated; Varies by Thread Size and Length

  • Carbon Steel Machine Screw, Torx, Flat Head
    • TAMPER-PRUF SCREW
    • Multiple product options available

      Machine Screw, Head Type Flat, Carbon Steel, Drive Type Torx, Finish Zinc-Plated, Head Angle (Deg.) 82 and Meets/Exceeds ANSI/ASME B18.6.3; Varies by Thread Size and...More

  • Case Hardened Steel Tamper Resistant Screw, Torx, Button He
    • TAMPER-PRUF SCREW
    • Multiple product options available

      Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Drive Type Torx, Finish Black Oxide and Meets/Exceeds ANSI/ASME B18.6.3; Varies by Thread Size and Length

  • 18-8 Stainless Steel Tamper Resistant Screw, Spanner, Flat
    • TAMPER-PRUF SCREW
    • Multiple product options available

      Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Drive Type Spanner, Finish Plain, Head Angle (Deg.) 82 and Meets/Exceeds ANSI/ASME B18.6.3; Varies by...More

  • 18-8 Stainless Steel Tamper Resistant Screw, One-Way, Round
    • TAMPER-PRUF SCREW
    • Multiple product options available

      Tamper Resistant Screw, Head Type Round, 18-8 Stainless Steel, Drive Type One-Way, Finish Plain and Meets/Exceeds ANSI/ASME B18.6.3; Varies by Thread Size and Length

  • Case Hardened Steel Tamper Resistant Screw, Hex, Button Hea
    • TAMPER-PRUF SCREW
    • Multiple product options available

      Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Drive Type Hex, Finish Black Oxide and Meets/Exceeds ANSI/ASME B18.6.3; Varies by Thread Size and Length

  • Carbon Steel Machine Screw, Torx, Button Head
    • Multiple product options available

      Machine Screw, Head Type Button, Carbon Steel, Drive Type Torx, Finish Zinc-Plated and Meets/Exceeds ANSI/ASME B18.6.3; Varies by Thread Size and Length

  • Case Hardened Steel Tamper Resistant Screw, One-Way, Round
    • TAMPER-PRUF SCREW
    • Multiple product options available

      Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Drive Type One-Way, Finish Zinc-Plated and Meets/Exceeds ANSI/ASME B18.6.3; Varies by Thread Size and LengthMore

  • 18-8 Stainless Steel Tamper Resistant Screw, Spanner, Truss
    • TAMPER-PRUF SCREW
    • Multiple product options available

      Tamper Resistant Screw, Head Type Truss, 18-8 Stainless Steel, Drive Type Spanner and Finish Plain; Varies by Thread Size and Length

  • Carbon Steel Machine Screw, Torx, Pan Head
    • Multiple product options available

      Machine Screw, Head Type Pan, Carbon Steel, Drive Type Torx, Finish Zinc-Plated and Meets/Exceeds ANSI/ASME B18.6.3; Varies by Thread Size and Length

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More