Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Machine Guards

32 Results Found that Include 32 Products

Results per page:  16 | 32 | 48
Lathe Guard,For 20 to 24 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For 20 to 24 In Dia Chuck Lathe Guard,For 20 to 24 In Dia Chuck
  • Item # 2MZY5
  • Mfr. Model # 2MZY5
  • Large Lathe Guard, For Use With 20 To 24 In Diameter Chuck, Length 24 In, Width 8 In, Height 12 In, Melting...More

Safety Shield,Mag Base,8 x 10 In,1/8 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Mag Base, 8 x 10 In, 1/8 T Safety Shield,Mag Base,8 x 10 In,1/8 T
  • Item # 2MZU9
  • Mfr. Model # 2MZU9
  • Safety Shield, For Use With Magnetic Base, Length 10 In, Width 8 In, Thickness 1/8 In, Melting Temp. Range...More

Lathe Guard,For 12 to 16 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For 12 to 16 In Dia Chuck Lathe Guard,For 12 to 16 In Dia Chuck
  • Item # 2MZY1
  • Mfr. Model # 2MZY1
  • Medium Lathe Guard, For Use With 12 To 16 In Diameter Chuck, Length 16 In, Width 8 In, Height 8 In, Melting...More

Lathe Guard,For Up To 6 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For Up To 6 In Dia Chuck Lathe Guard,For Up To 6 In Dia Chuck
  • Item # 2MZX6
  • Mfr. Model # 2MZX6
  • Mini Lathe Guard, For Use With Up To 6 In Diameter Chuck, Length 8 In, Width 6 In, Height 4 In, Melting Temp....More

Bench Grinder Guard, 6 to 8 In Grinders
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Grinder Guard, 6 to 8 In Grinders Bench Grinder Guard, 6 to 8 In Grinders
  • Item # 2NAA5
  • Mfr. Model # 2NAA5
  • Bench Grinder Guard, For Use With 6 In to 8 In Grinders, Length 5 1/2 In, Width 5 3/4 In, Thickness 3/16 In,...More

Bench Grinder Guard,8 to 10 In Grinders
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Grinder Guard, 8 to 10 In Grinders Bench Grinder Guard,8 to 10 In Grinders
  • Item # 2NAA7
  • Mfr. Model # 2NAA7
  • Bench Grinder Guard, For Use With 8 In to 10 In Grinders, Length 6 1/2 In, Width 8-1/2 In, Thickness 3/16 In,...More

Lathe Guard,For 16 to 20 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For 16 to 20 In Dia Chuck Lathe Guard,For 16 to 20 In Dia Chuck
  • Item # 2MZY3
  • Mfr. Model # 2MZY3
  • Medium/Large Lathe Guard, For Use With 16 To 20 In Diameter Chuck, Length 20 In, Width 8 In, Height 10 In,...More

Safety Shield, For 2MZY3 Lathe Guard
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, For 2MZY3 Lathe Guard Safety Shield, For 2MZY3 Lathe Guard
  • Item # 2MZZ4
  • Mfr. Model # 2MZZ4
  • Replacement Shield, For Use With 2MZY3 Lathe Guard, Length 20 In, Width 8 In, Height 10 In, Melting Temp....More

Bench Grinder Guard,10 In & Up Grinders
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Grinder Guard, 10 In & Up Grinders Bench Grinder Guard,10 In & Up Grinders
  • Item # 2NAA9
  • Mfr. Model # 2NAA9
  • Bench Grinder Guard, For Use With 10 In And Up Grinders, Length 11 In, Width 12 3/4 In, Thickness 3/16 In,...More

Safety Enclosure,70 1/2 In L,66 In W
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Enclosure, 70 1/2 In L, 66 In W Safety Enclosure,70 1/2 In L,66 In W
  • Item # 2MZZ8
  • Mfr. Model # 2MZZ8
  • Safety Enclosure, 4 Pc, Length 70 1/2 In, Width 66 In, Thickness 1/8 In, Melting Temp. Range 482-590 F,...More

Safety Shield,Mag Base,6 x 8 In,1/8 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Mag Base, 6 x 8 In, 1/8 T Safety Shield,Mag Base,6 x 8 In,1/8 T
  • Item # 2MZU5
  • Mfr. Model # 2MZU5
  • Safety Shield, For Use With Magnetic Base, Length 8 In, Width 6 In, Thickness 1/8 In, Melting Temp. Range...More

Safety Shield,Mag Base,10 x 12 In,1/8 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Mag Base, 10 x 12 In, 1/8 T Safety Shield,Mag Base,10 x 12 In,1/8 T
  • Item # 2MZU1
  • Mfr. Model # 2MZU1
  • Safety Shield, For Use With Magnetic Base, Length 12 In, Width 10 In, Thickness 1/8 In, Melting Temp. Range...More

Safety Shield,Mag Base,6 x 8 In,3/16 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Mag Base, 6 x 8 In, 3/16 T Safety Shield,Mag Base,6 x 8 In,3/16 T
  • Item # 2MZU7
  • Mfr. Model # 2MZU7
  • Safety Shield, For Use With Magnetic Base, Length 8 In, Width 6 In, Thickness 3/16 In, Melting Temp. Range...More

Safety Shield,Mag Base,10 x 12 In,3/16 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Mag Base, 10 x 12 In, 3/16 T Safety Shield,Mag Base,10 x 12 In,3/16 T
  • Item # 2MZU3
  • Mfr. Model # 2MZU3
  • Safety Shield, For Use With Magnetic Base, Length 12 In, Width 10 In, Thickness 3/16 In, Melting Temp. Range...More

Lathe Guard,For 6 to 12 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For 6 to 12 In Dia Chuck Lathe Guard,For 6 to 12 In Dia Chuck
  • Item # 2MZX8
  • Mfr. Model # 2MZX8
  • Small Lathe Guard, For Use With 6 To 12 In Diameter Chuck, Length 12 In, Width 6 In, Height 6 In, Melting...More

Safety Shield,Mag Base,8 x 10 In,3/6 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Mag Base, 8 x 10 In, 3/6 T Safety Shield,Mag Base,8 x 10 In,3/6 T
  • Item # 2MZV2
  • Mfr. Model # 2MZV2
  • Safety Shield, For Use With Magnetic Base, Length 10 In, Width 8 In, Thickness 3/16 In, Melting Temp. Range...More

Safety Shield, C Clamp,8 x 10 In,1/8 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, C Clamp, 8 x 10 In, 1/8 T Safety Shield, C Clamp,8 x 10 In,1/8 T
  • Item # 2MZX2
  • Mfr. Model # 2MZX2
  • Safety Shield, For Use With C Clamp, Length 10 In, Width 8 In, Thickness 1/8 In, Melting Temp. Range 482-590...More

Safety Shield,Swivel Base,8x12 In,3/16 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Swivel Base, 8x12 In, 3/16 T Safety Shield,Swivel Base,8x12 In,3/16 T
  • Item # 2MZV8
  • Mfr. Model # 2MZV8
  • Safety Shield, For Use With Magnetic Swivel Base, Length 12 In, Width 8 In, Thickness 3/16 In, Melting Temp....More

Safety Shield, C Clamp,6 x 8 In,1/8 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, C Clamp, 6 x 8 In, 1/8 T Safety Shield, C Clamp,6 x 8 In,1/8 T
  • Item # 2MZW7
  • Mfr. Model # 2MZW7
  • Safety Shield, For Use With C Clamp, Length 8 In, Width 6 In, Thickness 1/8 In, Melting Temp. Range 482-590...More

Safety Shield, C Clamp,10 x 12 In,3/16 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, C Clamp, 10 x 12 In, 3/16 T Safety Shield, C Clamp,10 x 12 In,3/16 T
  • Item # 2MZW5
  • Mfr. Model # 2MZW5
  • Safety Shield, For Use With C Clamp, Length 12 In, Width 10 In, Thickness 3/16 In, Melting Temp. Range...More

Safety Shield, C Clamp,8 x 10 In,3/16 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, C Clamp, 8 x 10 In, 3/16 T Safety Shield, C Clamp,8 x 10 In,3/16 T
  • Item # 2MZX4
  • Mfr. Model # 2MZX4
  • Safety Shield, For Use With C Clamp, Length 10 In, Width 8 In, Thickness 3/16 In, Melting Temp. Range 482-590...More

Safety Shield, C Clamp,10 x 12 In,1/8 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, C Clamp, 10 x 12 In, 1/8 T Safety Shield, C Clamp,10 x 12 In,1/8 T
  • Item # 2MZW3
  • Mfr. Model # 2MZW3
  • Safety Shield, For Use With C Clamp, Length 12 In, Width 10 In, Thickness 1/8 In, Melting Temp. Range 482-590...More

Safety Shield,Swivel Base,8x12 In,1/8 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Swivel Base, 8x12 In, 1/8 T Safety Shield,Swivel Base,8x12 In,1/8 T
  • Item # 2MZW1
  • Mfr. Model # 2MZW1
  • Safety Shield, For Use With Magnetic Swivel Base, Length 12 In, Width 8 In, Thickness 1/8 In, Melting Temp....More

Safety Shield, For 2MZX8 Lathe Guard
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, For 2MZX8 Lathe Guard Safety Shield, For 2MZX8 Lathe Guard
  • Item # 2MZY9
  • Mfr. Model # 2MZY9
  • Replacement Shield, For Use With 2MZX8 Lathe Guard, Length 12 In, Width 6 In, Height 6 In, Melting Temp....More

Safety Shield, C Clamp,6 x 8 In,3/16 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, C Clamp, 6 x 8 In, 3/16 T Safety Shield, C Clamp,6 x 8 In,3/16 T
  • Item # 2MZW9
  • Mfr. Model # 2MZW9
  • Safety Shield, For Use With C Clamp, Length 8 In, Width 6 In, Thickness 3/16 In, Melting Temp. Range 482-590...More

Safety Shield, For 2MZY1 Lathe Guard
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, For 2MZY1 Lathe Guard Safety Shield, For 2MZY1 Lathe Guard
  • Item # 2MZZ2
  • Mfr. Model # 2MZZ2
  • Replacement Shield, For Use With 2MZY1 Lathe Guard, Length 16 In, Width 8 In, Height 8 In, Melting Temp....More

Safety Shield,Swivel Base,6 x 8 In,3/16T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Swivel Base, 6 x 8 In, 3/16T Safety Shield,Swivel Base,6 x 8 In,3/16T
  • Item # 2MZV4
  • Mfr. Model # 2MZV4
  • Safety Shield, For Use With Magnetic Swivel Base, Length 8 In, Width 6 In, Thickness 3/16 In, Melting Temp....More

Safety Enclosure Extension Hinge
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Enclosure Extension Hinge Safety Enclosure Extension Hinge
  • Item # 2NAA3
  • Mfr. Model # 2NAA3
  • Flexible Safety Enclosure Hinge, For Use With 2MZZ8 AND 2NAA1 To Connect 2 Or More Safety Enclosure Expansion...More

Safety Shield, For 2MZX6 Lathe Guard
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, For 2MZX6 Lathe Guard Safety Shield, For 2MZX6 Lathe Guard
  • Item # 2MZY7
  • Mfr. Model # 2MZY7
  • Replacement Shield, For Use With 2MZX6 Lathe Guard, Length 8 In, Width 6 In, Height 4 In, Melting Temp. Range...More

Safety Shield, For 2MZY5 Lathe Guard
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, For 2MZY5 Lathe Guard Safety Shield, For 2MZY5 Lathe Guard
  • Item # 2MZZ6
  • Mfr. Model # 2MZZ6
  • Replacement Shield, For Use With 2MZY5 Lathe Guard, Length 24 In, Width 8 In, Height 12 In, Melting Temp....More

Safety Enclosure Expansion Set,70.5 X 33
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Enclosure Expansion Set, 70.5 X 33 Safety Enclosure Expansion Set,70.5 X 33
  • Item # 2NAA1
  • Mfr. Model # 2NAA1
  • Safety Enclosure Expansion Set 2 Pc, Length 70 1/2 In, Width 33 In, Thickness 1/8 In, Melting Temp. Range...More

Safety Shield,Swivel Base,6 x 8 In,1/8 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Swivel Base, 6 x 8 In, 1/8 T Safety Shield,Swivel Base,6 x 8 In,1/8 T
  • Item # 2MZV6
  • Mfr. Model # 2MZV6
  • Safety Shield, For Use With Magnetic Swivel Base, Length 8 In, Width 6 In, Thickness 1/8 In, Melting Temp....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More