Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Machine Fluids

15 results found that include 43 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Edge Lube, 13 oz. Wax Bar, 1 EA
  • LPS
  • Edge Lube, 13 oz. Wax Bar, 1 EA

    Edge Lube, 13 oz. Wax Bar, 1 EA
  • Item # 4KK73
  • Mfr. Model # 43200
  • Specialty Fluids, Edge Lube, Biodegradable, 13 oz., Wax Bar, Off-White, Light Yellow, Fragrance Fatty,...More

  • Category : Cutting and Grinding Fluids
Edge Creme, 10 oz. Squeeze Tube, 1 EA
Cutting Oil, 16 oz. Squeeze Bottle, 1 EA
  • LPS
  • Cutting Oil, 16 oz. Squeeze Bottle, 1 EA

    Cutting Oil
  • Item # 4KK74
  • Mfr. Model # 44220
  • Cutting Oils, Cutting Oil, Biodegradable, 16 oz., Squeeze Bottle, Green, Fragrance Spice, Specific Gravity...More

  • Category : Cutting and Grinding Fluids
All Purpose Cleaner, 20 oz. Non-Aerosol Spray Bottle, 1
Premium Low-Oil Semisynthetic, 5 gal. Plastic Pail, 1 EA
EP Mist  Machining Cutting Oil, 1 gal. Bottle, 1
Premium Low-Oil Semisynthetic, 1 gal. Plastic Jug, 1 EA
Cutting Oil, 1 gal. Plastic Jug, 1 EA
  • TM

    Grainger Choice

  • WESTWARD
  • Cutting Oil, 1 gal. Plastic Jug, 1 EA

    Cutting Oil, 1 gal. Plastic Jug, 1 EA
  • Item # 34DA35
  • Mfr. Model # 34DA35
  • Cutting Oils, Cutting Oil, Petroleum Hydrocarbon, 1 gal., Plastic Jug, Amber, Fragrance Low Odor, Specific...More

  • Category : Cutting and Grinding Fluids
Premium Low-oil Semisynthetic, 54 gal. Steel Drum, 1 EA
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More