Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Fluids

18 results found that include 23 products

Results per page:  16 | 32 | 48
Cutting Gel, 8 oz. Jar, 1 EA
  • ACCU-LUBE
  • Cutting Gel, 8 oz. Jar, 1 EA Cutting Gel, 8 oz. Jar, 1 EA
  • Item # 1MKN8
  • Mfr. Model # 79030
  • Specialty Fluids, Cutting Gel, 8 oz., Jar, Dark Blue, Fragrance Mild Odor, Specific Gravity 1.0, Flash Point...More

  • Category : Cutting and Grinding Fluids
Cutting Oil, 16 oz. Bottle, 1 EA
  • CRC
  • Cutting Oil, 16 oz. Bottle, 1 EA Cutting Oil
  • Item # 36F363
  • Mfr. Model # 03400
  • Cutting Oils, Cutting Oil, Heavy Duty, 16 oz., Bottle, Amber, Fragrance Wintergreen, Specific Gravity 1.0,...More

  • Category : Cutting and Grinding Fluids
Opaque Staining Color,8 oz,Yellow
  • DYKEM
  • Opaque Staining Color, 8 oz, Yellow Opaque Staining Color,8 oz,Yellow
  • Item # 2GKX7
  • Mfr. Model # 81405
  • Opaque Staining Color, 8 oz, Yellow, Heat Resistant 350 Deg F, Waterproof, Weather Resistant, Brush-In-Cap,...More

  • Category : Stencil Ink
Cutting Oil, 8 oz. Bottle, 1 EA
  • ACCU-LUBE
  • Cutting Oil, 8 oz. Bottle, 1 EA Cutting Oil
  • Item # 1MKP1
  • Mfr. Model # 7583
  • Cutting Oils, Cutting Oil, Hand-Applied #10 Perfect Tap Lubricant, 8 oz., Bottle, Pink, Fragrance Mild Odor,...More

  • Category : Cutting and Grinding Fluids
Layout Fluid Remover and Prep,930ml
Layout Fluid, Red, 12 Oz. Net
  • DYKEM
  • Layout Fluid, Red, 12 Oz. Net Layout Fluid, Red, 12 Oz. Net
  • Item # 2C933
  • Mfr. Model # 80096
  • Layout Fluid, 16-oz. Aerosol, 12 Net Weight (Oz.), Red, Fluids Dry Quickly, For Tool and Die Makers,...More

  • Category : Layout Fluids
Cutting Oil, 16 oz. Squeeze Bottle, 1 EA
  • LPS
  • Cutting Oil, 16 oz. Squeeze Bottle, 1 EA Cutting Oil
  • Item # 2F021
  • Mfr. Model # 40320
  • Cutting Oils, Cutting Oil, 16 oz., Squeeze Bottle, Gold, Fragrance Petroleum, Specific Gravity 1.0, Flash...More

  • Category : Cutting and Grinding Fluids
Soluble Cutting Oil, 1 qt. Can, 1 EA
  • JANCY
  • Soluble Cutting Oil, 1 qt. Can, 1 EA Soluble Cutting Oil
  • Item # 4KYP2
  • Mfr. Model # 10207W
  • Cutting Oils, Soluble Cutting Oil, Biodegradable, Water Soluble, 1 qt., Can, Amber, Fragrance Mild Odor,...More

  • Category : Cutting and Grinding Fluids
Stencil Ink,Black
Cutting Oil, 16 oz. Squeeze Bottle, 1 EA
  • ULTRALUBE
  • Cutting Oil, 16 oz. Squeeze Bottle, 1 EA Cutting Oil
  • Item # 12H258
  • Mfr. Model # 10665
  • Cutting Oils, Cutting Oil, Biodegradable, 16 oz., Squeeze Bottle, Amber, Fragrance Faint Vegetable Oil,...More

  • Category : Cutting and Grinding Fluids
Cutting Oil, 11 oz. Aerosol, 1 EA
Cool Gel Heat Barrier Spray,16 oz
  • LA-CO
  • Cool Gel Heat Barrier Spray, 16 oz Cool Gel Heat Barrier Spray,16 oz
  • Item # 2AGV8
  • Mfr. Model # 83495
  • Cool Gel Heat Barrier Spray, Trigger Spray, 16 oz., Size/Net Weight 16 oz, Bottle, Clear Gel, VOC Content 0%,...More

  • Category : Metalworking Fluids
Opaque Staining Color,8 oz,Orange
  • DYKEM
  • Opaque Staining Color, 8 oz, Orange Opaque Staining Color,8 oz,Orange
  • Item # 2GKX4
  • Mfr. Model # 81413
  • Opaque Staining Color, 8 oz, Orange, Heat Resistant 350 Deg F, Waterproof, Weather Resistant, Brush-In-Cap,...More

  • Category : Stencil Ink
Opaque Staining Color,8 oz,White
  • DYKEM
  • Opaque Staining Color, 8 oz, White Opaque Staining Color,8 oz,White
  • Item # 2GKX6
  • Mfr. Model # 81427
  • Opaque Staining Color, 8 oz, White, Heat Resistant 350 Deg F, Waterproof, Weather Resistant, Brush-In-Cap,...More

  • Category : Stencil Ink
Cutting Oil, 12 oz. Squeeze Bottle, 1 EA
  • RUSTLICK
  • Cutting Oil, 12 oz. Squeeze Bottle, 1 EA Cutting Oil
  • Item # 6VDR5
  • Mfr. Model # 69016
  • Cutting Oils, Cutting Oil, Silicone-Free, 12 oz., Squeeze Bottle, Brown, Fragrance Faint, Specific Gravity...More

  • Category : Cutting and Grinding Fluids
Opaque Staining Color,8 oz,Dark Blue
  • DYKEM
  • Opaque Staining Color, 8 oz, Dark Blue Opaque Staining Color,8 oz,Dark Blue
  • Item # 2GKW7
  • Mfr. Model # 81478
  • Opaque Staining Color, 8 oz, Dark Blue, Heat Resistant 350 Deg F, Waterproof, Weather Resistant,...More

  • Category : Stencil Ink
Opaque Staining Color,8 oz,Red
  • DYKEM
  • Opaque Staining Color, 8 oz, Red Opaque Staining Color,8 oz,Red
  • Item # 2GKX5
  • Mfr. Model # 81491
  • Opaque Staining Color, 8 oz, Red, Heat Resistant 350 Deg F, Waterproof, Weather Resistant, Brush-In-Cap,...More

  • Category : Stencil Ink
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More