Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Cutting Tools

34 Results Found that Include 41 Products

Results per page:  16 | 32 | 48
Jobber Drill Bit Set, High Speed Steel, Fractional Inch,&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit Set, High Speed Steel, Fractional Inch, 15, Black Oxide Finish, Right Hand 15 Piece High Speed Steel Jobber Drill Bit Set
  • Item # 5UDP3
  • Mfr. Model # 5UDP3
  • Jobber Drill Bit Set, Cutting Direction Right Hand, Material High Speed Steel, Dimension Type Fractional...More

  • Category : Jobber Drill Bit Sets
Pipe Tap, Right Hand, Taper, 1/2", 14 Pitch, High
  • TM

    Grainger Choice

  • WESTWARD
  • Pipe Tap, Right Hand, Taper, 1/2", 14 Pitch, High Speed Steel, Uncoated Finish High Speed Steel Pipe Tap, Uncoated Finish
  • Item # 5PXH4
  • Mfr. Model # 5PXH4
  • Pipe Tap, Right Hand, Tap Style Taper, Size 1/2 In., Pitch 14, Material High Speed Steel, Uncoated Finish,...More

  • Category : Taps
Adjustable Blade Hand Reamer, Straight Blade Type, 1-3/16&#
T Handle Tap Wrench,Fixed,1/4 to 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • T Handle Tap Wrench, Fixed, 1/4 to 1/2 In T Handle Tap Wrench,Fixed,1/4 to 1/2 In
  • Item # 2CYT3
  • Mfr. Model # 2CYT3
  • T Handle Tap Wrench, Fixed, Number 337, Fractional Tap Capacity 1/4 to 1/2 In., Machine Screw Tap Capacity...More

  • Category : Tap Wrenches
T Handle Tap Wrench,Ratchet,7/32-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • T Handle Tap Wrench, Ratchet, 7/32-1/2 In T Handle Tap Wrench,Ratchet,7/32-1/2 In
  • Item # 2CYT8
  • Mfr. Model # 2CYT8
  • T Handle Tap Wrench, Ratchet, Fractional Tap Capacity 7/32 to 1/2 In., Machine Screw Tap Capacity 14, Metric...More

  • Category : Tap Wrenches
Hand Tap, Right Hand, Plug, 1", 8 Pitch, High Spe
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Tap, Right Hand, Plug, 1", 8 Pitch, High Speed Steel, Uncoated Finish High Speed Steel Hand Tap, Uncoated Finish
  • Item # 2LWK7
  • Mfr. Model # 2LWK7
  • Hand Tap, Right Hand, Tap Style Plug, Size 1 In., Pitch 8, Material High Speed Steel, Uncoated Finish,...More

  • Category : Taps
Rd Adjustable Die,CS,1-14,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Adjustable Die, CS, 1-14,2 In OD Rd Adjustable Die,CS,1-14,2 In OD
  • Item # 2LWD3
  • Mfr. Model # 2LWD3
  • Round Adjustable Die, Carbon Steel, Right, Size 1 In., Pitch 14, UNS, Outside Dia. (In.) 2, Thickness (In.)...More

  • Category : Dies
Hex Rethreading Die,Std 1In,14 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 1In, 14 Pitch Hex Rethreading Die,Std 1In,14 Pitch
  • Item # 10M980
  • Mfr. Model # 10M980
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1 In., Pitch 14, NS, Hex Size (In.) 1-13/16,...More

  • Category : Dies
1-3/16" Round Conventional Point Reduced Shank Drill B
Carbide Bur Set,Single Cut,1/8 In,12 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs Carbide Bur Set,Single Cut,1/8 In,12 Pcs
  • Item # 2LYR7
  • Mfr. Model # 2LYR7
  • Carbide Bur Set, Single Cut, Shank Size 1/8 In, Max RPM 35,000, Number of Pieces 12, Tool Material Carbide...More

  • Category : Carbide Bur Sets
Countersink,6 FL,82 Deg,1 1/2,HSS,Even
  • TM

    Grainger Choice

  • WESTWARD
  • Countersink, 6 FL, 82 Deg, 1 1/2, HSS, Even Countersink, HSS, 6 Flute, 82 Degree Included Angle
  • Item # 21ML37
  • Mfr. Model # 21ML37
  • Countersink, Single Ended, Number of Flutes 6, Included Angle (Deg.) 82, Cutting Capacity (In.) 1-1/2, Body...More

  • Category : Countersinks & Center Reamers
Countersink,1 FL,82 Deg,1 1/2,HSS
  • TM

    Grainger Choice

  • WESTWARD
  • Countersink, 1 FL, 82 Deg, 1 1/2, HSS Countersink, HSS, 1 Flute, 82 Degree Included Angle
  • Item # 21ML05
  • Mfr. Model # 21ML05
  • Countersink, Single Ended, Number of Flutes 1, Included Angle (Deg.) 82, Cutting Capacity (In.) 1-1/2, Body...More

  • Category : Countersinks & Center Reamers
Taper Shank Drill,1 1/16,#3MT,Blk Oxide
  • TM

    Grainger Choice

  • WESTWARD
  • Taper Shank Drill, 1 1/16, #3MT, Blk Oxide Taper Shank Drill,1 1/16,#3MT,Blk Oxide
  • Item # 5TVG8
  • Mfr. Model # 5TVG8
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

  • Category : Taper Shank Drill Bits
Hex Rethreading Die,Std 1In,12 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 1In, 12 Pitch Hex Rethreading Die,Std 1In,12 Pitch
  • Item # 10M979
  • Mfr. Model # 10M979
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1 In., Pitch 12, NF, Hex Size (In.) 1-13/16,...More

  • Category : Dies
Taper Shank Drill,15/16,#3MT,Blk Oxide
  • TM

    Grainger Choice

  • WESTWARD
  • Taper Shank Drill, 15/16, #3MT, Blk Oxide Taper Shank Drill,15/16,#3MT,Blk Oxide
  • Item # 5TVG4
  • Mfr. Model # 5TVG4
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

  • Category : Taper Shank Drill Bits
Taper Shank Drill,13/16,#3MT,Blk Oxide
  • TM

    Grainger Choice

  • WESTWARD
  • Taper Shank Drill, 13/16, #3MT, Blk Oxide Taper Shank Drill,13/16,#3MT,Blk Oxide
  • Item # 5TVG0
  • Mfr. Model # 5TVG0
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

  • Category : Taper Shank Drill Bits
Rd Adjustable Die,CS,3/4-16,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Adjustable Die, CS, 3/4-16,2 In OD Rd Adjustable Die,CS,3/4-16,2 In OD
  • Item # 2LWC8
  • Mfr. Model # 2LWC8
  • Round Adjustable Die, Carbon Steel, Right, Size 3/4 In., Pitch 16, NF, Outside Dia. (In.) 2, Thickness (In.)...More

  • Category : Dies
Rd Adjustable Die,CS,3/4-10,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Adjustable Die, CS, 3/4-10,2 In OD Rd Adjustable Die,CS,3/4-10,2 In OD
  • Item # 2LWC7
  • Mfr. Model # 2LWC7
  • Round Adjustable Die, Carbon Steel, Right, Size 3/4 In., Pitch 10, NC, Outside Dia. (In.) 2, Thickness (In.)...More

  • Category : Dies
Rd Adjustable Die,CS,9/16-12,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Adjustable Die, CS, 9/16-12,2 In OD Rd Adjustable Die,CS,9/16-12,2 In OD
  • Item # 2LWC3
  • Mfr. Model # 2LWC3
  • Round Adjustable Die, Carbon Steel, Right, Size 9/16 In., Pitch 12, NC, Outside Dia. (In.) 2, Thickness (In.)...More

  • Category : Dies
Tool Bit,HSS w/5 Pct Cobalt,1 In,7
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bit, HSS w/5 Pct Cobalt, 1 In, 7 Tool Bit,HSS w/5 Pct Cobalt,1 In,7
  • Item # 4WZX4
  • Mfr. Model # 4WZX4
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel With 5 Percent Cobalt, 15 Deg Angle, Shank 1 In,...More

  • Category : Tool Bits
Spiral Flute Tap, Right Hand, Bottoming, 1/2", 13
Rd Adjustable Die,CS,7/8-14,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Adjustable Die, CS, 7/8-14,2 In OD Rd Adjustable Die,CS,7/8-14,2 In OD
  • Item # 2LWD1
  • Mfr. Model # 2LWD1
  • Round Adjustable Die, Carbon Steel, Right, Size 7/8 In., Pitch 14, NF, Hex Size (In.) -, Outside Dia. (In.)...More

  • Category : Dies
Rd Adjustable Die,CS,9/16-18,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Adjustable Die, CS, 9/16-18,2 In OD Rd Adjustable Die,CS,9/16-18,2 In OD
  • Item # 2LWC4
  • Mfr. Model # 2LWC4
  • Round Adjustable Die, Carbon Steel, Right, Size 9/16 In., Pitch 18, NF, Outside Dia. (In.) 2, Thickness (In.)...More

  • Category : Dies
HSS Adj Thread Die,2 In, 3/8 In,16 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Adj Thread Die, 2 In, 3/8 In, 16 Pitch HSS Adj Thread Die,2 In, 3/8 In,16 Pitch
  • Item # 10T768
  • Mfr. Model # 10T768
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 3/8 In, Pitch 16, Thread...More

  • Category : Dies
Rd Adjustable Die,CS,1-8,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Adjustable Die, CS, 1-8,2 In OD Rd Adjustable Die,CS,1-8,2 In OD
  • Item # 2LWD2
  • Mfr. Model # 2LWD2
  • Round Adjustable Die, Carbon Steel, Right, Size 1 In., Pitch 8, NC, Outside Dia. (In.) 2, Thickness (In.)...More

  • Category : Dies
Rd Adjustable Die,CS,5/8-11,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Adjustable Die, CS, 5/8-11,2 In OD Rd Adjustable Die,CS,5/8-11,2 In OD
  • Item # 2LWC5
  • Mfr. Model # 2LWC5
  • Round Adjustable Die, Carbon Steel, Right, Size 5/8 In., Pitch 11, NC, Outside Dia. (In.) 2, Thickness (In.)...More

  • Category : Dies
Taper Shank Drill,31/32,#3MT,Blk Oxide
  • TM

    Grainger Choice

  • WESTWARD
  • Taper Shank Drill, 31/32, #3MT, Blk Oxide Taper Shank Drill,31/32,#3MT,Blk Oxide
  • Item # 5TVG5
  • Mfr. Model # 5TVG5
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

  • Category : Taper Shank Drill Bits
Rd Adjustable Die,CS,7/8-9,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Adjustable Die, CS, 7/8-9,2 In OD Rd Adjustable Die,CS,7/8-9,2 In OD
  • Item # 2LWC9
  • Mfr. Model # 2LWC9
  • Round Adjustable Die, Carbon Steel, Right, Size 7/8 In., Pitch 9, NC, Outside Dia. (In.) 2, Thickness (In.)...More

  • Category : Dies
HSS Thread Die,2 In, 1/4 In,20 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 2 In, 1/4 In, 20 Pitch HSS Thread Die,2 In, 1/4 In,20 Pitch
  • Item # 10T764
  • Mfr. Model # 10T764
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 1/4 In, Pitch 20, Thread...More

  • Category : Dies
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More