Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Cutting Tools

335 Results Found that Include 721 Products

Results per page:  16 | 32 | 48
Integrated Die/Die Stock Set,Metric,8pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Integrated Die/Die Stock Set, Metric, 8pcs Integrated Die/Die Stock Set,Metric,8pcs
  • Item # 2PCR1
  • Mfr. Model # 2PCR1
  • Integrated Die/Die Stock Set, Metric, Number of Pieces 8, High Speed Steel, Sizes Included M3 x 0.5, M4 x...More

  • Category : Die Sets
Micro Drill, Cobalt Steel, Bright
  • GUHRING
  • Micro Drill, Cobalt Steel, Bright Micro Drill, Cobalt Steel, Bright
  • Item # 2XFW2
  • Mfr. Model # 9003010006800
  • Micro Drill, Precision, List Number 301, High Performance Grade, Cobalt Steel, Bright Finish, Split Point,...More

  • Category : Spotting Drill Bits
Taper Length Drill Bit, Size 4.30mm, Carbide, FIREX®, L
Pipe Tap, Right Hand, Taper, 1/8", 27 Pitch, High
End Mill, 11/16" Milling Dia., Number of Flutes:&
Micro Drill, Cobalt Steel, Bright
  • GUHRING
  • Micro Drill, Cobalt Steel, Bright Micro Drill, Cobalt Steel, Bright
  • Item # 2XGE1
  • Mfr. Model # 9003010012200
  • Micro Drill, Precision, List Number 301, High Performance Grade, Cobalt Steel, Bright Finish, Split Point,...More

  • Category : Spotting Drill Bits
Rd Adjustable Die,Steel,10,32
  • WIDIA GTD
  • Rd Adjustable Die, Steel, 10,32 Rd Adjustable Die,Steel,10,32
  • Item # 4AKN8
  • Mfr. Model # 23720
  • Round Adjustable Die, Carbon Steel, Size 10, Pitch 32, NF, Hex Size 1 1/4 In, Outside Dia 13/16 In, Thickness...More

  • Category : Dies
End Mill, 5/8" Milling Dia., Number of Flutes:&#x
Rd Adjustable Die,HSS,#8,32
  • WIDIA GTD
  • Rd Adjustable Die, HSS, #8,32 Rd Adjustable Die,HSS,#8,32
  • Item # 4AKP2
  • Mfr. Model # 23731
  • Round Adjustable Die, High Speed Steel, Size #8, Pitch 32, NC, Outside Dia 1 In, Thickness 3/8 In, For...More

  • Category : Dies
Jobber Drill Bit, Solid Carbide
  • GUHRING
  • Jobber Drill Bit, Solid Carbide Jobber Drill Bit, Solid Carbide
  • Item # 2WKV3
  • Mfr. Model # 9055110125000
  • Jobber Drill, Coolant Fed, 5511, High Performance Grade, Solid Carbide, FIREX(R) Finish, Self-Centering...More

  • Category : Carbide Drill Bits
Hexagon Die Set,Metric,7 Pcs
  • WIDIA GTD
  • Hexagon Die Set, Metric, 7 Pcs Hexagon Die Set,Metric,7 Pcs
  • Item # 4ALH8
  • Mfr. Model # 24505
  • Hexagon Die Set, Metric, Number of Pieces 7, Carbon Steel, Sizes Included M6 x 1mm, M8 x 1.25mm, M10 x...More

  • Category : Die Sets
Ball End Mill, 1/2" Milling Dia., Number of Flute
End Mill, 1/8" Milling Dia., Number of Flutes:&#x
Rd Adjustable Die,HSS,1/2,13
  • WIDIA GTD
  • Rd Adjustable Die, HSS, 1/2,13 Rd Adjustable Die,HSS,1/2,13
  • Item # 4AKR9
  • Mfr. Model # 23785
  • Round Adjustable Die, High Speed Steel, Size 1/2, Pitch 13, NC, Outside Dia 1 1/2 In, Thickness 1/2 In, For...More

  • Category : Dies
Integrated Die/Die Stock,12mmx1.75mm
  • TM

    Grainger Choice

  • WESTWARD
  • Integrated Die/Die Stock, 12mmx1.75mm Integrated Die/Die Stock,12mmx1.75mm
  • Item # 2PCL3
  • Mfr. Model # 2PCL3
  • Integrated Die/Die Stock, High Speed Steel, Right, Size 12mm, Pitch 1.75 mm, Metric Coarse, Outside Dia 1 3/8...More

  • Category : Dies
Taper Length Drill,List# 535,1.99 mm
  • GUHRING
  • Taper Length Drill, List# 535,1.99 mm Taper Length Drill,List# 535,1.99 mm
  • Item # 10A747
  • Mfr. Model # 9005350019900
  • Taper Length Drill, Parabolic, List Number 535, Number of Pieces 1, High Performance Grade, High Speed Steel,...More

  • Category : Taper Length Drill Bits
Taper Length Drill,List# 535,2.06 mm
  • GUHRING
  • Taper Length Drill, List# 535,2.06 mm Taper Length Drill,List# 535,2.06 mm
  • Item # 10A750
  • Mfr. Model # 9005350020600
  • Taper Length Drill, Parabolic, List Number 535, Number of Pieces 1, High Performance Grade, High Speed Steel,...More

  • Category : Taper Length Drill Bits
Jobber Drill Bit, Size 0.303, Solid Carbide
  • GUHRING
  • Jobber Drill Bit, Size 0.303, Solid Carbide Jobber Drill Bit, Size 0.303, Solid Carbide
  • Item # 2UAF3
  • Mfr. Model # 9014520077000
  • Jobber Drill, 3-Flute, List Number 1452, Number of Pieces 1, High Performance Grade, Solid Carbide, Bright...More

  • Category : Carbide Drill Bits
Screw Machine Drill, List# 552, 1.45 mm
  • GUHRING
  • Screw Machine Drill, List# 552, 1.45 mm Screw Machine Drill, List# 552, 1.45 mm
  • Item # 10A897
  • Mfr. Model # 9005520014500
  • Screw Machine Drill, Parabolic, List Number 552, Number of Pieces 1, High Performance Grade, High Speed...More

  • Category : Taper Length Drill Bits
Taper Length Drill,List# 535,2.08 mm
  • GUHRING
  • Taper Length Drill, List# 535,2.08 mm Taper Length Drill,List# 535,2.08 mm
  • Item # 10A751
  • Mfr. Model # 9005350020800
  • Taper Length Drill, Parabolic, List Number 535, Number of Pieces 1, High Performance Grade, High Speed Steel,...More

  • Category : Taper Length Drill Bits
End Mill, 3/8" Milling Dia., Number of Flutes:&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More