Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Cutting Tools

2,195 Results Found that Include 3,240 Products

Results per page:  16 | 32 | 48
Carbide Bur Set,Dbl Cut,1/8 In,12 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Dbl Cut, 1/8 In, 12 Pcs Carbide Bur Set,Dbl Cut,1/8 In,12 Pcs
  • Item # 2LYR8
  • Mfr. Model # 2LYR8
  • Carbide Bur Set, Double Cut, Shank Size 1/8 In, Max RPM 35,000, Number of Pieces 12, Tool Material Carbide...More

  • Category : Carbide Bur Sets
Carbon Steel Tap and Die Set, SAE, Number of Pieces&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Steel Tap and Die Set, SAE, Number of Pieces: 22, 1/4 to 1/2" Size/Range Tap and Die Set, Fractional, High Carbon Steel
  • Item # 1PZ48
  • Mfr. Model # 1PZ48
  • Tap and Die Set, SAE, Carbon Steel, Number of Pieces 22, Cutting Sizes 10, Die Type 1 In. Round, Sizes...More

  • Category : Tap and Die Sets
Tap and Reamer Aligner/Holder,0 - 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Tap and Reamer Aligner/Holder, 0 - 1/2 In Tap and Reamer Aligner/Holder,0 - 1/2 In
  • Item # 2CYU5
  • Mfr. Model # 2CYU5
  • Tap and Reamer Aligner/Holder, 120 Degree V Guide, Fractional Tap Capacity 0 to 1/4 and 1/4 to 1/2 In,...More

  • Category : Tap Wrenches
Straight Tap Wrench,1/16 to 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Tap Wrench, 1/16 to 3/8 In Straight Tap Wrench,1/16 to 3/8 In
  • Item # 2CYU1
  • Mfr. Model # 2CYU1
  • Straight Tap Wrench, Number 14, Fractional Tap Capacity 1/16 to 3/8 In., Machine Screw Tap Capacity 0 to 14,...More

  • Category : Tap Wrenches
1-1/8" Round with Flats Split Point Reduced Shank
Jobber Drill Bit Set, Cobalt Steel, Fractional Inch, 13,&#x
Round Die Stock,#5 Pitch
  • CLEVELAND
  • Round Die Stock, #5 Pitch Round Die Stock,#5 Pitch
  • Item # 20X631
  • Mfr. Model # C67226
  • Round Die Stock, High Speed Steel, NA, Size #5, Pitch NA, Outside Dia. (In.) 1.5, Thickness (In.) 3/4, Holds...More

  • Category : Dies
63/64" Round with Flats Split Point Reduced Shank
End Mill, 1/2" Milling Dia., Number of Flutes:&#x
Hex Rethreading Bolt Die,Steel,7/8-9
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, 7/8-9 Hex Rethreading Bolt Die,Steel,7/8-9
  • Item # 20X681
  • Mfr. Model # C65620
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 7/8 Size, 9, UNC, Hex Size 1 5/8 In., Thickness...More

  • Category : Dies
End Mill, 12.00mm Milling Dia., Number of Flutes: 4,&#
Taper Length Drill,3/4,HSS,Black Oxide
  • CHICAGO-LATROBE
  • Taper Length Drill, 3/4, HSS, Black Oxide Taper Length Drill,3/4,HSS,Black Oxide
  • Item # 2VTE3
  • Mfr. Model # 49748
  • Taper Length Drill, Standard, List Number 120, Number of Pieces 1, General Purpose Grade, High Speed Steel,...More

  • Category : Taper Length Drill Bits
Countersink,1 FL,60 Deg,1 In,Cobalt
Corner Chamfer End Mill, Number of Flutes: 5, 1"&
Solid Carbide Carbide Center Drill, Right Hand Cutting Dire
Carbide Bur,Pointed Tree,3/4,1/4 Shank
Tapered End Mill, 0.375" Tip Diameter, Number of Flute
1-1/2" Rotary Hex Punch, Size 11/32", Max. L
End Mill, 11.00mm Milling Dia., Number of Flutes: 4,&#
Corner Chamfer End Mill, 14.00mm Milling Dia., Number of&#x
Extra Long Drill Bit, Size 6.00mm, High Speed Steel, B
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More