Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Cutting Tools

2,189 Results Found that Include 3,240 Products

Results per page:  16 | 32 | 48
Carbon Steel Tap Socket Set, SAE, Number of Pieces:&#x
T Handle Tap Wrench,Ratchet,7/32-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • T Handle Tap Wrench, Ratchet, 7/32-1/2 In T Handle Tap Wrench,Ratchet,7/32-1/2 In
  • Item # 2CYT6
  • Mfr. Model # 2CYT6
  • T Handle Tap Wrench, Ratchet, Fractional Tap Capacity 7/32 to 1/2 In., Machine Screw Tap Capacity 14, Metric...More

  • Category : Tap Wrenches
Pipe Tap, Right Hand, Taper, 3/8", 18 Pitch, High
  • TM

    Grainger Choice

  • WESTWARD
  • Pipe Tap, Right Hand, Taper, 3/8", 18 Pitch, High Speed Steel, Uncoated Finish High Speed Steel Pipe Tap, Uncoated Finish
  • Item # 5PXH3
  • Mfr. Model # 5PXH3
  • Pipe Tap, Size 3/8 In., Pitch 18, Tap Style Taper, Material High Speed Steel, Uncoated Finish, Number of...More

  • Category : Taps
Sliding T Handle Tap Wrench,1/4-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Sliding T Handle Tap Wrench, 1/4-1/2 In Sliding T Handle Tap Wrench,1/4-1/2 In
  • Item # 2FLL8
  • Mfr. Model # 2FLL8
  • T Handle Tap Wrench, Sliding, Number 332, Fractional Tap Capacity 1/4 to 1/2 In., Machine Screw Tap Capacity...More

  • Category : Tap Wrenches
High Speed Steel Construction Reamer, Spiral Flute Type, Le
Jobber Drill Bit, Size 3/16", Solid Carbide
Chucking Reamer,0.5005 In.,6 Flute,HSS
  • ALVORD-POLK
  • Chucking Reamer, 0.5005 In., 6 Flute, HSS Chucking Reamer
  • Item # 33RD89
  • Mfr. Model # 22001
  • Chucking Reamer, Through Hole, Straight, Cutting Direction Right Hand, High Speed Steel, Dimension Type...More

  • Category : Chucking Reamers
3/4" Round Conventional Point Reduced Shank Drill Bit,
Jobber Drill Bit Set, High Speed Steel, Fractional Inch,&#x
High Speed Steel Construction Reamer, Spiral Flute Type, Le
Carbon Steel Tap and Die Set, SAE, Number of Pieces&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Steel Tap and Die Set, SAE, Number of Pieces: 12, 1/4 to 1/2" Size/Range Tap and Die Set, Fractional, High Carbon Steel
  • Item # 1PZ39
  • Mfr. Model # 1PZ39
  • Tap and Die Set, SAE, Carbon Steel, Number of Pieces 12, Cutting Sizes 5, Die Type 1 In. Round, Sizes...More

  • Category : Tap and Die Sets
Carbide Bur,Egg,1/2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbide Bur, Egg, 1/2 Double Cut Carbide Bur, Egg Shape
  • Item # 19D859
  • Mfr. Model # 19D859
  • Carbide Bur, Egg, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 2 5/8 In., Length of Cut...More

  • Category : Carbide Burs
Carbide Bur,Cylindrical Ball Nose,1/2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbide Bur, Cylindrical Ball Nose, 1/2 Double Cut Carbide Bur, Cylindrical Ball Nose Shape
  • Item # 19D822
  • Mfr. Model # 19D822
  • Carbide Bur, Cylindrical Ball Nose, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 2 3/4...More

  • Category : Carbide Burs
Adjustable Blade Hand Reamer, Straight Blade Type, 15/16&#x
Carbon Steel Tap and Die Set, SAE, Number of Pieces&#x
End Mill, 3/8" Milling Dia., Number of Flutes:&#x
Hex Rethreading Pipe Die,Steel,1/8-27
  • CLEVELAND
  • Hex Rethreading Pipe Die, Steel, 1/8-27 Hex Rethreading Pipe Die,Steel,1/8-27
  • Item # 20X694
  • Mfr. Model # C65571
  • Hex Rethreading Pipe Die, Carbon, Thread Direction Right Hand, 1/8 Size, 27, NPT, Hex Size 1 1/16 In.,...More

  • Category : Dies
41/64" Round with Flats Split Point Reduced Shank
Hand Tap, Right Hand, Bottoming, M16, 1.50mm Pitch, High&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More