Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

LUCAS

19 products found

Filter Results By

Viewing as

List
  • Heavy Duty Grease, Green, Can, 14.5 oz.

    Brand
    LUCAS
    Item #
    49EP49
    Mfr. Model #
    10301
    Heavy Duty Grease, Green, Can, 14.5 oz.
    Web Price $7.00 / each
  • Fuel Additive, Amber, 5.25 oz.

    Brand
    LUCAS
    Item #
    49EP45
    Mfr. Model #
    10020
    Fuel Additive, Amber, 5.25 oz.
    Web Price $6.00 / each
  • Black Fifth Wheel Lube, 16 oz., NLGI Grade: Not Specified

    Brand
    LUCAS
    Item #
    49EP46
    Mfr. Model #
    10030
    Black Fifth Wheel Lube, 16 oz., NLGI Grade: Not S
    Web Price $11.00 / each
  • Diesel Fuel Additive, Yellow, 32 oz.

    Brand
    LUCAS
    Item #
    49EP38
    Mfr. Model #
    10003
    Diesel Fuel Additive, Yellow, 32 oz.
    Web Price $13.45 / each
  • Oil Additive, Amber, 32 oz.

    Brand
    LUCAS
    Item #
    49EP36
    Mfr. Model #
    10001
    Oil Additive, Amber, 32 oz.
    Web Price $16.10 / each
  • Grease, Red, Can, 14.5 oz.

    Brand
    LUCAS
    Item #
    49EP39
    Mfr. Model #
    10005
    Grease, Red, Can, 14.5 oz.
    Web Price $6.65 / each
  • Hub Oil, Amber, Heavy Duty, 32 oz.

    Brand
    LUCAS
    Item #
    49EP47
    Mfr. Model #
    10088
    Hub Oil, Amber, Heavy Duty, 32 oz.
    Web Price $11.05 / each
  • Transmission Fix, Bottle, Red, 24 oz.

    Brand
    LUCAS
    Item #
    49EP41
    Mfr. Model #
    10009
    Transmission Fix, Bottle, Red, 24 oz.
    Web Price $15.85 / each
  • Oil Additive, Amber, 1 gal.

    Brand
    LUCAS
    Item #
    49EP37
    Mfr. Model #
    10002
    Oil Additive, Amber, 1 gal.
    Web Price $41.30 / each
  • Synthetic Oil Booster, Clear, 1 qt.

    Brand
    LUCAS
    Item #
    49EP48
    Mfr. Model #
    10130
    Synthetic Oil Booster, Clear, 1 qt.
    Web Price $21.75 / each
  • 12 oz. Bottle Power Steering Fluid Sealer, Red

    Brand
    LUCAS
    Item #
    49EP40
    Mfr. Model #
    10008
    12 oz. Bottle Power Steering Fluid Sealer, Red
    Web Price $11.00 / each
  • Chain and Cable Lubricant, 11 oz. Can, Synthetic Oil Chemical Base, Amber Color

    Brand
    LUCAS
    Item #
    462F24
    Mfr. Model #
    10393
    Chain and Cable Lubricant, 11 oz. Can, Synthetic Oil C
    Web Price $10.70 / each
  • Mineral Hydraulic Oil, 1 gal. Jug, ISO Viscosity Grade : Not Specified

    Brand
    LUCAS
    Item #
    49EP44
    Mfr. Model #
    10018
    Mineral Hydraulic Oil, 1 gal. Jug, ISO Viscosity Grade
    Web Price $42.80 / each
  • Fuel Additive, Amber, 1 gal.

    Brand
    LUCAS
    Item #
    49EP43
    Mfr. Model #
    10013
    Fuel Additive, Amber, 1 gal.
    Web Price $38.90 / each
  • 32 oz. Bottle Power Steering Fluid Sealer, Red

    Brand
    LUCAS
    Item #
    49EP42
    Mfr. Model #
    10011
    32 oz. Bottle Power Steering Fluid Sealer, Red
    Web Price $17.20 / each
  • Octane Booster, 15 oz., Bottle

    Brand
    LUCAS
    Item #
    460U45
    Mfr. Model #
    10026
    Octane Booster, 15 oz., Bottle
    Web Price $20.20 / each
  • Fuel Stabilizer, Liquid, 8 oz, For Gasoline

    Brand
    LUCAS
    Item #
    460U47
    Mfr. Model #
    10314
    Fuel Stabilizer, Liquid, 8 oz, For Gasoline
    Web Price $5.05 / each
  • Petroleum Hydraulic Oil, 32 oz. Bottle, ISO Viscosity Grade : 840

    Brand
    LUCAS
    Item #
    460U44
    Mfr. Model #
    10019
    Petroleum Hydraulic Oil, 32 oz. Bottle, ISO Viscosity Grade
    Web Price $10.05 / each
  • Fuel System Cleaner, 16 oz., Bottle

    Brand
    LUCAS
    Item #
    460U48
    Mfr. Model #
    10512
    Fuel System Cleaner, 16 oz., Bottle
    Web Price $22.80 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More