Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lubricators

16 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Analog Oil Meter
  • LINCOLN
  • Analog Oil Meter Analog Oil Meter
  • Item # 6Y878
  • Mfr. Model # 877
  • Totalizing Analog Oil Meter, Dial/Digit Totals 16 Quarts, Dial Graduation 1/4 Quarts, Extension Type 10...More

  • Category : Oil Metering
Cordless Grease Gun Kit, Voltage 20.0 Li-Ion, Battery Inclu
Grease Gun Kit,Pistol Grip,7500 psi
  • LINCOLN
  • Grease Gun Kit, Pistol Grip, 7500 psi 14-1/2 oz.Pistol GripGrease Gun Kit
  • Item # 45PV72
  • Mfr. Model # 1864
  • Grease Gun Kit, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Bulk, Cartridge Capacity...More

  • Category : Grease Guns
Cordless Grease Gun, Voltage 18.0 Li-Ion, Battery Included,
Grease Gun Filler Pump,120 lb.
  • LINCOLN
  • Grease Gun Filler Pump, 120 lb. Grease Gun Filler Pump
  • Item # 6Y861
  • Mfr. Model # 500
  • Grease Gun Filler Pump, Grease Pump Operation Lever, Fits Container Size 120 lb., Volume Per Stroke 1 oz.,...More

  • Category : Grease Pumps
Packer,Wheel Bearing
Digital Oil Control Gun,0.001 Units
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Oil Control Gun, 0.001 Units Digital Oil Control Gun,0.001 Units
  • Item # 33RL88
  • Mfr. Model # 33RL88
  • Digital Oil Control Gun, Dial/Digit Totals 999,999.9 Units, Dial Graduation 0.001 Units, Up to 30 Quarts Per...More

  • Category : Oil Metering
  • TM

    Grainger Choice

  • WESTWARD
  • Mechanical Oil Control Gun Mechanical Oil Control Gun
  • Multiple product options available

    Multiple product options available

  • Category : Oil Metering
Single Acting Oil Pump,Air,6 GPM
  • LINCOLN
  • Single Acting Oil Pump, Air, 6 GPM Single Acting Oil Pump
  • Item # 1XGN6
  • Mfr. Model # 4491
  • Single Acting Oil Pump, Air Operated, Pump Ratio 3.5:1, 4 Ounces per Stroke, 250 to 275 gal., Consumption @...More

  • Category : Oil Pumps
Grease Pump with Container,44 lb.
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Pump with Container, 44 lb. Grease Pump with Container
  • Item # 29FW97
  • Mfr. Model # 29FW97
  • Grease Pump with Container, Grease Pump Operation Lever, Fits Container Size 44 lb., Volume Per Stroke 0.3...More

  • Category : Grease Pumps
Pump,Gear Oil
  • ARO
  • Pump, Gear Oil Pump,Gear Oil
  • Item # 2P776
  • Mfr. Model # 611170
  • Oil Pump, 35 lbs./5 gal., Output Adjustable 2:1, 4:1, or 7:1, For Use With 5-gal. Bucket, Includes 5 Foot...More

  • Category : Oil Pumps
Hose Coil,3/4In,50 Ft.
  • LOC-LINE
  • Hose Coil, 3/4In, 50 Ft. Hose Coil,3/4In,50 Ft.
  • Item # 20Y256
  • Mfr. Model # 69541
  • Hose Coil, Hose Inside Dia. (In.) 3/4, Acetal Copolymer, For Use With 3/4 In. Flex Hose Systems, Acetone,...More

  • Category : Flexible Hose Systems
Acid Resist Hose Coil,1/2In,50 Ft.
Grease Pump Elevator
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More