Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lubricators

27 Results Found that Include 27 Products

Results per page:  16 | 32 | 48
Grease Gun Kit,Pistol Grip,7500 psi
  • LINCOLN
  • Grease Gun Kit, Pistol Grip, 7500 psi 14-1/2 oz.Pistol GripGrease Gun Kit
  • Item # 45PV71
  • Mfr. Model # 1862
  • Grease Gun Kit, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Bulk, Cartridge Capacity...More

  • Category : Grease Guns
Grease Pump,35 lb./5 gal.
  • LINCOLN
  • Grease Pump, 35 lb./5 gal. Grease Pump
  • Item # 6Y859
  • Mfr. Model # 1292
  • Grease Pump, Grease Pump Operation Lever, Fits Container Size 35 lb./5 gal., Volume Per Stroke 0.303 oz.,...More

  • Category : Grease Pumps
Pipe Threading Oiler,1 gal.
Cordless Grease Gun, Voltage 18.0 Li-Ion, Battery Included,
Rotary Fuel Pump,w/ 8ft. Hose
  • LINCOLN
  • Rotary Fuel Pump, w/ 8ft. Hose Rotary Pump
  • Item # 14U106
  • Mfr. Model # 1387
  • Rotary Pump, w/Hose, 16 and 55 gal. Drum, Max. Output 10 gal., Gasoline, Diesel,kerosene, Oil-based Fluids,...More

  • Category : Oil Pumps
Grease Gun,19 in.,Battery,Charger,Case
  • INGERSOLL-RAND
  • Grease Gun, 19 in., Battery, Charger, Case 14 oz. Cartridge Capacity Pistol Grip Grease Gun
  • Item # 32NL81
  • Mfr. Model # LUB5130-K12
  • Grease Gun, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Suction, Bulk, Cartridge Capacity...More

  • Category : Grease Guns
Cordless Grease Gun, Voltage 12.0 Li-Ion, Battery Included,
Reservoir,Electric
  • LUBE
  • Reservoir, Electric Reservoir,Electric
  • Item # 1U725
  • Mfr. Model # REM154-02-26
  • Electric Reservoir, Capacity 1 Quart, Number of Feeds 2, Bowl Diameter 4 1/4 Inches, Unit Height from Mount 8...More

  • Category : Oilers and Reservoirs
Cordless Grease Gun, Voltage 18.0 Li-Ion, Battery Included,
Liquid Transfer Pump,Manual
Digital Oil Meter, 0.30 to 8 GPM
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Oil Meter, 0.30 to 8 GPM Digital Oil Meter, 0.30 to 8 GPM
  • Item # 15F217
  • Mfr. Model # 15F217
  • Digital Oil Meter, Dial/Digit Totals 99999.9 Units, Dial Graduation 0.001 Units, 0.30 to 8 GPM GPM, Operating...More

  • Category : Oil Metering
Digital Oil Metering,870 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Oil Metering, 870 PSI Digital Oil Metering,870 PSI
  • Item # 21EM40
  • Mfr. Model # 21EM40
  • Digital Oil Metering, Dial/Digit Totals 99,999 units , Resetable total, Dial Graduation 0.001 Units, 1.2 to...More

  • Category : Oil Metering
Digital Grease Meter,1.5V,8000 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Grease Meter, 1.5V, 8000 psi Digital Grease Meter,1.5V,8000 psi
  • Item # 30RZ31
  • Mfr. Model # 30RZ31
  • Digital Grease Meter,Working Pressure (PSI) 8000,Max. Pressure (PSI) 8000,Min. Burst Pressure (PSI)...More

  • Category : Grease Gun Accessories
Mechanical Oil Meter,  0.30 to 8 GPM
  • TM

    Grainger Choice

  • WESTWARD
  • Mechanical Oil Meter, 0.30 to 8 GPM Mechanical Oil Meter, 0.30 to 8 GPM
  • Item # 15F216
  • Mfr. Model # 15F216
  • Mechanical Oil Meter, Dial/Digit Totals 99999.9 Quarts, Dial Graduation 0.10 Quarts, 0.30 to 8 GPM GPM,...More

  • Category : Oil Metering
Reservoir,Chain Oiler
  • LUBE
  • Reservoir, Chain Oiler Electric Chain Oiler Reservoir
  • Item # 1U756
  • Mfr. Model # REB309-N-4-26
  • Electric Chain Oiler Reservoir, Capacity 1 Quart, Mounting Thread 5/8-18 Inch, Bowl Diameter 4 1/4 Inches,...More

  • Category : Oilers and Reservoirs
Grease Pump,11 lb.
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Pump, 11 lb. Grease Pump,11 lb.
  • Item # 29FW96
  • Mfr. Model # 29FW96
  • Grease Pump, Grease Pump Operation Grease Gun, Fits Container Size 11 lb., Volume Per Stroke 0.44 oz., Grease...More

  • Category : Grease Pumps
Cordless Grease Gun Kit, Voltage 12.0 Li-Ion, Battery Inclu
Grease Reservoir,168 cu. in.
Pump,Lubrication
Electronic Lube Meter
  • LINCOLN
  • Electronic Lube Meter Electronic Lube Meter
  • Item # 6WB36
  • Mfr. Model # 980
  • Electronic Lube Meter, Dial/Digit Totals 10 gpm, Dial Graduation pint/qt./L/gal., 24 Quarts Per Minute,...More

  • Category : Oil Metering
50 Ft. Coil Hose, 1/2 Inch
  • LOC-LINE
  • 50 Ft. Coil Hose, 1/2 Inch 50 Ft. Coil Hose, 1/2 Inch
  • Item # 1DYA9
  • Mfr. Model # 59861
  • 50 Ft. Coil Hose, Coil, Hose Inside Dia. (In.) 1/2, 50 Feet, Acetal Copolymer, Available In -, For Use With...More

  • Category : Flexible Hose Systems
Anti-Static Vacuum Hose Component,20 Ft.
Manual Fuel Pump,12 V
  • GREAT PLAINS INDUSTRIES
  • Manual Fuel Pump, 12 V Fuel Pump
  • Item # 8YCW0
  • Mfr. Model # M-150S-EM
  • Fuel Pump, Gear, Outlet Size 3-2/5 In., For Use With Gasoline (Alcohol Blends E15), Diesel Fuel (Biodiesel...More

  • Category : Oil Pumps
Acid Resist,50 Ft. Coil,1/4In
Precision Metering Pump,Motor,1 Feed
  • LUBE DEVICES
  • Precision Metering Pump, Motor, 1 Feed Precision Metering Pump,Motor,1 Feed
  • Item # 1TMT3
  • Mfr. Model # PMP200-01
  • Precision Metering Lubrication Pump, Operation Motor Driven, Lubrication Type Grease or Oil, Number of Feeds...More

  • Category : Precision Metering Lubrication Pumps
Precision Metering Pump,Air,2 Feed
  • LUBE DEVICES
  • Precision Metering Pump, Air, 2 Feed Precision Metering Pump,Air,2 Feed
  • Item # 1TMR8
  • Mfr. Model # PMP100-02
  • Precision Metering Lubrication Pump, Operation Air-Operated, Lubrication Type Grease or Oil, Number of Feeds...More

  • Category : Precision Metering Lubrication Pumps
Precision Metering Pump,Motor,2 Feed
  • LUBE DEVICES
  • Precision Metering Pump, Motor, 2 Feed Precision Metering Pump,Motor,2 Feed
  • Item # 1TMT4
  • Mfr. Model # PMP200-02
  • Precision Metering Lubrication Pump, Operation Motor Driven, Lubrication Type Grease or Oil, Number of Feeds...More

  • Category : Precision Metering Lubrication Pumps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More