Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lubricators

29 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Cordless Grease Gun, Voltage 20.0 Li-Ion, Battery Included,
Hi Flow Rotary Booster Pump,Oil and Fuel
  • TM

    Grainger Choice

  • WESTWARD
  • Hi Flow Rotary Booster Pump, Oil and Fuel Hi Flow Rotary Booster Pump,Oil and Fuel
  • Item # 5NUD8
  • Mfr. Model # 5NUD8
  • Hi Flow Rotary Booster Pump, Oil and Fuel, Pump Ratio 3:1, Output 1 Pint Per Rotation, For Use With Gasoline...More

  • Category : Oil Pumps
Cordless Grease Gun, Voltage 18.0 NiCad, Battery Included,
Digital Oil Control Gun,pint/qt./L/gal
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Digital Oil Control Gun, pint/qt./L/gal Digital Oil Control Gun,pint/qt./L/gal
  • Item # 5TCV7
  • Mfr. Model # 5TCV7
  • Digital Oil Control Gun, Dial/Digit Totals 5 pint/qt./L/gal., Dial Graduation 0.01 pint/qt./L/gal., 36.8...More

  • Category : Oil Metering
Grease Gun Kit,Pistol Grip,7500 psi
  • LINCOLN
  • Grease Gun Kit, Pistol Grip, 7500 psi 14-1/2 oz.Pistol GripGrease Gun Kit
  • Item # 45PV70
  • Mfr. Model # 1842
  • Grease Gun Kit, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Bulk, Cartridge Capacity...More

  • Category : Grease Guns
Rotary Pump, 3-Vane,w/Hose,16 to 55 Gal.
  • LINCOLN
  • Rotary Pump, 3-Vane, w/Hose, 16 to 55 Gal. Rotary Pump
  • Item # 14U105
  • Mfr. Model # 1385-H
  • Rotary Pump, 3-Vane, w/Hose, 16 and 55 gal. Drum, Max. Output 10 gal., Oils, Diesel, Kerosene, Coolant,...More

  • Category : Oil Pumps
Cordless Grease Gun, Voltage 20.0 Li-Ion, Battery Included,
Cordless Grease Gun, Voltage 19.2, Battery Included, Cartridge&#
  • TM

    Grainger Choice

  • WESTWARD
  • Cordless Grease Gun, Voltage 19.2, Battery Included, Cartridge Capacity 14 oz. Cordless Grease Gun, Voltage 19.2, Battery Included, Cartridge Capacity 14 oz.
  • Item # 30RZ27
  • Mfr. Model # 30RZ27
  • Cordless Grease Gun, Battery Included, 19.2, Cartridge, Suction, Bulk, Cartridge Capacity 14 oz., Bulk...More

  • Category : Cordless Grease Guns
Cordless Grease Gun, Voltage 18.0 Li-Ion, Battery Included,
Grease Pump with Container,7 lb./1 gal.
  • LEGACY
  • Grease Pump with Container, 7 lb./1 gal. Grease Pump with Container,7 lb./1 gal.
  • Item # 4F984
  • Mfr. Model # ML7
  • Grease Pump with Container, Grease Pump Operation Grease Gun, Fits Container Size 7 lb./1 gal., Volume Per...More

  • Category : Grease Pumps
Cordless Grease Gun Kit, Voltage 12.0 Li-Ion, Battery Inclu
50 Ft. Coil Hose,1/4 Inch
  • LOC-LINE
  • 50 Ft. Coil Hose, 1/4 Inch 50 Ft. Coil Hose,1/4 Inch
  • Item # 20Y167
  • Mfr. Model # 49421
  • 50 Ft. Coil Hose, Hose Inside Dia. (In.) 1/4, Acetal Copolymer, For Use With 1/4 In. Flex Hose Systems,...More

  • Category : Flexible Hose Systems
Grease Gun Filler Pump,25 or 50 lb. Pail
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun Filler Pump, 25 or 50 lb. Pail Grease Filler Pump
  • Item # 5NUE0
  • Mfr. Model # 5NUE0
  • Grease Gun Filler Pump, Grease Pump Operation Lever, Fits Container Size 25 to 50 lb., Volume Per Stroke 1.9...More

  • Category : Grease Pumps
Cordless Grease Gun, Voltage 18.0 NiCad, Battery Included,
Reservoir,Chain Oiler,120V
Packer,Wheel Bearing
Streamliner(TM) M Dispenser,250cc
Feeder,Grease,4 Oz
  • LUBESITE
  • Feeder, Grease, 4 Oz Grease Feeder
  • Item # 6Y741
  • Mfr. Model # 704
  • High Temperature Grease Feeder, Capacity 4 Ounces, Operating Temperature -10 to 450 Degrees Fahrenheit,...More

  • Category : Grease Feeders
Grease Gun,7500psi,Flex Hose,42In,14 oz.
  • ULTRAVIEW
  • Grease Gun, 7500psi, Flex Hose, 42In, 14 oz. Grease Gun,7500psi,Flex Hose,42In,14 oz.
  • Item # 32XV46
  • Mfr. Model # 30730
  • Grease Gun, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Suction, Bulk, Cartridge Capacity...More

  • Category : Grease Guns
Single Acting Oil Pump,Air,3.1 GPM
  • LINCOLN
  • Single Acting Oil Pump, Air, 3.1 GPM Single Acting Oil Pump
  • Item # 1XGP4
  • Mfr. Model # 4475
  • Single Acting Oil Pump, Air Operated, Air Motor Size 2 In, Pump Ratio 1:1, 2.9 Ounces per Stroke, 16-55 Gal,...More

  • Category : Oil Pumps
Oiler,Closed System
Acid Resist Segment,1/2In,25 Ft. Box
Automatic Pump Accessory Discharge Hose
  • TM

    Grainger Choice

  • WESTWARD
  • Lever Grease Pump Lever Grease Pump
  • Multiple product options available

    Multiple product options available

  • Category : Grease and Oil Pump Accessories
Grease Feeder,4 oz.,7-1/8 in.H
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Feeder, 4 oz., 7-1/8 in.H Grease Feeder
  • Item # 35PC04
  • Mfr. Model # 35PC04
  • Grease Feeder, Tempered Borosilicate Dome, Stainless Steel Cap and Aluminum Base, Capacity (Oz.) 4 oz., Dia....More

  • Category : Grease Feeders
Reservoir,Electric,1qt
  • LUBE
  • Reservoir, Electric, 1qt Reservoir,Electric,1qt
  • Item # 1U692
  • Mfr. Model # REF154-26
  • Full Flow Electric Reservoir, -, Capacity 1 qt., Bowl Dia. (In.) 4-1/4, Polymer, Mounting Thread 5/8-18,...More

  • Category : Oilers and Reservoirs
Repeat Cycle Timer
Vac Hose Segment Pack,2 1/2 Dia,PK180
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More