Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lubricators

89 Results Found that Include 138 Products

Results per page:  16 | 32 | 48
Grease Gun Filler Pump,25 to 50 lb.
  • LINCOLN
  • Grease Gun Filler Pump, 25 to 50 lb. Grease Gun Filler Pump
  • Item # 6Y863
  • Mfr. Model # 1296
  • Grease Gun Filler Pump, Grease Pump Operation Lever, Fits Container Size 25 to 50 lb., Volume Per Stroke 1...More

  • Category : Grease Pumps
Air Grease Gun,Continuous,6000 psi
  • LINCOLN
  • Air Grease Gun, Continuous, 6000 psi Air Grease Gun,Continuous,6000 psi
  • Item # 2FRU5
  • Mfr. Model # 1162
  • Air-Operated Grease Gun, Continuous Shot, Grease Gun Fill Cartridge, Suction, Bulk, Cartridge Capacity 14-1/2...More

  • Category : Air-Operated Grease Guns
Booster Valve,10,000 PSI,Length 8.66 In
  • TM

    Grainger Choice

  • WESTWARD
  • Booster Valve, 10,000 PSI, Length 8.66 In Booster Valve,10,000 PSI,Length 8.66 In
  • Item # 1ZTD2
  • Mfr. Model # 1ZTD2
  • Booster Valve, Max Operating PSI 10,000, Length 8.66 In, Nozzle Extension 6 In, Features Pressure Boost...More

  • Category : Grease and Oil Pump Accessories
High Pressure Swivel,1/2-27 x1/4 In
Rotary Drum Pump,Oil,Output 8.5 oz
  • TM

    Grainger Choice

  • WESTWARD
  • Rotary Drum Pump, Oil, Output 8.5 oz Rotary Drum Pump
  • Item # 5NUD6
  • Mfr. Model # 5NUD6
  • Rotary Drum Pump, Oil, Output 8.5 oz. Per Rotation, For Use With Heating Oils, Motor Oils, Lubricating Oils,...More

  • Category : Oil Pumps
Grease Control
Accessory Kit,For Use with 6Y888
Universal Swivel,1000 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Filler Pump Grease Filler Pump
  • Multiple product options available

    Multiple product options available

  • Category : Grease Pumps
Drum Pump,Lever Action
  • LINCOLN
  • Drum Pump, Lever Action Drum Pump
  • Item # 6WB29
  • Mfr. Model # 1335
  • Drum Pump, Lever Action, Max Viscosity 90, Oz/Stroke 8.5, Spout, Outlet Size 5/8 In, Suction Design 2 Piece...More

  • Category : Oil Pumps
Dispenser,Gear Lube
  • LINCOLN
  • Dispenser, Gear Lube Dispenser,Gear Lube
  • Item # 6Y881
  • Mfr. Model # 1293
  • Lubricant Dispenser, 35 lbs./5 gal., Output 1 oz. per Stroke, For Use With 5-gal. Bucket, Includes Nozzle and...More

  • Category : Oil Pumps
Cordless Grease Gun, Voltage 12.0 NiCad, Battery Included,
Accessory Kit,7 Pc,3000 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Accessory Kit, 7 Pc, 3000 PSI Accessory Kit,7 Pc,3000 PSI
  • Item # 1ZTC9
  • Mfr. Model # 1ZTC9
  • Accessory Kit, Max Pressure 3000 PSI, Inlet Quick Connect Onto Zerk Fitting, Features Pouch For Storing...More

  • Category : Grease Gun Accessories
Control Valve,7500 PSI,6 In Extension
  • TM

    Grainger Choice

  • WESTWARD
  • Control Valve, 7500 PSI, 6 In Extension Control Valve,7500 PSI,6 In Extension
  • Item # 1ZTD1
  • Mfr. Model # 1ZTD1
  • Control Valve, Max Pressure 7500 PSI, Inlet 1/4 In NPT (F), Outlet 1/8 In NPT (F), Extension Type 6 In Steel,...More

  • Category : Grease and Oil Pump Accessories
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Control Valve Grease Control Valve
  • Multiple product options available

    Multiple product options available

  • Category : Oil Metering
Barrel Pump, Lever Action
  • TM

    Grainger Choice

  • WESTWARD
  • Barrel Pump, Lever Action Barrel Pump, Lever Action
  • Item # 15F214
  • Mfr. Model # 15F214
  • Barrel Pump, Lever Action, 10 Ounces per Stroke, 15 to 55 gal., Outlet Size 3/4 In.-11.5 NH, Output 10 oz....More

  • Category : Oil Pumps
Air Grease Gun,Continuous Shot,4800 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Air Grease Gun, Continuous Shot, 4800 psi Air Grease Gun,Continuous Shot,4800 psi
  • Item # 3APF9
  • Mfr. Model # 3APF9
  • Air-Operated Grease Gun, Continuous Shot, Strokes for 1-Oz. Output 14, Grease Gun Fill Cartridge, Suction,...More

  • Category : Air-Operated Grease Guns
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Control Gun Oil Control Gun
  • Multiple product options available

    Multiple product options available

  • Category : Grease and Oil Pump Accessories
Air Grease Gun,Single Shot,5000 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Air Grease Gun, Single Shot, 5000 psi Air Grease Gun,Single Shot,5000 psi
  • Item # 1ZTC5
  • Mfr. Model # 1ZTC5
  • Air-Operated Grease Gun, Single Shot, Strokes for 1-Oz. Output 40, Grease Gun Fill Cartridge, Suction, Bulk,...More

  • Category : Air-Operated Grease Guns
Oil Lube Dispenser, Lever Action
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Lube Dispenser, Lever Action Oil Lube Dispenser, Lever Action
  • Item # 15F213
  • Mfr. Model # 15F213
  • Oil Lube Dispenser, Lever Action, 2.14 Ounces per Stroke, 16 gal., Outlet Size 1/4 In. NPT, Output 2.14 oz/...More

  • Category : Oil Pumps
Greasing Accessory Kit
  • TM

    Grainger Choice

  • WESTWARD
  • Greasing Accessory Kit Greasing Accessory Kit
  • Item # 45FG56
  • Mfr. Model # 45FG56
  • Greasing Accessory Kit, For Use With Hand and Air Operated Grease Guns, Connection Zerk, Material...More

  • Category : Grease Gun Accessories
Gun,Grease Control
Hose Segment,1/4 In Dia,25 ft
Gun,Oil Control
  • LEGACY
  • Gun, Oil Control Gun,Oil Control
  • Item # 6Y644
  • Mfr. Model # LCG90002-GRA
  • Inline Oil Control Gun, Maximum Pressure 2000 PSI, Inlet 1/2 Inch FNPT, Outlet Nozzle, SAE 140, 20 Quarts per...More

  • Category : Oilers and Reservoirs
Magnetic Base Manifold Super Kit
  • LOC-LINE
  • Magnetic Base Manifold Super Kit Magnetic Base Manifold Super Kit
  • Item # 20Y140
  • Mfr. Model # 40480
  • Magnetic Base Manifold Super Kit, Hose Inside Dia. (In.) 1/4, 5-1/4 In. NPT Orifaces, Acetal Copolymer, For...More

  • Category : Flexible Hose Systems
Cordless Grease Gun, Voltage 12.0 Li-Ion, Bare Tool, Cartri
Air Grease Gun,Continuous Shot,3600 psi
  • PROTO
  • Air Grease Gun, Continuous Shot, 3600 psi Air Grease Gun,Continuous Shot,3600 psi
  • Item # 6RKT8
  • Mfr. Model # JFC63HD
  • Air-Operated Grease Gun, Continuous Shot, Strokes for 1-Oz. Output 30, Grease Gun Fill Cartridge, Suction,...More

  • Category : Air-Operated Grease Guns
Grease Gun Filler Pump,35 lb./5 gal.
  • LEGACY
  • Grease Gun Filler Pump, 35 lb./5 gal. Grease Gun Filler Pump
  • Item # 4ZT40
  • Mfr. Model # L3065
  • Grease Gun Filler Pump, Grease Pump Operation Lever, Fits Container Size 35 lb./5 gal., Volume Per Stroke...More

  • Category : Grease Pumps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More