Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lubricators

87 Results Found that Include 91 Products

Results per page:  16 | 32 | 48
Grease Refill Kit
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Refill Kit Grease Refill Kit
  • Item # 35PC05
  • Mfr. Model # 35PC05
  • Grease Refill Kit, Grease Refill The Feeders, For Use With Grease Feeders, Includes Tube with All Required...More

  • Category : Grease Feeder Accessories
Lever Action Bucket Pump,Oil,Up to 4 oz
  • TM

    Grainger Choice

  • WESTWARD
  • Lever Action Bucket Pump, Oil, Up to 4 oz Lever Action Bucket Pump,Oil,Up to 4 oz
  • Item # 5NUD5
  • Mfr. Model # 5NUD5
  • Lever Action Bucket Pump, Oil, Output Up to 4 oz. per Stroke, For Use With 5-gal. Pail, Dimensions 18 In....More

  • Category : Oil Pumps
Grease Refill Kit
Manifold Kit
Rapid Action Bearing Packer
  • TM

    Grainger Choice

  • WESTWARD
  • Rapid Action Bearing Packer Rapid Action Bearing Packer
  • Item # 3APG3
  • Mfr. Model # 3APG3
  • Rapid Action Bearing Packer, For Greasing Bearings With a Minimum Inner Diameter Of 1/2 In To a Maximum Outer...More

  • Category : Bearing Packers
Coupler,7000 PSI,360 Deg Swivels
  • TM

    Grainger Choice

  • WESTWARD
  • Coupler, 7000 PSI, 360 Deg Swivels Grease Coupler
  • Item # 1ZTC8
  • Mfr. Model # 1ZTC8
  • Coupler, Max Pressure 7000 PSI, Inlet 1/8 In NPT (F), Features Swivels In Full 360 Deg Circle And Locks...More

  • Category : Grease Gun Accessories
Grease Gun Filler Pump,35 lb./5 gal.
  • LEGACY
  • Grease Gun Filler Pump, 35 lb./5 gal. Grease Gun Filler Pump
  • Item # 4ZT38
  • Mfr. Model # L3060
  • Grease Gun Filler Pump, Grease Pump Operation Lever, Fits Container Size 35 lb./5 gal., Volume Per Stroke...More

  • Category : Grease Pumps
Air Grease Gun,Single Shot,6000 psi
  • LEGACY
  • Air Grease Gun, Single Shot, 6000 psi Air Grease Gun,Single Shot,6000 psi
  • Item # 14R881
  • Mfr. Model # L1455L-GRA
  • Air-Operated Grease Gun, Single Shot, Strokes for 1-Oz. Output 28, Grease Gun Fill Cartridge, Suction, Bulk,...More

  • Category : Air-Operated Grease Guns
Air Grease Gun,Single Shot,4800 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Air Grease Gun, Single Shot, 4800 psi Air Grease Gun,Single Shot,4800 psi
  • Item # 4BY76
  • Mfr. Model # 4BY76
  • Air-Operated Grease Gun, Single Shot, Strokes for 1-Oz. Output 26, Grease Gun Fill Cartridge, Suction, Bulk,...More

  • Category : Air-Operated Grease Guns
Grease Gun,Pistol Grip Handle,7500 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun, Pistol Grip Handle, 7500 psi 14-1/2 oz. Cartridge Capacity Pistol Grip Grease Gun
  • Item # 13X046
  • Mfr. Model # 13X046
  • Grease Gun, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Bulk, Cartridge Capacity 14-1/2...More

  • Category : Grease Guns
Grease Gun Swivel,360 Deg.,1/4 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun Swivel, 360 Deg., 1/4 In. Grease Gun Swivel
  • Item # 21EM20
  • Mfr. Model # 21EM20
  • Grease Gun Swivel, 360 Degrees For Use With Grease Control Valve, Material of Construction Heavy Duty Steel,...More

  • Category : Grease and Oil Pump Accessories
Oil Pump ,5 gal.,28.75 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Pump , 5 gal., 28.75 In. Oil Pump
  • Item # 21EM38
  • Mfr. Model # 21EM38
  • Oil Pump, Capacity 5 gal., Output Up to 1.9 oz./stroke, For Use With 5 gal. Containers with Plastic Pull Out...More

  • Category : Oil Pumps
Z Swivel
  • TM

    Grainger Choice

  • WESTWARD
  • Z Swivel Z Swivel
  • Item # 13X062
  • Mfr. Model # 13X062
  • Z Swivel, Max. Pressure (PSI) 6000, Inlet 1/4 In. (F)NPT, Outlet 1/4 In. (M) NPT, Features Ball Bearing...More

  • Category : Grease and Oil Pump Accessories
Reservoir,Oil,5 Oz
  • LUBE
  • Reservoir, Oil, 5 Oz Drop Feed Manual Oil Reservoir
  • Item # 1U652
  • Mfr. Model # RDF105-03
  • Drop Feed Manual Oil Reservoir, -, Capacity 5 oz., Bowl Dia. (In.) 2-1/2, Polymer, Mounting Thread 3/8,...More

  • Category : Oilers and Reservoirs
Air Grease Gun,Single Shot,4800 psi
  • LINCOLN
  • Air Grease Gun, Single Shot, 4800 psi Air Grease Gun,Single Shot,4800 psi
  • Item # 6WA99
  • Mfr. Model # G120
  • Air-Operated Grease Gun, Single Shot, Strokes for 1-Oz. Output 26, Grease Gun Fill Cartridge, Suction, Bulk,...More

  • Category : Air-Operated Grease Guns
Feeder,Grease,1 Oz
  • LUBESITE
  • Feeder, Grease, 1 Oz Grease Feeder
  • Item # 6Y735
  • Mfr. Model # 302
  • Polycarbonate Grease Feeder, Capacity 1 Ounce, Operating Temperature -10 to 250 Degrees Fahrenheit, Height 3...More

  • Category : Grease Feeders
Oiler,Constant Level
  • TRICO
  • Oiler, Constant Level Constant Level Oiler
  • Item # 5LA36
  • Mfr. Model # 30064
  • Constant Level Oiler, Reservoir Capacity 4 Oz, Height 4 9/16 In, Width 2 5/16 In, Thread Size 1/4 In, Bowl...More

  • Category : Oilers and Reservoirs
Reservoir,8 Oz
  • LUBE
  • Reservoir, 8 Oz Gravity Feed Reservoir
  • Item # 1U636
  • Mfr. Model # R107-02
  • Gravity Feed Reservoir, Capacity 8 Ounces, Mounting Thread 1/4 Inch NPTF, Bowl Diameter 2 1/2 Inches, Unit...More

  • Category : Oilers and Reservoirs
Flexible/Rigid Grease Gun Extn w/Coupler
  • TM

    Grainger Choice

  • WESTWARD
  • Flexible/Rigid Grease Gun Extn w/Coupler Flexible/Rigid Grease Gun Extn w/Coupler
  • Item # 5NUF0
  • Mfr. Model # 5NUF0
  • Grease Gun Extension with Coupler, Telescopic, Operating Pressure (PSI) 5000, Overall Length 13, Extension...More

  • Category : Grease and Oil Pump Accessories
Grease Gun Warmer Bag,12 VDC
  • LEGACY
  • Grease Gun Warmer Bag, 12 VDC Grease Gun Warmer Bag,12 VDC
  • Item # 1VNY3
  • Mfr. Model # L2900
  • Grease Gun Warmer Bag, Voltage 12 VDC, Features Accessory Pouches, A Thermostat To Prevent Overheating,...More

  • Category : Grease Gun Accessories
Grease Gun,15-5/16 in. Tool L,10000 psi
  • LUBRIMATIC
  • Grease Gun, 15-5/16 in. Tool L, 10000 psi Grease Gun,15-5/16 in. Tool L,10000 psi
  • Item # 49EV68
  • Mfr. Model # 30-806
  • Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Suction, Bulk, Cartridge Capacity 14...More

  • Category : Grease Guns
Nozzle, 1/4-Pk50
Lever Action Drum Pump,55 gal.
  • TM

    Grainger Choice

  • WESTWARD
  • Lever Action Drum Pump, 55 gal. Lever Action Drum Pump
  • Item # 19XH30
  • Mfr. Model # 19XH30
  • Lever Action Drum Pump, For Use With High Viscosity Petroleum Based Media, Features Light Duty Lever Pump...More

  • Category : Grease Pumps
Flare Nozzle,1-Pk20
In-Line Valve,1/4 In,PK10
  • LOC-LINE
  • In-Line Valve, 1/4 In, PK10 In-Line Valve,1/4 In,PK10
  • Item # 5HK06
  • Mfr. Model # 29454
  • Flex Hose In Line Valve, Hose Inside Dia 1/4 In, Acetal Copolymer, For Use With 1/4 In Flex Hose Systems,...More

  • Category : Flexible Hose Systems
Male NPT Valve,1/4-Pk10
Brush,Shank
  • LUBE
  • Brush, Shank Shank Brush
  • Item # 1U783
  • Mfr. Model # SB304-2
  • Flat Shank Brush, Brush Size 1 1/2 x 3/8 Inches, Brush Length 1 1/8 Inches, Inlet 1/8 Inch PTF, Material...More

  • Category : Grease and Oil Pump Accessories
Flex Hose Y Fitting,1/4 In,PK20
Elbow Fitting,1/4 In,PK20
  • LOC-LINE
  • Elbow Fitting, 1/4 In, PK20 Elbow Fitting,1/4 In,PK20
  • Item # 6Y682
  • Mfr. Model # 49435
  • Elbow Fitting, Hose Inside Dia 1/4 In, Acetal Copolymer, For Use With 1/4 In Flex Hose Systems, Acetone,...More

  • Category : Flexible Hose Systems
1/8 NPT-Pk50
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More