Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lubricators

23 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
Grease Gun,Lever,Hose,10,000 psi
  • TM

    Grainger Choice

  • Grease Gun, Lever, Hose, 10,000 psi 14-1/2 oz. Cartridge Capacity Lever Grease Gun
  • Item # 4BY72
  • Mfr. Model # 4BY72
  • Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Bulk, Filler Pump, Cartridge Capacity...More

  • Category : Grease Guns
Swivel,Z
Clear Grease Gun Barrel
  • DEWALT
  • Clear Grease Gun Barrel Clear Grease Gun Barrel
  • Item # 20GW37
  • Mfr. Model # DCGG5704
  • Clear Tube Cartridge Barrel,Features Allows User to Easily Identify The Grease Type Being Used and Standard...More

  • Category : Grease Gun Accessories
Manifold,Magnetic Base
Grease Hose Extension, 36 In.
Grease Gun,16 oz Bulk
  • LUBRIMATIC
  • Grease Gun, 16 oz Bulk Grease Gun,16 oz Bulk
  • Item # 41AA54
  • Mfr. Model # 30-416
  • Grease Gun with Flex Hose, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Suction, Bulk,...More

  • Category : Grease Guns
Grease Gun Coupler,6000 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun Coupler, 6000 psi Grease Gun Coupler
  • Item # 45FG47
  • Mfr. Model # 45FG47
  • Grease Gun Coupler, For Use With Hand and Air Operated Grease Guns, Connection Zerk, Max. Pressure 6000 psi,...More

  • Category : Grease Gun Accessories
Grease Gun,16 oz.,9000 psi,Black
  • WORKFORCE
  • Grease Gun, 16 oz., 9000 psi, Black Grease Gun,16 oz.,9000 psi,Black
  • Item # 41HE43
  • Mfr. Model # L1355
  • Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Bulk, Cartridge Capacity 14 oz., Bulk...More

  • Category : Grease Guns
Grease Pump System,30 to 55 gal. Drum,
Lever Action Drum Pump,16 gal.
  • TM

    Grainger Choice

  • WESTWARD
  • Lever Action Drum Pump, 16 gal. Lever Action Drum Pump
  • Item # 19XH31
  • Mfr. Model # 19XH31
  • Lever Action Drum Pump, For Use With High Viscosity Petroleum Based Media, Features Light Duty Lever Pump...More

  • Category : Grease Pumps
Clear Tube Grease Gun Barrel
  • TM

    Grainger Choice

  • WESTWARD
  • Clear Tube Grease Gun Barrel Clear Tube Grease Gun Barrel
  • Item # 15F209
  • Mfr. Model # 15F209
  • Clear Tube Grease Gun Barrel, Fitting End (In.) 2.280 x 16 UN, Features Clear Tube Grease Gun Barrel Allows...More

  • Category : Grease Gun Accessories
Manifold,Control,1/4
  • LOC-LINE
  • Manifold, Control, 1/4 Manifold,Control,1/4
  • Item # 5HK03
  • Mfr. Model # 21198
  • Total Flow Control Manifold, Hose Inside Diameter 1/4 Inch, With One 1/4 Inch Modular Manifold and Five 1/4...More

  • Category : Flexible Hose Systems
Grease Gun Clear Barl,400G
Vac Hose Segment Pack,Anti Static,PK18
  • LOC-LINE
  • Vac Hose Segment Pack, Anti Static, PK18 Vac Hose Segment Pack,Anti Static,PK18
  • Item # 1DYC3
  • Mfr. Model # 81302as
  • Vacuum Hose Segment Pack, Antistatic, Hose Inside Dia. (In.) 2-1/2, 2 Feet, Acetal Copolymer , For Use With...More

  • Category : Flexible Hose Systems
Grease Gun Swivel,90 Deg.,1/4 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun Swivel, 90 Deg., 1/4 In. Grease Gun Swivel
  • Item # 21EM19
  • Mfr. Model # 21EM19
  • Grease Gun Swivel, 90 Degrees For Use With Grease Control Valve, Material of Construction Heavy Duty Steel,...More

  • Category : Grease and Oil Pump Accessories
Shield Kit, 7.5x10
Female Pipe Reducer,2 to 1/4In NPT,PK20
Female Pipe Couplings,1/2In NPT,PK20
ST Suction Tube,25-13/32in to 41-5/32in
  • TM

    Grainger Choice

  • WESTWARD
  • ST Suction Tube, 25-13/32in to 41-5/32in Steel Suction Tube
  • Item # 19XH37
  • Mfr. Model # 19XH37
  • Steel Suction Tube, 25-13/32 In. to 41-5/32 In., Fitting End (In.) 1 NPT (M), Features For Use with All Types...More

  • Category : Grease and Oil Pump Accessories
Oiler Wire Guard
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More