Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lubricators

102 Results Found that Include 105 Products

Results per page:  16 | 32 | 48
Coupler,Grease
3-Jaw Grease Coupler
  • TM

    Grainger Choice

  • WESTWARD
  • 3-Jaw Grease Coupler 3-Jaw Grease Coupler
  • Item # 21EM05
  • Mfr. Model # 21EM05
  • Slim coupler, 3 Jaw For Use With For Use With Hand & Air Operated Grease Guns, Material of Construction Steel...More

  • Category : Grease and Oil Pump Accessories
Nozzle,Flare,1 In,Pk2
4-Jaw Hydraulic Coupler with Ball Check
  • TM

    Grainger Choice

  • WESTWARD
  • 4-Jaw Hydraulic Coupler with Ball Check Hydraulic Grease Coupler
  • Item # 5NUE6
  • Mfr. Model # 5NUE6
  • Hydraulic Grease Coupler, 4 Jaw, Operating Pressure (PSI) 6000, For Use With Hand Operated Grease Guns,...More

  • Category : Grease and Oil Pump Accessories
Needle Nose Dispenser,3/4in,3000 psi,ST
Hose,12in,5000 psi,Steel
Vacuum Hose Rectangular Nozzle
  • LOC-LINE
  • Vacuum Hose Rectangular Nozzle Vacuum Hose Rectangular Nozzle
  • Item # 1DYC5
  • Mfr. Model # 81304as
  • Vacuum Hose Rectangular Nozzle, Antistatic, Hose Inside Dia. (In.) 2-1/2, 6 In. x 3 1/2 In., Acetal Copolymer...More

  • Category : Flexible Hose Systems
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Coupler Grease Coupler
  • Multiple product options available

    Multiple product options available

  • Category : Grease Gun Accessories
Nozzle,1/8 In,Pk4
Nozzle,1/4 In,Pk4
Y Fitting,Pk2
Vacuum Hose Round Nozzle,Anti Static
  • LOC-LINE
  • Vacuum Hose Round Nozzle, Anti Static Vacuum Hose Round Nozzle,Anti Static
  • Item # 1DYC4
  • Mfr. Model # 81303as
  • Vacuum Hose Round Nozzle, Antistatic, Hose Inside Dia. (In.) 2-1/2, 4-1/2 In., Acetal Copolymer , For Use...More

  • Category : Flexible Hose Systems
Nondrip Nozzle,Max. Pressure (PSI) 200
Grease Gun Holder
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun Holder Grease Gun Holder
  • Item # 13X047
  • Mfr. Model # 13X047
  • Grease Gun Holder, For Grease Guns with 2-1/4 In. Dia., Features Clamp On Style With Simple Snap Action...More

  • Category : Grease Gun Accessories
Injector Needle,Length 1 1/2,3000 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Injector Needle, Length 1 1/2,3000 PSI Injector Needle,Length 1 1/2,3000 PSI
  • Item # 1ZTC7
  • Mfr. Model # 1ZTC7
  • Injector Needle, Needle Length 1 1/2 In, Needle Thickness 18G, Max Pressure 3000 PSI, Inlet Quick Connect...More

  • Category : Grease Gun Accessories
Greasing Swivel,1/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Greasing Swivel, 1/8 In. Greasing Swivel,1/8 In.
  • Item # 21EM34
  • Mfr. Model # 21EM34
  • Greasing Swivel, Straight For Use With Grease Gun Extension, Material of Construction Steel, Color White Zinc...More

  • Category : Grease and Oil Pump Accessories
Connector,1/2 In,Pk4
Nozzle,Round,3/8,Pk4
Oiler,6 oz.,Steel,4-1/2 in. Spout
  • GOLDENROD
  • Oiler, 6 oz., Steel, 4-1/2 in. Spout Oiler
  • Item # 38GV67
  • Mfr. Model # 505
  • Oiler, Straight Spout, Capacity 6 oz., Bowl Dia. (In.) 3-9/16, Steel, Number of Feeds 0, Unit Height 7-1/8...More

  • Category : Oilers and Reservoirs
Nozzle,Round,1/4,Pk4
Segment,5 3/4 In,Pk2
Nozzle,Round,1/2,Pk4
Grease Gun LED Light
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun LED Light Grease Gun LED Light
  • Item # 21EM29
  • Mfr. Model # 21EM29
  • Grease Gun LED Light Overall Length 2.07 In., Overall Width 1.25 In.For Use With Grease Gun Steel & Hose...More

  • Category : Grease and Oil Pump Accessories
Vacuum Hose PVC Adapter
  • LOC-LINE
  • Vacuum Hose PVC Adapter Vacuum Hose PVC Adapter
  • Item # 1DYB6
  • Mfr. Model # 81206
  • Vacuum Hose PVC Adapter, Hose Inside Dia 2.5 In ID In, 3 In, Acetal Copolymer, For Use With Vaccum Hose...More

  • Category : Flexible Hose Systems
Flex Hose Adapter,1/4 In to 1/8 In,PK4
BSPT Connector,1/4 In,PK4
  • LOC-LINE
  • BSPT Connector, 1/4 In, PK4 BSPT Connector,1/4 In,PK4
  • Item # 6Y666
  • Mfr. Model # 41418
  • Flex Hose BSPT Connector, Hose Inside Dia 1/4 In, 1/4 In, Acetal Copolymer, For Use With 1/4 In Flex Hose...More

  • Category : Flexible Hose Systems
Flex Hose Nozzle,1/4 In, 90 Deg,PK4
Female Pipe Couplings,3/8In NPT,PK4
Flex Hose Nozzle,90 Deg,PK4
  • LOC-LINE
  • Flex Hose Nozzle, 90 Deg, PK4 Flex Hose Nozzle,90 Deg,PK4
  • Item # 1DXU4
  • Mfr. Model # 51830
  • Flex Hose Nozzle, 90 Deg, Hose Inside Dia 1/2 In In, 1/2 In Opening, Acetal Copolymer, For Use With 1/2 In...More

  • Category : Flexible Hose Systems
Oiler, Lever, Capacity 6 oz
  • TM

    Grainger Choice

  • WESTWARD
  • Oiler, Lever, Capacity 6 oz Oiler
  • Item # 2LAJ3
  • Mfr. Model # 2LAJ3
  • Oiler, Lever, Capacity 6 oz, Tin Coated Steel Sheet, Spout Length 5 In, Function Feeds a Drop or a Stream of...More

  • Category : Oilers and Reservoirs
Vacuum Hose Rectangular Nozzle
  • LOC-LINE
  • Vacuum Hose Rectangular Nozzle Vacuum Hose Rectangular Nozzle
  • Item # 1DYB4
  • Mfr. Model # 81204
  • Vacuum Hose Rectangular Nozzle, Hose Inside Dia 2.5 In ID In, 6 In by 3 1/2 In, Acetal Copolymer, For Use...More

  • Category : Flexible Hose Systems
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More