Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lubricators

32 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
Swivel,Z
Needlepoint Coupler, Right Angle
Gun,Booster
Gun,Grease Control
Extension,Flexible
Grease Pump,35 lb./5 gal. Pail,55:1
  • LEGACY
  • Grease Pump, 35 lb./5 gal. Pail, 55:1 Grease Pump,35 lb./5 gal. Pail,55:1
  • Item # 4ZT49
  • Mfr. Model # L6000
  • Portable Grease Pump with Gun, Air Motor Size 3 In., Fits Container Size 35 lb./5 gal. Pail, Volume per...More

  • Category : Air-Operated Grease Pumps
Grease Gun,Pistol Grip Handle,10,000 psi
  • LEGACY
  • Grease Gun, Pistol Grip Handle, 10,000 psi 14-1/2 oz. Cartridge Capacity Pistol Grip Grease Gun
  • Item # 3KNJ3
  • Mfr. Model # L1185L
  • Grease Gun, Grease Gun Fill Cartridge, Bulk, Filler Pump, Grease Gun Distribution Pistol Grip, Nozzle...More

  • Category : Grease Guns
Nozzle,Non Drip
Gun,Oil Control
  • LEGACY
  • Gun, Oil Control Gun,Oil Control
  • Item # 6Y644
  • Mfr. Model # LCG90002-GRA
  • Inline Oil Control Gun, Maximum Pressure 2000 PSI, Inlet 1/2 Inch FNPT, Outlet Nozzle, SAE 140, 20 Quarts per...More

  • Category : Oilers and Reservoirs
Oil Reel Kit
Grease Reel Kit
Pump,Barrel,10 Ounces/Stroke
Air Grease Gun,Single Shot,6000 psi
  • LEGACY
  • Air Grease Gun, Single Shot, 6000 psi Air Grease Gun,Single Shot,6000 psi
  • Item # 14R881
  • Mfr. Model # L1455L-GRA
  • Air-Operated Grease Gun, Single Shot, Strokes for 1-Oz. Output 28, Grease Gun Fill Cartridge, Suction, Bulk,...More

  • Category : Air-Operated Grease Guns
Digital Oil Meter
  • LEGACY
  • Digital Oil Meter Digital Oil Meter
  • Item # 6Y642
  • Mfr. Model # LCG90112
  • Digital Oil Meter, Dial/Digit Totals 5, Dial Graduation Lithium, Extension Type 14 Inches Hose, 700 PSI...More

  • Category : Oil Metering
Grease Gun,Lever Handle,10,000 psi
  • LEGACY
  • Grease Gun, Lever Handle, 10,000 psi Grease Gun,Lever Handle,10,000 psi
  • Item # 14R879
  • Mfr. Model # L1148L-GRA
  • Grease Gun, Grease Gun Fill Cartridge, Bulk, Filler Pump, Grease Gun Distribution Lever, Nozzle Extension...More

  • Category : Grease Guns
Grease Pump,120 lb./16 gal. Drum,55:1
  • LEGACY
  • Grease Pump, 120 lb./16 gal. Drum, 55:1 Grease Pump,120 lb./16 gal. Drum,55:1
  • Item # 4ZT50
  • Mfr. Model # L6100
  • Portable Grease Pump with Gun, Air Motor Size 3 In., Fits Container Size 120 lb./16 gal. Drum, Volume per...More

  • Category : Air-Operated Grease Pumps
Grease Pump System,35 lb./5 gal.
  • LEGACY
  • Grease Pump System, 35 lb./5 gal. Grease Pump System,35 lb./5 gal.
  • Item # 4ZT39
  • Mfr. Model # L3061
  • Grease Pump System, Grease Pump Operation Lever and Grease Gun, Fits Container Size 35 lb./5 gal. and 7 lb./1...More

  • Category : Grease Pumps
Pump,Grease
Grease Pump with Container,7 lb./1 gal.
  • LEGACY
  • Grease Pump with Container, 7 lb./1 gal. Grease Pump with Container,7 lb./1 gal.
  • Item # 4F984
  • Mfr. Model # ML7
  • Grease Pump with Container, Grease Pump Operation Grease Gun, Fits Container Size 7 lb./1 gal., Volume Per...More

  • Category : Grease Pumps
Tube,Suction
Grease Storage Box,12 Tubes,12 to 14 oz
Cordless Grease Gun, Voltage 12.0 NiCad, Battery Included,
Extension,Angled Rigid
Adapter,Gun Filler
Grease Gun Warmer Bag,12 VDC
  • LEGACY
  • Grease Gun Warmer Bag, 12 VDC Grease Gun Warmer Bag,12 VDC
  • Item # 1VNY3
  • Mfr. Model # L2900
  • Grease Gun Warmer Bag, Voltage 12 VDC, Features Accessory Pouches, A Thermostat To Prevent Overheating,...More

  • Category : Grease Gun Accessories
Grease Gun Holder,2-1/4 in.,Steel
  • LEGACY
  • Grease Gun Holder, 2-1/4 in., Steel Grease Gun Holder,2-1/4 in.,Steel
  • Item # 41HE44
  • Mfr. Model # L2470
  • Grease Gun Holder, For Use With Grease Gun, Size 2-1/4 In., Connection 2-1/4 In., Max. Pressure 3000 psi,...More

  • Category : Grease Gun Accessories
Packer,Bearing
Transfer/Filler Attachment
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More