Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lubricators

69 Results Found that Include 108 Products

Results per page:  16 | 32 | 48
Coupler,Grease
Air Grease Gun,Continuous,6000 psi
  • LINCOLN
  • Air Grease Gun, Continuous, 6000 psi Air Grease Gun,Continuous,6000 psi
  • Item # 2FRU5
  • Mfr. Model # 1162
  • Air-Operated Grease Gun, Continuous Shot, Grease Gun Fill Cartridge, Suction, Bulk, Cartridge Capacity 14-1/2...More

  • Category : Air-Operated Grease Guns
Cordless Grease Gun, Voltage 20.0 Li-Ion, Battery Included,
Cordless Grease Gun, Voltage 14.4 NiCad, Battery Included,
Cordless Grease Gun, Voltage 12.0 NiCad, Battery Included,
High Pressure Swivel,1/2-27 x1/4 In
Dispenser,Gear Lube
  • LINCOLN
  • Dispenser, Gear Lube Dispenser,Gear Lube
  • Item # 6Y881
  • Mfr. Model # 1293
  • Lubricant Dispenser, 35 lbs./5 gal., Output 1 oz. per Stroke, For Use With 5-gal. Bucket, Includes Nozzle and...More

  • Category : Oil Pumps
Cordless Grease Gun, Voltage 14.4 NiCad, Battery Included,
Grease Gun,8000 psi,Steel,14-1/2 oz.
  • LINCOLN
  • Grease Gun, 8000 psi, Steel, 14-1/2 oz. Grease Gun,8000 psi,Steel,14-1/2 oz.
  • Item # 49CT90
  • Mfr. Model # 1264
  • Grease Gun Kit, Grease Gun Fill Cartridge, Bulk, Filler Pump, Grease Gun Distribution Pistol Grip, Nozzle...More

  • Category : Grease Guns
Accessory Kit,For Use with 6Y888
Grease Pump,400 lb./55 gal. Drum,75:1
Cordless Grease Gun, Voltage 18.0 NiCad, Battery Included,
Electronic Lube Meter
  • LINCOLN
  • Electronic Lube Meter Electronic Lube Meter
  • Item # 6WB36
  • Mfr. Model # 980
  • Electronic Lube Meter, Dial/Digit Totals 10 gpm, Dial Graduation pint/qt./L/gal., 24 Quarts Per Minute,...More

  • Category : Oil Metering
Portable Grease Pump,25 to 50 lb.,50:1
  • LINCOLN
  • Portable Grease Pump, 25 to 50 lb., 50:1 Portable Grease Pump,25 to 50 lb.,50:1
  • Item # 1YTF4
  • Mfr. Model # 989
  • Portable Grease Pump with Gun, Air Motor Size 2-1/2 In., Fits Container Size 25 to 50 lb. Container, Volume...More

  • Category : Air-Operated Grease Pumps
Cordless Grease Gun, Voltage 12.0 NiCad, Battery Included,
Grease Pump,120 lb./16 gal. Drum,50:1
  • LINCOLN
  • Grease Pump, 120 lb./16 gal. Drum, 50:1 Grease Pump,120 lb./16 gal. Drum,50:1
  • Item # 2DPK3
  • Mfr. Model # 918
  • Grease Pump, Air Motor Size 2-1/2 In., Fits Container Size 120 lb./16 gal. Drum, Volume per Minute 80 cu....More

  • Category : Air-Operated Grease Pumps
Grease Hose Extension, 36 In.
Digital Oil Meter,4.0 GPM,1500 PSI
  • LINCOLN
  • Digital Oil Meter, 4.0 GPM, 1500 PSI Digital Oil Meter,4.0 GPM,1500 PSI
  • Item # 6Y912
  • Mfr. Model # 967
  • Digital Oil Meter, Dial/Digit Totals Liters or Gallons, Dial Graduation 0.01, 4.0 GPM, Operating Pressure...More

  • Category : Oil Metering
Universal Swivel,1000 PSI
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More