Skip Content

Lubrication

4 results found that include 4 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Copper Anti-Seize Compound, -65°F to 1800°F, 5 gal.,
JET-LUBE Anti-Seize Compound
  • JET-LUBE
  • Prolong equipment life with these metal-to-metal lubricant compounds. They help prevent seizure, galling, and corrosion. Choose a food grade compound for applications involving incidental food contact. Choose a marine grade compound for use in fresh and salt water environments. Choose a nuclear grade compound for use in power plants and other high-temperature environments.

  • Item # 10D823
  • Mfr. Model # 10093
  • Anti Seize Compound, Copper/Graphite, 5 gal.Temp. Range (F) -65 to 1800 , Flash Point (F) Greater Than...More

  • Category : Anti-Seize Compounds
Lubricant, -25°F to 750 Degrees F, Silicone, 5 gal.
JET-LUBE Multipurpose Lubricant
  • JET-LUBE
  • Protect moving parts and other surfaces with these friction-reducing, corrosion-inhibiting lubricants.

  • Item # 5CHT3
  • Mfr. Model # 52535
  • Silicone Lubricant, Food Grade, Size/Net Weight 5 Gal. Pail, Temp Range -25 to 750 F, Flash Point None F,...More

  • Category : Lubricant
Corrosion Inhibitor, Dry Lubricant Film, 280°F Max. Operatin
JET-LUBE Corrosion Inhibitor
Synthetic-Based Penetrant, -60°F to 350°F, 5 gal. Drum
JET-LUBE Penetrant
  • JET-LUBE
  • Formulated to penetrate, lubricate, and remove moisture, these penetrants attack rust and corrosion quickly and safely to free corroded parts, loosen nuts, and help with the disassembly of mechanical components. They’re great for use on chains, linkages, stirrups on bottle-filling machines, valves, pins, hinges, cables, and more.

  • Item # 5CHR6
  • Mfr. Model # 39535
  • Penetrant, Lubricant NSF Rating H1, Penetrant Base Synthetic, Min. Operating Temp. -60 Degrees F, Max....More

  • Category : Penetrants
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More