Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lubrication

43 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Lubricant, -60°F to 300 Degrees F, No Additives, 16 oz. Aerosol Can

    Brand
    WD-40
    Item #
    20JY63
    Mfr. Model #
    490088
    Lubricant, -60°F to 300 Degrees F, No Additives, 16
    Web Price $10.90 / each
  • Petroleum-Based Penetrant, 32°F to 300°F, 16 oz. Aerosol Can

    Brand
    CRC
    Item #
    3EED4
    Mfr. Model #
    03020
    Petroleum-Based Penetrant, 32°F to 300°F, 16 oz. Aerosol
    Web Price $8.95 / each
  • Greaseless Lubricant, -50°F to 350 Degrees F, No Additives, 11 oz. Aerosol Can

    Brand
    LPS
    Item #
    6Y743
    Mfr. Model #
    00116
    Greaseless Lubricant, -50°F to 350 Degrees F, No Additi
    Web Price $15.50 / each
  • Lubricant, -40°F to 450°F, Silicone, 10 oz. Aerosol Can

    Brand
    SPRAYON
    Item #
    6KHE3
    Mfr. Model #
    SC0210000
    Lubricant, -40°F to 450°F, Silicone, 10 oz. Aerosol
    Web Price $6.40 / each
  • Heavy-Duty Lubricant, -50°F to 300 Degrees F, No Additives, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    6Y744
    Mfr. Model #
    00216
    Heavy-Duty Lubricant, -50°F to 300 Degrees F, No Additi
    Web Price $14.55 / each
  • Lubricant, -20°F to 110°F, Silicone, 15.4 oz Aerosol Can

    Brand
    LIQUID WRENCH
    Item #
    12U403
    Mfr. Model #
    M914
    Lubricant, -20°F to 110°F, Silicone, 15.4 oz Aerosol
    Web Price $6.85 / each
  • Lubricant, -60°F to 300 Degrees F, No Additives, 26.7 oz. Aerosol Can

    Brand
    WD-40
    Item #
    20JY64
    Mfr. Model #
    490095
    Lubricant, -60°F to 300 Degrees F, No Additives, 26.7&#
    Web Price $11.40 / each
  • Corrosion Inhibitor, Wet Lubricant Film, Not Rated Max. Operating Temp., 11.75 oz. Aerosol Can

    Brand
    FLUID FILM
    Item #
    10N783
    Mfr. Model #
    AS 11
    Corrosion Inhibitor, Wet Lubricant Film, Not Rated Max. Ope
    Web Price $13.50 / each
  • Garage Door Lubricant, 0°F to 120°F, Silicone, 11 oz. Aerosol Can

    Brand
    BLASTER
    Item #
    10N778
    Mfr. Model #
    16-GDL
    Garage Door Lubricant, 0°F to 120°F, Silicone, 11 o
    Web Price $7.05 / each
  • Lubricant, 0°F to 120°F, Silicone, 11 oz. Aerosol Can

    Brand
    BLASTER
    Item #
    16W546
    Mfr. Model #
    16-SL
    Lubricant, 0°F to 120°F, Silicone, 11 oz. Aerosol C
    Web Price $5.85 / each
  • White Silicone Di-Electric Grease, 3 oz., NLGI Grade: 2

    Brand
    SUPER LUBE
    Item #
    44N727
    Mfr. Model #
    91003
    White Silicone Di-Electric Grease, 3 oz., NLGI Grade:
    Web Price $12.15 / each
  • Bar and Chain Lubricant, 1 qt. Squeeze Bottle, Petroleum Chemical Base, Red Color

    Brand
    CRC
    Item #
    5TN64
    Mfr. Model #
    SL2612
    Bar and Chain Lubricant, 1 qt. Squeeze Bottle, Petroleum&#x
    Web Price $9.10 / each
  • Mineral Circulating Oil, 5 gal. Pail, ISO Viscosity Grade : 32

    Brand
    MOBIL
    Item #
    4ZF36
    Mfr. Model #
    104743
    Mineral Circulating Oil, 5 gal. Pail, ISO Viscosity Grade&#
    Web Price $140.00 / each
  • Air-Operated Grease Gun, 6000 psi, Cartridge, Bulk, Suction Loading, Flex Hose Nozzle

    Brand
    LINCOLN
    Item #
    2FRU5
    Mfr. Model #
    1162
    Air-Operated Grease Gun, 6000 psi, Cartridge, Bulk, Suction
    Web Price $101.50 / each
  • Dry Film Lubricant, -75°F to 400 Degrees F, Graphite, 12 oz. Aerosol Can

    Brand
    SLIP PLATE
    Item #
    1WVK7
    Mfr. Model #
    33203G
    Dry Film Lubricant, -75°F to 400 Degrees F, Graphite,&#
    Web Price $10.40 / each
  • Corrosion Inhibitor, Wet Lubricant Film, 120°F Max. Operating Temp., 11 oz. Aerosol Can

    Brand
    BLASTER
    Item #
    16W548
    Mfr. Model #
    16-CSP
    Corrosion Inhibitor, Wet Lubricant Film, 120°F Max. Operatin
    Web Price $6.85 / each
  • 20.0 Volt Cordless Grease Gun, 10,000 psi, 37.0 Strokes per oz., Cartridge, Bulk, Suction Loading, F

    Brand
    DEWALT
    Item #
    25DU73
    Mfr. Model #
    DCGG571B
    20.0 Volt Cordless Grease Gun, 10,000 psi, 37.0 Strokes
    Web Price $211.00 / each
  • Dry Film Lubricant, 0°F to 120°F, PTFE, 9.3 oz. Aerosol Can

    Brand
    BLASTER
    Item #
    16W547
    Mfr. Model #
    16-TDL
    Dry Film Lubricant, 0°F to 120°F, PTFE, 9.3 oz.
    Web Price $6.80 / each
  • Mobilgrease® XHP 222 Blue Lithium Complex Multipurpose Grease, 5 gal., NLGI Grade: 2

    Brand
    MOBIL
    Item #
    1MUC2
    Mfr. Model #
    105842
    Mobilgrease® XHP 222 Blue Lithium Complex Multipurpose Greas
    Web Price $189.00 / each
  • Mold Release, 13.4 oz. Container Size, 24 oz. Net Weight

    Brand
    3M
    Item #
    15E724
    Mfr. Model #
    62-4699-4930-9
    Mold Release, 13.4 oz. Container Size, 24 oz. Net Weig
    Web Price $21.45 / each
  • 18.0 Volt Cordless Grease Gun, 9000 psi, 37.0 Strokes per oz., Cartridge, Bulk, Suction Loading, Fle

    Brand
    DEWALT
    Item #
    25DU74
    Mfr. Model #
    DCGG570K
    18.0 Volt Cordless Grease Gun, 9000 psi, 37.0 Strokes
    Web Price $263.00 / each
  • Air Tool Cleaner/Conditioner, 11 oz. Can

    Brand
    BLASTER
    Item #
    10N779
    Mfr. Model #
    16-ATC
    Air Tool Cleaner/Conditioner, 11 oz. Can
    Web Price $5.80 / each
  • Petroleum-Based Penetrant, -40°F to 300°F, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    1CMX3
    Mfr. Model #
    02316
    Petroleum-Based Penetrant, -40°F to 300°F, 16 oz. Aeroso
    Web Price $15.15 / each
  • Tan Calcium Sulfonate Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    LOCTITE
    Item #
    3JDK2
    Mfr. Model #
    36782
    Tan Calcium Sulfonate Multipurpose Grease, 14 oz., NLGI Gra
    Web Price $15.75 / each
  • LPS ThermaPlex Amber Aluminum Complex Aqua Bearing Grease, 14.1 oz., NLGI Grade: 2

    Brand
    LPS
    Item #
    4UJ41
    Mfr. Model #
    70514
    LPS ThermaPlex Amber Aluminum Complex Aqua Bearing Grease,
    Web Price $7.20 / each
  • 18.0 Volt Cordless Grease Gun, 10,000 psi, 38.0 Strokes per oz., Cartridge, Bulk, Suction Loading, F

    Brand
    MILWAUKEE
    Item #
    45L188
    Mfr. Model #
    2646-22CT
    18.0 Volt Cordless Grease Gun, 10,000 psi, 38.0 Strokes
    Web Price $345.00 / each
  • 14.4 Volt Cordless Grease Gun, 7500 psi, 50.0 Strokes per oz., Cartridge, Bulk, Suction Loading, Fle

    Brand
    LINCOLN
    Item #
    1XGN5
    Mfr. Model #
    1444
    14.4 Volt Cordless Grease Gun, 7500 psi, 50.0 Strokes
    Web Price $422.00 / each
  • 20.0 Volt Cordless Grease Gun, 10,000 psi, 37.0 Strokes per oz., Cartridge, Bulk, Suction Loading, F

    Brand
    DEWALT
    Item #
    25DU72
    Mfr. Model #
    DCGG571M1
    20.0 Volt Cordless Grease Gun, 10,000 psi, 37.0 Strokes
    Web Price $294.50 / each
  • Lever Grease Gun, 9000 psi, 24.0 Strokes Per Oz., Cartridge, Bulk Loading, Rigid Pipe and Flex Hose

    Brand
    WORKFORCE
    Item #
    41HE43
    Mfr. Model #
    L1355
    Lever Grease Gun, 9000 psi, 24.0 Strokes Per Oz., Cart
    Web Price $56.25 / each
  • White PTFE Multipurpose Grease, 400g, NLGI Grade: 2

    Brand
    SUPER LUBE
    Item #
    44N722
    Mfr. Model #
    41160
    White PTFE Multipurpose Grease, 400g, NLGI Grade: 2
    Web Price $14.30 / each
  • 12.0 Volt Cordless Grease Gun, 6000 psi Strokes per oz., Cartridge, Bulk, Suction Loading, Flex Hose

    Brand
    LINCOLN
    Item #
    5JC28
    Mfr. Model #
    1242
    12.0 Volt Cordless Grease Gun, 6000 psi Strokes per oz
    Web Price $224.50 / each
  • Grease Gun Clear Barl, 400G

    Brand
    MILWAUKEE
    Item #
    45L190
    Mfr. Model #
    49-16-2646
    Grease Gun Clear Barl,400G
    Web Price $58.75 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More