Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lubrication

3,629 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Petroleum-Based Penetrant, 20°F to 120°F, 11 oz. Aerosol Can

    Brand
    BLASTER
    Item #
    4LRF8
    Mfr. Model #
    16-PB
    Petroleum-Based Penetrant, 20°F to 120°F, 11 oz. Aerosol
    Web Price $5.25 / each
  • Lubricant, -20°F to 110°F, Silicone, 15.4 oz Aerosol Can

    Brand
    LIQUID WRENCH
    Item #
    12U403
    Mfr. Model #
    M914
    Lubricant, -20°F to 110°F, Silicone, 15.4 oz Aerosol
    Web Price $6.85 / each
  • Orange Lithium Complex Extreme Pressure Grease, 14 oz., NLGI Grade: 1

    Brand
    MOBIL
    Item #
    1TLG7
    Mfr. Model #
    100434
    Orange Lithium Complex Extreme Pressure Grease, 14 oz., NLG
    Web Price $5.90 / each
  • Copper Anti-Seize Compound, -20°F to 1800°F, 2 g, Copper

    Brand
    LOCTITE
    Item #
    2VFE7
    Mfr. Model #
    51299
    Copper Anti-Seize Compound, -20°F to 1800°F, 2 g, C
    Web Price $1.44 / each
  • Garage Door Lubricant, 0°F to 120°F, Silicone, 11 oz. Aerosol Can

    Brand
    BLASTER
    Item #
    10N778
    Mfr. Model #
    16-GDL
    Garage Door Lubricant, 0°F to 120°F, Silicone, 11 o
    Web Price $7.05 / each
  • Red Lithium Complex Extreme Pressure Grease, 14 oz., NLGI Grade: 2

    Brand
    LIQUID WRENCH
    Item #
    6NGV1
    Mfr. Model #
    GR016
    Red Lithium Complex Extreme Pressure Grease, 14 oz., NLGI&#
    Web Price $8.05 / each
  • Tan Aluminum Complex Machinery Grease, 14 oz., NLGI Grade: 2

    Brand
    ULTRALUBE
    Item #
    6LCU6
    Mfr. Model #
    10340
    Tan Aluminum Complex Machinery Grease, 14 oz., NLGI Grade&#
    Web Price $9.80 / each
  • Lubricant, -40°F to 450°F, Silicone, 16 oz. Aerosol Can

    Brand
    SPRAYON
    Item #
    12R251
    Mfr. Model #
    S00212000
    Lubricant, -40°F to 450°F, Silicone, 16 oz. Aerosol
    Web Price $7.20 / each
  • White PTFE Multipurpose Grease, 3 oz., NLGI Grade: 2

    Brand
    SUPER LUBE
    Item #
    44N719
    Mfr. Model #
    21030
    White PTFE Multipurpose Grease, 3 oz., NLGI Grade: 2
    Web Price $6.00 / each
  • Amber Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    STA LUBE
    Item #
    1YHN2
    Mfr. Model #
    SL3310
    Amber Lithium Multipurpose Grease, 14 oz., NLGI Grade:
    Web Price $7.05 / each
  • Lubricant Oil, -20°F to 110°F, PTFE, 11 oz. Aerosol Can

    Brand
    LIQUID WRENCH
    Item #
    12U391
    Mfr. Model #
    L212
    Lubricant Oil, -20°F to 110°F, PTFE, 11 oz. Aerosol
    Web Price $6.00 / each
  • Dry Film Lubricant, -75°F to 700 Degrees F, Graphite, 0.21 oz. Tube

    Brand
    SLIP PLATE
    Item #
    1WVK9
    Mfr. Model #
    31644G
    Dry Film Lubricant, -75°F to 700 Degrees F, Graphite,&#
    Web Price $1.99 / each
  • Paintable Mold Release, 12 oz.. Container Size, 12 oz. Net Weight

    Brand
    STONER
    Item #
    35HY39
    Mfr. Model #
    E302
    Paintable Mold Release, 12 oz.. Container Size, 12 oz.
    Web Price $10.95 / each
  • Petroleum-Based Penetrant, -15°F to 130°F, 11 oz. Aerosol Can

    Brand
    LIQUID WRENCH
    Item #
    12U388
    Mfr. Model #
    L112
    Petroleum-Based Penetrant, -15°F to 130°F, 11 oz. Aeroso
    Web Price $5.55 / each
  • White PTFE High Temperature Grease, 400g, NLGI Grade: 2

    Brand
    SUPER LUBE
    Item #
    44N736
    Mfr. Model #
    71150
    White PTFE High Temperature Grease, 400g, NLGI Grade:
    Web Price $35.20 / each
  • Amber Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    JET-LUBE
    Item #
    6HAL8
    Mfr. Model #
    31050
    Amber Lithium Multipurpose Grease, 14 oz., NLGI Grade:
    Web Price $6.30 / each
  • Lubricant, 0°F to 120°F, Silicone, 11 oz. Aerosol Can

    Brand
    BLASTER
    Item #
    16W546
    Mfr. Model #
    16-SL
    Lubricant, 0°F to 120°F, Silicone, 11 oz. Aerosol C
    Web Price $5.85 / each
  • Multipurpose Lubricant, 0°F to 120°F, PTFE, 8 oz. Aerosol Can

    Brand
    BLASTER
    Item #
    4LRG3
    Mfr. Model #
    PB-50
    Multipurpose Lubricant, 0°F to 120°F, PTFE, 8 oz. A
    Web Price $5.65 / each
  • No-Tox White Aluminum Complex Food Lube Bearing Grease, 14 oz., NLGI Grade: 2

    Brand
    BEL-RAY
    Item #
    52CH99
    Mfr. Model #
    62260-CG
    No-Tox White Aluminum Complex Food Lube Bearing Grease, 14&
    Web Price $13.90 / each
  • Grease Feeder, 2 oz. Capacity (Oz.), 4-5/8 Height (In.), 1/8" NPT, 2-3/8 Dia. (In.)

    Brand
    WESTWARD
    Item #
    35PA98
    Mfr. Model #
    35PA98
    Grease Feeder, 2 oz. Capacity (Oz.), 4-5/8 Height
    Web Price $49.60 / each
  • Lubricant and Release Agent, 70°F to 500 Degrees F, PTFE, 12 oz. Aerosol Can

    Brand
    SPRAYWAY
    Item #
    45C007
    Mfr. Model #
    SW295
    Lubricant and Release Agent, 70°F to 500 Degrees F,
    Web Price $12.50 / each
  • White Silicone Di-Electric Grease, 3 oz., NLGI Grade: 2

    Brand
    SUPER LUBE
    Item #
    44N727
    Mfr. Model #
    91003
    White Silicone Di-Electric Grease, 3 oz., NLGI Grade:
    Web Price $12.15 / each
  • Purple Lithium Synthetic Grease, 14 oz., NLGI Grade: 2

    Brand
    MAG 1
    Item #
    49EP05
    Mfr. Model #
    MG680014
    Purple Lithium Synthetic Grease, 14 oz., NLGI Grade: 2
    Web Price $9.95 / each
  • Gray Lithium Complex Extreme Pressure Grease, 14 oz., NLGI Grade: 1

    Brand
    MOBIL
    Item #
    4NYY5
    Mfr. Model #
    101148
    Gray Lithium Complex Extreme Pressure Grease, 14 oz., NLGI&
    Web Price $6.90 / each
  • White PTFE Multipurpose Grease, 400g, NLGI Grade: 2

    Brand
    SUPER LUBE
    Item #
    44N721
    Mfr. Model #
    41150
    White PTFE Multipurpose Grease, 400g, NLGI Grade: 2
    Web Price $14.35 / each
  • Clear Silicone Di-Electric Grease, 8 oz., NLGI Grade: 1

    Brand
    ANTI-SEIZE TECHNOLOGY
    Item #
    34D501
    Mfr. Model #
    24308
    Clear Silicone Di-Electric Grease, 8 oz., NLGI Grade:
    Web Price $27.80 / each
  • MOLY-GREASE PLUS Black Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    ANTI-SEIZE TECHNOLOGY
    Item #
    23YC30
    Mfr. Model #
    24114
    MOLY-GREASE PLUS  Black Lithium Multipurpose Grease, 14 oz.
    Web Price $14.80 / each
  • Metal-Free Anti-Seize Compound, -20°F to 2400°F, 1 oz., Black

    Brand
    LOCTITE
    Item #
    2VFF4
    Mfr. Model #
    51609
    Metal-Free Anti-Seize Compound, -20°F to 2400°F, 1 oz.,&
    Web Price $12.30 / each
  • Electrical Lubricant, -40°F to 400°F, Silicone, 16 oz. Aerosol Can

    Brand
    CRC
    Item #
    4YPJ9
    Mfr. Model #
    02094
    Electrical Lubricant, -40°F to 400°F, Silicone, 16 oz.&#
    Web Price $8.50 / each
  • Metal-Free Food Grade Anti-Seize, -20°F to 750°F, 8 oz., White

    Brand
    LOCTITE
    Item #
    9WGX5
    Mfr. Model #
    1167237
    Metal-Free Food Grade Anti-Seize, -20°F to 750°F, 8
    Web Price $26.30 / each
  • White Lithium Multipurpose Grease, 11 oz., NLGI Grade: 1

    Brand
    BLASTER
    Item #
    16W545
    Mfr. Model #
    16-LG
    White Lithium Multipurpose Grease, 11 oz., NLGI Grade:
    Web Price $6.45 / each
  • Multipurpose Lubricant, -40°F to 400°F, Silicone, 16 oz. Aerosol Can

    Brand
    CRC
    Item #
    36GG84
    Mfr. Model #
    03032
    Multipurpose Lubricant, -40°F to 400°F, Silicone, 16 oz.
    Web Price $10.45 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More