Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lubrication

55 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Grease Pump with Gun, Fits Container Size 25 to 50 lb. Container, 2-1/2" Air Motor Size

    Brand
    WESTWARD
    Item #
    3APE8
    Mfr. Model #
    3APE8
    Grease Pump with Gun, Fits Container Size 25 to 50
    Web Price $627.00 / each
  • Multi-Pressure Bucket Pump, Manual Hand Pump, 5 gal.

    Brand
    ALEMITE
    Item #
    48WC51
    Mfr. Model #
    7149-E4
    Multi-Pressure Bucket Pump, Manual Hand Pump, 5 gal.
    Web Price $659.00 / each
  • Oil Pump, Heavy Duty High Flow, 55 gal., Pump Ratio 3:1

    Brand
    ARO
    Item #
    4KK57
    Mfr. Model #
    LM2203A-41-C
    Oil Pump, Heavy Duty High Flow, 55 gal., Pump Ratio&#x
    Web Price $698.00 / each
  • Grease Pump System, Fits Container Size 35 lb./5 gal. and 7 lb./1 gal., 1 oz. Volume Per Stroke

    Brand
    LEGACY
    Item #
    4ZT39
    Mfr. Model #
    L3061
    Grease Pump System, Fits Container Size 35 lb./5 gal.&
    Web Price $634.00 / each
  • Synthetic, SAE Grade : 140, 5 gal. Pail

    Brand
    PETROCHEM
    Item #
    6HXN1
    Mfr. Model #
    GEARSYN EP-460-005
    Synthetic, SAE Grade : 140, 5 gal. Pail
    Web Price $637.00 / each
  • Metal-Free Food Grade Anti-Seize, -300°F to 475°F, 35 lb., White

    Brand
    ANTI-SEIZE TECHNOLOGY
    Item #
    23YA73
    Mfr. Model #
    31050
    Metal-Free Food Grade Anti-Seize, -300°F to 475°F, 35&#x
    Web Price $654.00 / each
  • Black PTFE Extreme Pressure Grease, 0.8kg, NLGI Grade: 2

    Brand
    KRYTOX
    Item #
    35RU63
    Mfr. Model #
    GPL-212
    Black PTFE Extreme Pressure Grease, 0.8kg, NLGI Grade:
    Web Price $653.00 / each
  • Gray High Temperature Grease, 120 lb., NLGI Grade: 2

    Brand
    MYSTIK
    Item #
    33MF18
    Mfr. Model #
    665056002072
    Gray High Temperature Grease, 120 lb., NLGI Grade: 2
    Web Price $637.00 / each
  • Oil Pump Transfer System, Pump Ratio 1:1

    Brand
    LEGACY
    Item #
    4ZT58
    Mfr. Model #
    OS100
    Oil Pump Transfer System, Pump Ratio 1:1
    Web Price $684.00 / each
  • Grease Meter, Oz./Lbs. Dial Graduation, 7800 PSI Operating Pressure (PSI)

    Brand
    LIQUIDYNAMICS INC.
    Item #
    6ANP7
    Mfr. Model #
    100451
    Grease Meter, Oz./Lbs. Dial Graduation, 7800 PSI Operating&
    Web Price $697.00 / each
  • Digital Oil Meter, L/gal. Dial Graduation, 1500 Operating Pressure (PSI)

    Brand
    LINCOLN
    Item #
    6Y912
    Mfr. Model #
    967
    Digital Oil Meter, L/gal. Dial Graduation, 1500 Operating&#
    Web Price $644.00 / each
  • High Flow Pump, Pump Ratio 5:1

    Brand
    LEGACY
    Item #
    4ZT46
    Mfr. Model #
    L3553
    High Flow Pump, Pump Ratio 5:1
    Web Price $613.00 / each
  • Chain, Cable, Wire Lubricant, 5 gal. Jug, Synthetic Oil Chemical Base, Amber Color

    Brand
    PETROCHEM
    Item #
    6HXG1
    Mfr. Model #
    OPTI-LUBE 220-005
    Chain, Cable, Wire Lubricant, 5 gal. Jug, Synthetic Oil
    Web Price $678.00 / each
  • Fuel Pump, Gear

    Brand
    GREAT PLAINS INDUSTRIES
    Item #
    9MEU3
    Mfr. Model #
    M-180S-AU
    Fuel Pump, Gear
    Web Price $609.00 / each
  • Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade : 46

    Brand
    MAG 1
    Item #
    43Y922
    Mfr. Model #
    MAG00468
    Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade :
    Web Price $671.00 / each
  • Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade : 68

    Brand
    MAG 1
    Item #
    43Y924
    Mfr. Model #
    MAG62862
    Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade :
    Web Price $693.00 / each
  • Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade : 32

    Brand
    MAG 1
    Item #
    43Y920
    Mfr. Model #
    MAG62861
    Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade :
    Web Price $671.00 / each
  • Mineral, SAE Grade : 80W, 55 gal. Drum

    Brand
    MILES LUBRICANTS
    Item #
    49CL35
    Mfr. Model #
    M00600101
    Mineral, SAE Grade : 80W, 55 gal. Drum
    Web Price $689.00 / each
  • Lubricant/Penetrant, -13°F to 295 Degrees F, No Additives, 5 gal. Pail

    Brand
    PETROCHEM
    Item #
    45VF92
    Mfr. Model #
    BIOTECH FGPL-005
    Lubricant/Penetrant, -13°F to 295 Degrees F, No Additiv
    Web Price $619.00 / each
  • Mineral R&O Oil, 55 gal. Drum, ISO Viscosity Grade : 68

    Brand
    MILES LUBRICANTS
    Item #
    49CL31
    Mfr. Model #
    M0010020093
    Mineral R&O Oil, 55 gal. Drum, ISO Viscosity Grade
    Web Price $646.00 / each
  • Synthetic, SAE Grade : 90, 5 gal. Pail

    Brand
    PETROCHEM
    Item #
    6HXL9
    Mfr. Model #
    GEARSYN EP-320-005
    Synthetic, SAE Grade : 90, 5 gal. Pail
    Web Price $618.00 / each
  • MaxxLife White Calcium Sulfonate High Temperature Grease, 35 lb., NLGI Grade: 2

    Brand
    RENEWABLE LUBRICANTS
    Item #
    39F856
    Mfr. Model #
    88804
    MaxxLife White Calcium Sulfonate High Temperature Grease, 35
    Web Price $647.00 / each
  • Mineral Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade : 46

    Brand
    MILES LUBRICANTS
    Item #
    49CL21
    Mfr. Model #
    M001000601
    Mineral Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade&#x
    Web Price $620.00 / each
  • Aluminum, Copper Anti-Seize Compound, -300°F to 2000°F, 42 lb., Silver

    Brand
    ANTI-SEIZE TECHNOLOGY
    Item #
    23YA43
    Mfr. Model #
    18050
    Aluminum, Copper Anti-Seize Compound, -300°F to 2000°F,
    Web Price $658.00 / each
  • Aluminum Anti-Seize Compound, -65°F to 1800°F, 5 gal., Silver

    Brand
    VIBRA-TITE
    Item #
    49CF15
    Mfr. Model #
    90705
    Aluminum Anti-Seize Compound, -65°F to 1800°F, 5 gal.,&#
    Web Price $649.00 / each
  • Copper Anti-Seize Compound, -300°F to 1800°F, 42 lb., Copper

    Brand
    ANTI-SEIZE TECHNOLOGY
    Item #
    23YA32
    Mfr. Model #
    11050
    Copper Anti-Seize Compound, -300°F to 1800°F, 42 lb.,&#x
    Web Price $631.00 / each
  • Synthetic, SAE Grade : 75W-90, 16 gal. Drum

    Brand
    VALVOLINE
    Item #
    4NPJ9
    Mfr. Model #
    VV822
    Synthetic, SAE Grade : 75W-90, 16 gal. Drum
    Web Price $648.00 / each
  • Motor Driven Precision Metering Lubrication Pump, Feeds: 4, 50 psi, Lubrication Type: Grease or Oil

    Brand
    LDI INDUSTRIES
    Item #
    1TMT5
    Mfr. Model #
    PMP200-04
    Motor Driven Precision Metering Lubrication Pump, Feeds: 4,
    Web Price $634.00 / each
  • Recirculating Reservoir 8L

    Brand
    GRAINGER APPROVED
    Item #
    24XD40
    Mfr. Model #
    MR-2020
    Recirculating Reservoir 8L
    Web Price $652.00 / each
  • White PTFE Multipurpose Grease, 0.8kg, NLGI Grade: 2

    Brand
    KRYTOX
    Item #
    35RU29
    Mfr. Model #
    GPL-203
    White PTFE Multipurpose Grease, 0.8kg, NLGI Grade: 2
    Web Price $661.00 / each
  • Green Lithium Complex Multipurpose Grease, 120 lb., NLGI Grade: 2

    Brand
    CITGO
    Item #
    33ME87
    Mfr. Model #
    655377001072
    Green Lithium Complex Multipurpose Grease, 120 lb., NLGI Gr
    Web Price $649.00 / each
  • White PTFE Multipurpose Grease, 0.8kg, NLGI Grade: 2

    Brand
    KRYTOX
    Item #
    35RU51
    Mfr. Model #
    GPL-206
    White PTFE Multipurpose Grease, 0.8kg, NLGI Grade: 2
    Web Price $653.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More