Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lubrication

106 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • White PTFE High Temperature Grease, 400g, NLGI Grade: 2

    Brand
    SUPER LUBE
    Item #
    44N736
    Mfr. Model #
    71150
    White PTFE High Temperature Grease, 400g, NLGI Grade:
    Web Price $35.20 / each
  • Mineral, SAE Grade : 140, 1 gal. Jug

    Brand
    MOBIL
    Item #
    1MUC8
    Mfr. Model #
    103495
    Mineral, SAE Grade : 140, 1 gal. Jug
    Web Price $39.00 / each
  • Copper Anti-Seize Compound, -20°F to 1800°F, 16 oz., Copper

    Brand
    LOCTITE
    Item #
    45MY39
    Mfr. Model #
    233317
    Copper Anti-Seize Compound, -20°F to 1800°F, 16 oz.,
    Web Price $37.50 / each
  • White PTFE High Temperature Grease, 400g, NLGI Grade: 2

    Brand
    SUPER LUBE
    Item #
    44N737
    Mfr. Model #
    71160
    White PTFE High Temperature Grease, 400g, NLGI Grade:
    Web Price $37.20 / each
  • Aluminum Food Grade Anti-Seize, -65°F to 1800°F, 16 oz., White

    Brand
    CRC
    Item #
    4JB58
    Mfr. Model #
    SL35906
    Aluminum Food Grade Anti-Seize, -65°F to 1800°F, 16
    Web Price $35.80 / each
  • Hose Extension, PowerLuber

    Brand
    LINCOLN
    Item #
    5JC27
    Mfr. Model #
    1230
    Hose Extension, PowerLuber
    Web Price $37.50 / each
  • Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Cartridge, Bulk Loading, Rigid Pipe Nozzle

    Brand
    LINCOLN
    Item #
    6Y889
    Mfr. Model #
    1148
    Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Ca
    Web Price $38.50 / each
  • Lever Grease Gun, 7000 psi, 40.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Rigid Pipe and F

    Brand
    LUBRIMATIC
    Item #
    49EV70
    Mfr. Model #
    30-802
    Lever Grease Gun, 7000 psi, 40.0 Strokes Per Oz., Cart
    Web Price $37.10 / each
  • Swivel, Z

    Brand
    LEGACY
    Item #
    4ZT57
    Mfr. Model #
    LCZ
    Swivel, Z
    Web Price $37.60 / each
  • Hose Extension w/Coupler, 48 In

    Brand
    MILWAUKEE
    Item #
    45L191
    Mfr. Model #
    49-16-2647
    Hose Extension w/Coupler, 48 In
    Web Price $35.30 / each
  • Grease Gun Hose, 36"L, 6000 psi, 1/8" MNPT

    Brand
    FLEXZILLA
    Item #
    49JU03
    Mfr. Model #
    L2925FZ-GRA
    Grease Gun Hose, 36"L, 6000 psi, 1/8" MNPT
    Web Price $38.90 / each
  • Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Cartridge, Bulk Loading, Rigid Pipe Nozzle

    Brand
    WESTWARD
    Item #
    15F197
    Mfr. Model #
    15F197
    Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Ca
    Web Price $35.60 / each
  • Coupler, 7000 PSI, 360 Deg Swivels

    Brand
    WESTWARD
    Item #
    1ZTC8
    Mfr. Model #
    1ZTC8
    Coupler, 7000 PSI, 360 Deg Swivels
    Web Price $36.10 / each
  • Multipurpose Lubricant, -30°F to 300 Degrees F, PTFE, 14 oz. Aerosol Can

    Brand
    TEFLON
    Item #
    35RP18
    Mfr. Model #
    MS-TMU
    Multipurpose Lubricant, -30°F to 300 Degrees F, PTFE, 1
    Web Price $37.10 / each
  • Mineral Hydraulic Oil, 2.5 gal. Jug, ISO Viscosity Grade : 46

    Brand
    MAG 1
    Item #
    49EN97
    Mfr. Model #
    MAG00522
    Mineral Hydraulic Oil, 2.5 gal. Jug, ISO Viscosity Grade&#x
    Web Price $35.10 / each
  • Manifold, Control, 1/4

    Brand
    LOC-LINE
    Item #
    5HK03
    Mfr. Model #
    21198
    Manifold, Control, 1/4
    Web Price $36.40 / each
  • Metal-Free Anti-Seize Compound, -20°F to 2400°F, 9 oz., Black

    Brand
    LOCTITE
    Item #
    4KM74
    Mfr. Model #
    234347
    Metal-Free Anti-Seize Compound, -20°F to 2400°F, 9 oz.,&
    Web Price $39.50 / each
  • Lubricant, -40°F to 400 Degrees F, Silicone, 1.5 lb. Jug

    Brand
    TEFLON
    Item #
    35RP24
    Mfr. Model #
    MS-TSL
    Lubricant, -40°F to 400 Degrees F, Silicone, 1.5 lb.&#x
    Web Price $37.80 / each
  • Oil Pump

    Brand
    LINCOLN
    Item #
    5JC29
    Mfr. Model #
    G401
    Oil Pump
    Web Price $35.80 / each
  • Nickel Anti-Seize Compound, -95°F to 2400°F, 16 oz.

    Brand
    CRC
    Item #
    13P458
    Mfr. Model #
    SL35913
    Nickel Anti-Seize Compound, -95°F to 2400°F, 16 oz.
    Web Price $39.50 / each
  • Oil, -36°F to 204 Degrees F, 1 oz. Needle Nose Bottle

    Brand
    KRYTOX
    Item #
    35RT71
    Mfr. Model #
    GPL-105
    Oil, -36°F to 204 Degrees F, 1 oz. Needle Nose
    Web Price $35.00 / each
  • Aluminum Food Grade Anti-Seize, -13°F to 1832°F, 8 oz., White

    Brand
    RENEWABLE LUBRICANTS
    Item #
    21A573
    Mfr. Model #
    87561
    Aluminum Food Grade Anti-Seize, -13°F to 1832°F, 8
    Web Price $38.80 / each
  • Lithoplex Red Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade: 1

    Brand
    CITGO
    Item #
    52XN94
    Mfr. Model #
    655343001080
    Lithoplex Red Lithium Complex Multipurpose Grease, 14 oz.,
    Web Price $38.00 / each
  • Multipurpose Lubricant, 0°F to 120°F, PTFE, 1 gal. Can

    Brand
    BLASTER
    Item #
    48GG09
    Mfr. Model #
    PB-50-128
    Multipurpose Lubricant, 0°F to 120°F, PTFE, 1 gal.
    Web Price $38.10 / each
  • Oil, -36°F to 204 Degrees F, 1 oz. Dabber Bottle

    Brand
    KRYTOX
    Item #
    35RT70
    Mfr. Model #
    GPL-105
    Oil, -36°F to 204 Degrees F, 1 oz. Dabber Bottle
    Web Price $35.00 / each
  • 1/8"-27-PTF 45.0° Head Angle, Standard Grease Fitting, Unfinished Stainless Steel, 7/8"L, 8000 psi,

    Brand
    GRAINGER APPROVED
    Item #
    2PA88
    Mfr. Model #
    2PA88
    1/8"-27-PTF 45.0° Head Angle, Standard Grease Fitting,&
    Clearance Price $35.31 / pkg. of 10

    Web Price $57.75

  • Hose Extension, PowerLuber, 24 In

    Brand
    LINCOLN
    Item #
    3LKR3
    Mfr. Model #
    1224
    Hose Extension, PowerLuber,  24 In
    Web Price $38.10 / each
  • 32 oz. Steel Oiler

    Brand
    GOLDENROD
    Item #
    38GV75
    Mfr. Model #
    737
    32 oz. Steel Oiler
    Web Price $38.40 / each
  • Round Nozzle, 1/4In, PK50

    Brand
    LOC-LINE
    Item #
    20Y169
    Mfr. Model #
    49424
    Round Nozzle, 1/4In, PK50
    Web Price $38.80 / pkg. of 50
  • Nozzle, Connector, 1/4 In., PK50

    Brand
    LOC-LINE
    Item #
    5HK21
    Mfr. Model #
    49426
    Nozzle, Connector, 1/4 In., PK50
    Web Price $38.10 / pkg. of 50
  • Rubber Tipped Needle Nozzle, 1/8" NPT

    Brand
    LINCOLN
    Item #
    52ZV14
    Mfr. Model #
    83278
    Rubber Tipped Needle Nozzle, 1/8" NPT
    Web Price $37.60 / each
  • Button Head Coupler, 7/16"-27

    Brand
    LINCOLN
    Item #
    52ZV12
    Mfr. Model #
    81458
    Button Head Coupler, 7/16"-27
    Web Price $37.60 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More