Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lubrication

230 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Chain and Cable Lubricant, 16 oz. Aerosol Can, Mineral Oil Chemical Base, Clear Color

    Brand
    CRC
    Item #
    4JB34
    Mfr. Model #
    03055
    Chain and Cable Lubricant, 16 oz. Aerosol Can, Mineral
    Web Price $15.05 / each
  • Greaseless Lubricant, -50°F to 350 Degrees F, No Additives, 11 oz. Aerosol Can

    Brand
    LPS
    Item #
    6Y743
    Mfr. Model #
    00116
    Greaseless Lubricant, -50°F to 350 Degrees F, No Additi
    Web Price $15.50 / each
  • Superior Lubricant, -60°F to 475°F, PTFE, 12 oz. Aerosol Can

    Brand
    TRI-FLOW
    Item #
    3KB67
    Mfr. Model #
    TF200271
    Superior Lubricant, -60°F to 475°F, PTFE, 12 oz. Ae
    Web Price $16.50 / each
  • Copper Anti-Seize Compound, -20°F to 1800°F, 8 oz., Copper

    Brand
    LOCTITE
    Item #
    5E203
    Mfr. Model #
    234263
    Copper Anti-Seize Compound, -20°F to 1800°F, 8 oz.,
    Web Price $18.95 / each
  • Chain and Cable Lubricant, 15 oz. Aerosol Can, Vegetable Oil Chemical Base, Amber Color

    Brand
    SPRAYON
    Item #
    12R253
    Mfr. Model #
    S00205000
    Chain and Cable Lubricant, 15 oz. Aerosol Can, Vegetable&#x
    Web Price $15.00 / each
  • Clear Silicone Di-Electric Grease, 5.3 oz.

    Brand
    LOCTITE
    Item #
    5E201
    Mfr. Model #
    234317
    Clear Silicone Di-Electric Grease, 5.3 oz.
    Web Price $19.70 / each
  • Sugar Dissolving Fluid, 41°F to 203 °F, 16 oz., Clear

    Brand
    LPS
    Item #
    29FY01
    Mfr. Model #
    57716
    Sugar Dissolving Fluid, 41°F to 203 °F, 16 oz.,
    Web Price $16.15 / each
  • Nickel Nuclear Grade Anti-Seize, -20°F to 2400°F, 1 oz., Silver

    Brand
    LOCTITE
    Item #
    5XB46
    Mfr. Model #
    234313
    Nickel Nuclear Grade Anti-Seize, -20°F to 2400°F, 1
    Web Price $16.65 / each
  • 1.5 Liter Fluid Storage Container, Drum, 7.0 Height (In.), 6.2 Outside Dia. (In.)

    Brand
    OIL SAFE
    Item #
    3REL1
    Mfr. Model #
    101001
    1.5 Liter Fluid Storage Container, Drum, 7.0 Height (I
    Web Price $15.70 / each
  • Clear Silicone Di-Electric Grease, 16 oz., NLGI Grade: 2

    Brand
    CRC
    Item #
    2F136
    Mfr. Model #
    03082
    Clear Silicone Di-Electric Grease, 16 oz., NLGI Grade:
    Web Price $16.90 / each
  • Mold Release, 12 oz.. Container Size, 12 oz. Net Weight

    Brand
    STONER
    Item #
    35HY46
    Mfr. Model #
    E474
    Mold Release, 12 oz.. Container Size, 12 oz. Net Weigh
    Web Price $17.05 / each
  • Filter Vent, 1/2 Thread Size, 1.21 H, 15/16 Top Cap Dia. (In.), 1-1/4 L

    Brand
    LDI INDUSTRIES
    Item #
    1U568
    Mfr. Model #
    FV104-S
    Filter Vent, 1/2 Thread Size, 1.21 H, 15/16 Top&#
    Web Price $17.90 / each
  • Lubricant, -60°F to 300 Degrees F, No Additives, 20 oz. Spray Bottle

    Brand
    WD-40
    Item #
    20JY65
    Mfr. Model #
    490101
    Lubricant, -60°F to 300 Degrees F, No Additives, 20
    Web Price $16.90 / each
  • Dry Film Mold Release, 12 oz. Container Size, 12 oz. Net Weight

    Brand
    SPRAYON
    Item #
    3NZC4
    Mfr. Model #
    SC0311000
    Dry Film Mold Release, 12 oz. Container Size, 12 oz.&#
    Web Price $15.80 / each
  • Copper Anti-Seize Compound, -65°F to 1800°F, 0.5 lb., Copper

    Brand
    LPS
    Item #
    49CT07
    Mfr. Model #
    02908
    Copper Anti-Seize Compound, -65°F to 1800°F, 0.5 lb.,&#x
    Web Price $18.85 / each
  • Synthetic, SAE Grade : 75W-90, 1 qt. Drip Bottle

    Brand
    VALVOLINE
    Item #
    4NPL1
    Mfr. Model #
    VV975
    Synthetic, SAE Grade : 75W-90, 1 qt. Drip Bottle
    Web Price $18.55 / each
  • Copper Anti-Seize Compound, -30°F to 1800°F, 16 oz., Copper

    Brand
    ANTI-SEIZE TECHNOLOGY
    Item #
    34D498
    Mfr. Model #
    11014
    Copper Anti-Seize Compound, -30°F to 1800°F, 16 oz.,
    Web Price $19.15 / each
  • Button Head Coupler 5/8, 6000 psi

    Brand
    WESTWARD
    Item #
    5NUG1
    Mfr. Model #
    5NUG1
    Button Head Coupler 5/8, 6000 psi
    Web Price $16.05 / each
  • Pistol Grip Mini Grease Gun, 3600 psi, Cartridge, Bulk Loading, Rigid Pipe Nozzle

    Brand
    LUBRIMATIC
    Item #
    41AA51
    Mfr. Model #
    30-132
    Pistol Grip Mini Grease Gun, 3600 psi, Cartridge, Bulk
    Web Price $19.86 / each
  • Dry Film Lubricant, -40°F to 850°F, Graphite, 14 oz. Spray Bottle

    Brand
    SPRAYON
    Item #
    12R240
    Mfr. Model #
    SC0204LQ0
    Dry Film Lubricant, -40°F to 850°F, Graphite, 14 oz
    Web Price $18.25 / each
  • White PTFE Multipurpose Grease, 8 oz., NLGI Grade: 2

    Brand
    SUPER LUBE
    Item #
    44N734
    Mfr. Model #
    97008
    White PTFE Multipurpose Grease, 8 oz., NLGI Grade: 2
    Web Price $15.30 / each
  • White PTFE Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    TRI-FLOW
    Item #
    4TA91
    Mfr. Model #
    TF220211
    White PTFE Multipurpose Grease, 14 oz., NLGI Grade: 2
    Web Price $18.65 / each
  • 23 oz. Tin Coated Steel Sheet Oiler

    Brand
    WESTWARD
    Item #
    2LAH9
    Mfr. Model #
    2LAH9
    23 oz. Tin Coated Steel Sheet Oiler
    Web Price $15.70 / each
  • Copper Anti-Seize Compound, -65°F to 1800°F, 8 oz., Copper

    Brand
    RECTORSEAL
    Item #
    46F528
    Mfr. Model #
    73551
    Copper Anti-Seize Compound, -65°F to 1800°F, 8 oz.,
    Web Price $18.30 / each
  • Dielectric Grease, -70°F to 400°F, Silicone, 6 oz. Tube

    Brand
    CRC
    Item #
    12W316
    Mfr. Model #
    03085
    Dielectric Grease, -70°F to 400°F, Silicone, 6 oz.
    Web Price $19.05 / each
  • White PTFE Multipurpose Grease, 400g, NLGI Grade: 2

    Brand
    SUPER LUBE
    Item #
    44N732
    Mfr. Model #
    92150
    White PTFE Multipurpose Grease, 400g, NLGI Grade: 2
    Web Price $16.90 / each
  • Petroleum-Based Penetrant, -40°F to 300°F, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    1CMX3
    Mfr. Model #
    02316
    Petroleum-Based Penetrant, -40°F to 300°F, 16 oz. Aeroso
    Web Price $15.15 / each
  • Fitting Swivel, 360 deg with Coupler, ST

    Brand
    LUBRIMATIC
    Item #
    41AA43
    Mfr. Model #
    05-057
    Fitting Swivel, 360 deg with Coupler, ST
    Web Price $17.05 / each
  • Tan Calcium Sulfonate Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    LOCTITE
    Item #
    3JDK2
    Mfr. Model #
    457457
    Tan Calcium Sulfonate Multipurpose Grease, 14 oz., NLGI Gra
    Web Price $15.75 / each
  • Adapter-Needle Nose, 4in, 3000 psi, Steel

    Brand
    LUBRIMATIC
    Item #
    41AA38
    Mfr. Model #
    05-025
    Adapter-Needle Nose, 4in, 3000 psi, Steel
    Web Price $19.45 / each
  • 1/8"-27-PTF 45.0° Head Angle, Standard Grease Fitting, Unfinished Stainless Steel, 55/64", PK10

    Brand
    WESTWARD
    Item #
    52PA07
    Mfr. Model #
    52PA07
    1/8"-27-PTF 45.0° Head Angle, Standard Grease Fitting,&
    Web Price $17.95 / pkg. of 10
  • Assembly Pliers Set

    Brand
    LOC-LINE
    Item #
    1DYB1
    Mfr. Model #
    78003
    Assembly Pliers Set
    Web Price $19.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More