Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

JET-LUBE Lubrication

61 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Amber Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    JET-LUBE
    Item #
    6HAL8
    Mfr. Model #
    31050
    Amber Lithium Multipurpose Grease, 14 oz., NLGI Grade:
    Web Price $6.30 / each
  • Metal-Free Anti-Seize Compound, -65°F to 2400°F, 16 oz., Gray

    Brand
    JET-LUBE
    Item #
    10D826
    Mfr. Model #
    15504
    Metal-Free Anti-Seize Compound, -65°F to 2400°F, 16 oz.,
    Web Price $22.15 / each
  • Metal-Free Food Grade Anti-Seize, -65°F to 1800°F, 16 oz., White

    Brand
    JET-LUBE
    Item #
    26W744
    Mfr. Model #
    16404
    Metal-Free Food Grade Anti-Seize, -65°F to 1800°F, 16&#x
    Web Price $23.00 / each
  • Clear Silicone Di-Electric Grease, 14 oz., NLGI Grade: 3

    Brand
    JET-LUBE
    Item #
    2YKK4
    Mfr. Model #
    73550
    Clear Silicone Di-Electric Grease, 14 oz., NLGI Grade:
    Web Price $27.10 / each
  • Red Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    JET-LUBE
    Item #
    26W737
    Mfr. Model #
    31750
    Red Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade
    Web Price $8.40 / each
  • Red Aluminum Complex Extreme Pressure Grease, 14 oz., NLGI Grade: 2

    Brand
    JET-LUBE
    Item #
    26W738
    Mfr. Model #
    37750
    Red Aluminum Complex Extreme Pressure Grease, 14 oz., NLGI&
    Web Price $7.35 / each
  • White Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    JET-LUBE
    Item #
    41NR74
    Mfr. Model #
    50350
    White Lithium Multipurpose Grease, 14 oz., NLGI Grade:
    Web Price $8.60 / each
  • Clear Silicone Di-Electric Grease, 5.3 oz., NLGI Grade: 1.5

    Brand
    JET-LUBE
    Item #
    2YKK1
    Mfr. Model #
    32460
    Clear Silicone Di-Electric Grease, 5.3 oz., NLGI Grade:
    Web Price $12.90 / each
  • Black Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    JET-LUBE
    Item #
    41NR72
    Mfr. Model #
    33050
    Black Lithium Multipurpose Grease, 14 oz., NLGI Grade:
    Web Price $8.45 / each
  • MP-50(TM) Blue Clay Multipurpose Grease, 1 lb., NLGI Grade: 3.5

    Brand
    JET-LUBE
    Item #
    2YKK6
    Mfr. Model #
    28003
    MP-50(TM) Blue Clay Multipurpose Grease, 1 lb., NLGI&#
    Web Price $34.70 / each
  • Black High Temperature Grease, 14 oz., NLGI Grade: 1.5

    Brand
    JET-LUBE
    Item #
    26W739
    Mfr. Model #
    31850
    Black High Temperature Grease, 14 oz., NLGI Grade: 1.5
    Web Price $23.45 / each
  • Metal-Free Anti-Seize Compound, -65°F to 788°F, 16 oz., Gray

    Brand
    JET-LUBE
    Item #
    30WK69
    Mfr. Model #
    27003
    Metal-Free Anti-Seize Compound, -65°F to 788°F, 16 oz.,&
    Web Price $23.10 / each
  • White Aluminum Complex Machinery Grease, 14 oz., NLGI Grade: 2

    Brand
    JET-LUBE
    Item #
    5CHP4
    Mfr. Model #
    30150
    White Aluminum Complex Machinery Grease, 14 oz., NLGI Grade
    Web Price $8.65 / each
  • Metal-Free Anti-Seize Compound, -65°F to 2400°F, 8 oz., Gray

    Brand
    JET-LUBE
    Item #
    10D825
    Mfr. Model #
    15502
    Metal-Free Anti-Seize Compound, -65°F to 2400°F, 8 oz.,&
    Web Price $14.80 / each
  • Copper Anti-Seize Compound, -65°F to 1800°F, 4 oz., Copper

    Brand
    JET-LUBE
    Item #
    10D817
    Mfr. Model #
    10055
    Copper Anti-Seize Compound, -65°F to 1800°F, 4 oz.,
    Web Price $9.70 / each
  • Amber Calcium Sulfonate Low Temperature Grease, 14 oz., NLGI Grade: 2

    Brand
    JET-LUBE
    Item #
    10D836
    Mfr. Model #
    35050
    Amber Calcium Sulfonate Low Temperature Grease, 14 oz., NLG
    Web Price $8.45 / each
  • Copper Anti-Seize Compound, -65°F to 1800°F, 8 oz., Copper

    Brand
    JET-LUBE
    Item #
    30WK62
    Mfr. Model #
    12502
    Copper Anti-Seize Compound, -65°F to 1800°F, 8 oz.,
    Web Price $22.20 / each
  • Copper Anti-Seize Compound, -65°F to 1800°F, 8 oz., Copper

    Brand
    JET-LUBE
    Item #
    10D818
    Mfr. Model #
    10002
    Copper Anti-Seize Compound, -65°F to 1800°F, 8 oz.,
    Web Price $15.50 / each
  • Purple Lithium Bearing Grease, 14 oz., NLGI Grade: 2

    Brand
    JET-LUBE
    Item #
    6HAL9
    Mfr. Model #
    30350
    Purple Lithium Bearing Grease, 14 oz., NLGI Grade: 2
    Web Price $6.20 / each
  • White Lithium Multipurpose Grease, 5 gal., NLGI Grade: 2

    Brand
    JET-LUBE
    Item #
    26W748
    Mfr. Model #
    34516
    White Lithium Multipurpose Grease, 5 gal., NLGI Grade:
    Web Price $194.00 / each
  • Chain and Wire Rope Lubricant, 12 oz. Aerosol Can, Petroleum Chemical Base, Amber Color

    Brand
    JET-LUBE
    Item #
    10D833
    Mfr. Model #
    34041
    Chain and Wire Rope Lubricant, 12 oz. Aerosol Can, Pet
    Web Price $12.40 / each
  • White Clay Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    JET-LUBE
    Item #
    16W690
    Mfr. Model #
    31650
    White Clay Multipurpose Grease, 14 oz., NLGI Grade: 2
    Web Price $8.90 / each
  • Copper Anti-Seize Compound, -65°F to 1800°F, 16 oz., Copper

    Brand
    JET-LUBE
    Item #
    10D819
    Mfr. Model #
    10004
    Copper Anti-Seize Compound, -65°F to 1800°F, 16 oz.,
    Web Price $23.05 / each
  • Nickel Anti-Seize Compound, -65°F to 2600°F, 8 oz., Silver

    Brand
    JET-LUBE
    Item #
    10D830
    Mfr. Model #
    13602
    Nickel Anti-Seize Compound, -65°F to 2600°F, 8 oz.,
    Web Price $28.10 / each
  • Lubricant, -25°F to 750 Degrees F, Silicone, 1 gal. Jug

    Brand
    JET-LUBE
    Item #
    5CHT2
    Mfr. Model #
    52533
    Lubricant, -25°F to 750 Degrees F, Silicone, 1 gal.
    Web Price $77.00 / each
  • Metal-Free Food Grade Anti-Seize, -65°F to 1800°F, 8 oz., White

    Brand
    JET-LUBE
    Item #
    26W743
    Mfr. Model #
    16402
    Metal-Free Food Grade Anti-Seize, -65°F to 1800°F, 8
    Web Price $16.25 / each
  • Copper Anti-Seize Compound, -65°F to 1800°F, 12 oz., Copper

    Brand
    JET-LUBE
    Item #
    30WK61
    Mfr. Model #
    10041
    Copper Anti-Seize Compound, -65°F to 1800°F, 12 oz.,
    Web Price $23.80 / each
  • Nickel Nuclear Grade Anti-Seize, -65°F to 2600°F, 8 oz., Silver

    Brand
    JET-LUBE
    Item #
    30WK64
    Mfr. Model #
    13502
    Nickel Nuclear Grade Anti-Seize, -65°F to 2600°F, 8
    Web Price $43.80 / each
  • Mineral, SAE Grade : Not Specified, 14 oz. Cartridge

    Brand
    JET-LUBE
    Item #
    10D813
    Mfr. Model #
    26050
    Mineral, SAE Grade : Not Specified, 14 oz. Cartridge
    Web Price $8.80 / each
  • Metal-Free Marine Grade Anti-Seize, -65°F to 1800°F, 8 oz., Gray

    Brand
    JET-LUBE
    Item #
    26W747
    Mfr. Model #
    49702
    Metal-Free Marine Grade Anti-Seize, -65°F to 1800°F, 8&#
    Web Price $16.45 / each
  • Chain, Cable, Wire Lubricant, 12 oz. Aerosol Can, Petroleum Chemical Base, Clear Color

    Brand
    JET-LUBE
    Item #
    26W736
    Mfr. Model #
    28541
    Chain, Cable, Wire Lubricant, 12 oz. Aerosol Can, Petroleum
    Web Price $11.65 / each
  • White Clay Multipurpose Grease, 1 lb., NLGI Grade: 2

    Brand
    JET-LUBE
    Item #
    16W691
    Mfr. Model #
    31605
    White Clay Multipurpose Grease, 1 lb., NLGI Grade: 2
    Web Price $10.60 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More