Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

LPS Lubrication

74 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Greaseless Lubricant, -50°F to 350 Degrees F, No Additives, 11 oz. Aerosol Can

    Brand
    LPS
    Item #
    6Y743
    Mfr. Model #
    00116
    Greaseless Lubricant, -50°F to 350 Degrees F, No Additi
    Web Price $15.50 / each
  • Heavy-Duty Lubricant, -50°F to 300 Degrees F, No Additives, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    6Y744
    Mfr. Model #
    00216
    Heavy-Duty Lubricant, -50°F to 300 Degrees F, No Additi
    Web Price $14.55 / each
  • Heavy-Duty Lubricant, -40°F to 392 Degrees F, Silicone, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    4KK76
    Mfr. Model #
    01516
    Heavy-Duty Lubricant, -40°F to 392 Degrees F, Silicone,
    Web Price $12.30 / each
  • Red & Redi Red Clay Multipurpose Grease, 16 oz., NLGI Grade: 2

    Brand
    LPS
    Item #
    5YH77
    Mfr. Model #
    05816
    Red & Redi Red Clay Multipurpose Grease, 16 oz., N
    Web Price $9.50 / each
  • LPS ThermaPlex Blue Lithium Complex Multipurpose Bearing Grease, 14.1 oz., NLGI Grade: 2

    Brand
    LPS
    Item #
    4UJ42
    Mfr. Model #
    70614
    LPS ThermaPlex Blue Lithium Complex Multipurpose Bearing Grease,
    Web Price $7.55 / each
  • Lubricant, -40°F to 392 Degrees F, Silicone, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    19C657
    Mfr. Model #
    01716
    Lubricant, -40°F to 392 Degrees F, Silicone, 16 oz.
    Web Price $10.45 / each
  • LPS ThermaPlex White Aluminum Complex Food Lube Bearing Grease, 14.1 oz., NLGI Grade: 2

    Brand
    LPS
    Item #
    38F843
    Mfr. Model #
    70114
    LPS ThermaPlex White Aluminum Complex Food Lube Bearing Gre
    Web Price $10.95 / each
  • Multipurpose Lubricant, -50°F to 300 Degrees F, No Additives, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    4KK77
    Mfr. Model #
    02016
    Multipurpose Lubricant, -50°F to 300 Degrees F, No Addi
    Web Price $8.75 / each
  • Mineral Machine Oil, 11 oz. Aerosol

    Brand
    LPS
    Item #
    19C659
    Mfr. Model #
    01316
    Mineral Machine Oil, 11 oz. Aerosol
    Web Price $13.70 / each
  • LPS ThermaPlex Tan Lithium Complex High Tempereature Bearing Grease, 14.1 oz., NLGI Grade: 2

    Brand
    LPS
    Item #
    4UJ38
    Mfr. Model #
    70214
    LPS ThermaPlex Tan Lithium Complex High Tempereature Bearing
    Web Price $11.80 / each
  • Sugar Dissolving Fluid, 41°F to 203 °F, 16 oz., Clear

    Brand
    LPS
    Item #
    29FY01
    Mfr. Model #
    57716
    Sugar Dissolving Fluid, 41°F to 203 °F, 16 oz.,
    Web Price $16.15 / each
  • White Lithium Multipurpose Grease, 16 oz., NLGI Grade: 2

    Brand
    LPS
    Item #
    6JHY0
    Mfr. Model #
    03816
    White Lithium Multipurpose Grease, 16 oz., NLGI Grade:
    Web Price $10.50 / each
  • Corrosion Inhibitor, Wet Lubricant Film, 392°F Max. Operating Temp., 11 oz. Aerosol Can

    Brand
    LPS
    Item #
    6Y745
    Mfr. Model #
    00316
    Corrosion Inhibitor, Wet Lubricant Film, 392°F Max. Operatin
    Web Price $22.20 / each
  • Belt Dressing, 32°F to 325 Degrees F, No Additives, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    19C660
    Mfr. Model #
    02216
    Belt Dressing, 32°F to 325 Degrees F, No Additives,
    Web Price $11.30 / each
  • Corrosion Inhibitor, Dry Lubricant Film, 750°F Max. Operating Temp., 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    4KK70
    Mfr. Model #
    00516
    Corrosion Inhibitor, Dry Lubricant Film, 750°F Max. Operatin
    Web Price $14.60 / each
  • Multipurpose Lubricant, -50°F to 300 Degrees F, No Additives, 20 oz. Spray Bottle

    Brand
    LPS
    Item #
    2JFD5
    Mfr. Model #
    02022
    Multipurpose Lubricant, -50°F to 300 Degrees F, No Addi
    Web Price $14.85 / each
  • Corrosion Inhibitor, Wet Lubricant Film, 175°F Max. Operating Temp., 22 oz. Spray Bottle

    Brand
    LPS
    Item #
    2JFD6
    Mfr. Model #
    00322
    Corrosion Inhibitor, Wet Lubricant Film, 175°F Max. Operatin
    Web Price $22.85 / each
  • Petroleum-Based Penetrant, -50°F to 300°F, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    2C665
    Mfr. Model #
    01916
    Petroleum-Based Penetrant, -50°F to 300°F, 16 oz. Aeroso
    Web Price $9.10 / each
  • Copper Anti-Seize Compound, -65°F to 1800°F, 0.5 lb., Copper

    Brand
    LPS
    Item #
    49CT07
    Mfr. Model #
    02908
    Copper Anti-Seize Compound, -65°F to 1800°F, 0.5 lb.,&#x
    Web Price $18.85 / each
  • Petroleum-Based Penetrant, 0°F to 400°F, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    19C655
    Mfr. Model #
    06716
    Petroleum-Based Penetrant, 0°F to 400°F, 16 oz. Aerosol&
    Web Price $12.45 / each
  • Greaseless Lubricant, -50°F to 350 Degrees F, No Additives, 1 gal. Jug

    Brand
    LPS
    Item #
    20Y604
    Mfr. Model #
    01128
    Greaseless Lubricant, -50°F to 350 Degrees F, No Additi
    Web Price $53.50 / each
  • LPS ThermaPlex Gray Calcium Sulfonate CS Moly Bearing Grease, 14.1 oz., NLGI Grade: 2

    Brand
    LPS
    Item #
    4FPW8
    Mfr. Model #
    70814
    LPS ThermaPlex Gray Calcium Sulfonate CS Moly Bearing Greas
    Web Price $9.65 / each
  • Chain and Wire Rope Lubricant, 16 oz. Aerosol Can, Mineral Oil Chemical Base, Black Color

    Brand
    LPS
    Item #
    3HY54
    Mfr. Model #
    02416
    Chain and Wire Rope Lubricant, 16 oz. Aerosol Can, Min
    Web Price $14.90 / each
  • LPS ThermaPlex Amber Aluminum Complex Aqua Bearing Grease, 14.1 oz., NLGI Grade: 2

    Brand
    LPS
    Item #
    4UJ41
    Mfr. Model #
    70514
    LPS ThermaPlex Amber Aluminum Complex Aqua Bearing Grease,
    Web Price $7.20 / each
  • Petroleum-Based Penetrant, -40°F to 300°F, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    1CMX3
    Mfr. Model #
    02316
    Petroleum-Based Penetrant, -40°F to 300°F, 16 oz. Aeroso
    Web Price $15.15 / each
  • Greaseless Lubricant, -50°F to 350 Degrees F, No Additives, 22 oz. Spray Bottle

    Brand
    LPS
    Item #
    2JFD7
    Mfr. Model #
    00122
    Greaseless Lubricant, -50°F to 350 Degrees F, No Additi
    Web Price $22.80 / each
  • Corrosion Inhibitor, Wet Lubricant Film, 175°F Max. Operating Temp., 1 gal. Can

    Brand
    LPS
    Item #
    20Y605
    Mfr. Model #
    03128
    Corrosion Inhibitor, Wet Lubricant Film, 175°F Max. Operatin
    Web Price $81.75 / each
  • LPS ThermaPlex Black Lithium Complex High Load Bearing Grease, 14.1 oz., NLGI Grade: 2

    Brand
    LPS
    Item #
    4UJ40
    Mfr. Model #
    70414
    LPS ThermaPlex Black Lithium Complex High Load Bearing Grea
    Web Price $9.50 / each
  • Heavy-Duty Lubricant, -40°F to 392 Degrees F, Silicone, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    19C656
    Mfr. Model #
    51516
    Heavy-Duty Lubricant, -40°F to 392 Degrees F, Silicone,
    Web Price $12.60 / each
  • Metal-Free Food Grade Anti-Seize, -65°F to 1800°F, 8 oz., Off-White

    Brand
    LPS
    Item #
    20Y617
    Mfr. Model #
    06508
    Metal-Free Food Grade Anti-Seize, -65°F to 1800°F, 8
    Web Price $20.35 / each
  • Dry Film Mold Release, 11 oz.. Container Size, 11 oz. Net Weight

    Brand
    LPS
    Item #
    4KK78
    Mfr. Model #
    01616
    Dry Film Mold Release, 11 oz.. Container Size, 11 oz.&
    Web Price $15.20 / each
  • Premium Lubricant, -60°F to 300 Degrees F, PTFE, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    4KK75
    Mfr. Model #
    00616
    Premium Lubricant, -60°F to 300 Degrees F, PTFE, 16
    Web Price $14.70 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More