Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

165 products found

Filter Results By

LPS Labs Maintenance Chemicals and Lubricants

LPS LPS Labs provides world-class facility maintenance chemicals that help protect your equipment and business from costly downtime and machine damage. The LPS product line includes lubricants, corrosion inhibitors, cleaners, greases and specialty chemicals, like leak detectors. For more than five decades, LPS Labs has provided convenience-packaged maintenance chemicals to industrial, aerospace, military and telecommunications facilities world-wide. View Interactive Catalog

Protect your equipment with LPS Labs lubricants, corrosion inhibitors, cleaners, greases and leak detectors. Order LPS maintenance chemicals from Grainger.

Viewing as

List
  • Greaseless Lubricant, -50°F to 350 Degrees F, No Additives, 11 oz. Aerosol Can

    Brand
    LPS
    Item #
    6Y743
    Mfr. Model #
    00116
    Greaseless Lubricant, -50°F to 350 Degrees F, No Additi
    Web Price $15.50 / each
  • Contact Cleaner, 12 oz. Aerosol Can, Solvent Liquid, 1 EA

    Brand
    LPS
    Item #
    2F017
    Mfr. Model #
    04016
    Contact Cleaner, 12 oz. Aerosol Can, Solvent Liquid, 1
    Web Price $39.00 / each
  • Heavy-Duty Lubricant, -50°F to 300 Degrees F, No Additives, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    6Y744
    Mfr. Model #
    00216
    Heavy-Duty Lubricant, -50°F to 300 Degrees F, No Additi
    Web Price $14.55 / each
  • Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Flammable;Non Chlorinated

    Brand
    LPS
    Item #
    4KK68
    Mfr. Model #
    03620
    Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Flammable&#x
    Web Price $22.40 / each
  • Degreaser, 15 oz. Aerosol Can, Solvent-like Liquid, Ready to Use, 1 EA

    Brand
    LPS
    Item #
    2C654
    Mfr. Model #
    01420
    Degreaser, 15 oz. Aerosol Can, Solvent-like Liquid, Ready t
    Web Price $20.75 / each
  • Heavy-Duty Lubricant, -40°F to 392 Degrees F, Silicone, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    4KK76
    Mfr. Model #
    01516
    Heavy-Duty Lubricant, -40°F to 392 Degrees F, Silicone,
    Web Price $12.30 / each
  • Red & Redi Red Clay Multipurpose Grease, 16 oz., NLGI Grade: 2

    Brand
    LPS
    Item #
    5YH77
    Mfr. Model #
    05816
    Red & Redi Red Clay Multipurpose Grease, 16 oz., N
    Web Price $9.50 / each
  • LPS ThermaPlex Blue Lithium Complex Multipurpose Bearing Grease, 14.1 oz., NLGI Grade: 2

    Brand
    LPS
    Item #
    4UJ42
    Mfr. Model #
    70614
    LPS ThermaPlex Blue Lithium Complex Multipurpose Bearing Grease,
    Web Price $7.55 / each
  • Lubricant, -40°F to 392 Degrees F, Silicone, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    19C657
    Mfr. Model #
    01716
    Lubricant, -40°F to 392 Degrees F, Silicone, 16 oz.
    Web Price $10.45 / each
  • LPS ThermaPlex White Aluminum Complex Food Lube Bearing Grease, 14.1 oz., NLGI Grade: 2

    Brand
    LPS
    Item #
    38F843
    Mfr. Model #
    70114
    LPS ThermaPlex White Aluminum Complex Food Lube Bearing Gre
    Web Price $10.95 / each
  • Multipurpose Lubricant, -50°F to 300 Degrees F, No Additives, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    4KK77
    Mfr. Model #
    02016
    Multipurpose Lubricant, -50°F to 300 Degrees F, No Addi
    Web Price $8.75 / each
  • Mineral Machine Oil, 11 oz. Aerosol

    Brand
    LPS
    Item #
    19C659
    Mfr. Model #
    01316
    Mineral Machine Oil, 11 oz. Aerosol
    Web Price $13.70 / each
  • LPS ThermaPlex Tan Lithium Complex High Tempereature Bearing Grease, 14.1 oz., NLGI Grade: 2

    Brand
    LPS
    Item #
    4UJ38
    Mfr. Model #
    70214
    LPS ThermaPlex Tan Lithium Complex High Tempereature Bearing
    Web Price $11.80 / each
  • Contact Cleaner, 11 oz. Aerosol Can, Solvent Liquid, 1 EA

    Brand
    LPS
    Item #
    4XMF1
    Mfr. Model #
    06616
    Contact Cleaner, 11 oz. Aerosol Can, Solvent Liquid, 1
    Web Price $17.15 / each
  • Liquid Cutting Oil, 16 oz. Bottle

    Brand
    LPS
    Item #
    2F021
    Mfr. Model #
    40320
    Liquid Cutting Oil, 16 oz. Bottle
    Web Price $15.00 / each
  • Sugar Dissolving Fluid, 41°F to 203 °F, 16 oz., Clear

    Brand
    LPS
    Item #
    29FY01
    Mfr. Model #
    57716
    Sugar Dissolving Fluid, 41°F to 203 °F, 16 oz.,
    Web Price $16.15 / each
  • White Lithium Multipurpose Grease, 16 oz., NLGI Grade: 2

    Brand
    LPS
    Item #
    6JHY0
    Mfr. Model #
    03816
    White Lithium Multipurpose Grease, 16 oz., NLGI Grade:
    Web Price $10.50 / each
  • Corrosion Inhibitor, Wet Lubricant Film, 392°F Max. Operating Temp., 11 oz. Aerosol Can

    Brand
    LPS
    Item #
    6Y745
    Mfr. Model #
    00316
    Corrosion Inhibitor, Wet Lubricant Film, 392°F Max. Operatin
    Web Price $22.20 / each
  • Belt Dressing, 32°F to 325 Degrees F, No Additives, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    19C660
    Mfr. Model #
    02216
    Belt Dressing, 32°F to 325 Degrees F, No Additives,
    Web Price $11.30 / each
  • Liquid Cutting Oil, Base Oil : Water Based, 16 oz. Bottle

    Brand
    LPS
    Item #
    2C649
    Mfr. Model #
    01216
    Liquid Cutting Oil, Base Oil : Water Based, 16 oz
    Web Price $13.45 / each
  • Corrosion Inhibitor, Dry Lubricant Film, 750°F Max. Operating Temp., 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    4KK70
    Mfr. Model #
    00516
    Corrosion Inhibitor, Dry Lubricant Film, 750°F Max. Operatin
    Web Price $14.60 / each
  • Contact Cleaner, 11 oz. Aerosol Can, Solvent Liquid, 1 EA

    Brand
    LPS
    Item #
    4JB63
    Mfr. Model #
    04516
    Contact Cleaner, 11 oz. Aerosol Can, Solvent Liquid, 1
    Web Price $16.65 / each
  • Degreaser, 15 oz. Aerosol Can, Solvent-like Liquid, Ready to Use, 1 EA

    Brand
    LPS
    Item #
    4JB60
    Mfr. Model #
    05020
    Degreaser, 15 oz. Aerosol Can, Solvent-like Liquid, Ready t
    Web Price $15.80 / each
  • Multipurpose Lubricant, -50°F to 300 Degrees F, No Additives, 20 oz. Spray Bottle

    Brand
    LPS
    Item #
    2JFD5
    Mfr. Model #
    02022
    Multipurpose Lubricant, -50°F to 300 Degrees F, No Addi
    Web Price $14.85 / each
  • Corrosion Inhibitor, Wet Lubricant Film, 175°F Max. Operating Temp., 22 oz. Spray Bottle

    Brand
    LPS
    Item #
    2JFD6
    Mfr. Model #
    00322
    Corrosion Inhibitor, Wet Lubricant Film, 175°F Max. Operatin
    Web Price $22.85 / each
  • All Purpose Cleaner, 28 oz. Spray Bottle, Solvent Liquid, Ready To Use, 1 EA

    Brand
    LPS
    Item #
    4JB59
    Mfr. Model #
    05528
    All Purpose Cleaner, 28 oz. Spray Bottle, Solvent Liquid,&#
    Web Price $10.95 / each
  • Contact Cleaner, 16 oz. Aerosol Can, Solvent Liquid, 1 EA

    Brand
    LPS
    Item #
    2C687
    Mfr. Model #
    03116
    Contact Cleaner, 16 oz. Aerosol Can, Solvent Liquid, 1
    Web Price $25.80 / each
  • Paste Edge Creme, 10 oz. Tube

    Brand
    LPS
    Item #
    4KK72
    Mfr. Model #
    43100
    Paste Edge Creme, 10 oz. Tube
    Web Price $27.50 / each
  • 4 oz. Epoxy Putty with Temp. Range of -40 to 300°F, Dark Gray

    Brand
    LPS
    Item #
    36FM02
    Mfr. Model #
    60159
    4 oz. Epoxy Putty with Temp. Range of -40 to 300&
    Web Price $13.90 / each
  • Solid Edge Lube, 13 oz. Tube

    Brand
    LPS
    Item #
    4KK73
    Mfr. Model #
    43200
    Solid Edge Lube, 13 oz. Tube
    Web Price $19.30 / each
  • Petroleum-Based Penetrant, -50°F to 300°F, 16 oz. Aerosol Can

    Brand
    LPS
    Item #
    2C665
    Mfr. Model #
    01916
    Petroleum-Based Penetrant, -50°F to 300°F, 16 oz. Aeroso
    Web Price $9.10 / each
  • Copper Anti-Seize Compound, -65°F to 1800°F, 0.5 lb., Copper

    Brand
    LPS
    Item #
    49CT07
    Mfr. Model #
    02908
    Copper Anti-Seize Compound, -65°F to 1800°F, 0.5 lb.,&#x
    Web Price $18.85 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More