Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Louvered Racks and Panels

18 results found that include 234 products

The utilization of space and organization should be a focus of every place of business. It can increase both productivity and safety in the workplace. Louvered racks and panels allow bins and storage containers to securely hang, keeping parts and supplies organized and out of the way. Shelving and storage racks keep vital tools and supplies within reach.Close

Filter Results By

Branch Availability
Item
Number of Sides
Total Number of Bins
Overall Depth
Overall Height
Overall Width
Load Capacity
Color
Bin Color
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Louvered Panel
Louvered Bench Rack
35-3/4" x 5/16" x 19" Louvered Panel wi
35-3/4" x 5/16" x 19" Louvered Panel wi
Louvered Panel
18" x 5/16" x 19" Louvered Panel with 1
18" x 5/16" x 19" Louvered Panel with 1
Louvered Panel
18" x 5/16" x 61" Louvered Panel with 5
18" x 5/16" x 61" Louvered Panel with 5
35-1/2" x 2-1/2" x 13-1/4" Lean Louvere
35-1/2" x 2-1/2" x 13-1/4" Lean Louvere
Louvered Floor Rack
52-5/8" x 27" x 40" Louvered Rack with
52-5/8" x 27" x 40" Louvered Rack with
Louvered Bench Rack
16" x 18" x 32" Bench Top Rack with 200
16" x 18" x 32" Bench Top Rack with 200
Louvered Floor Rack
35-3/4" x 17" x 75-1/8" Lean Louvered F
35-3/4" x 17" x 75-1/8" Lean Louvered F
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More