Skip Content

36 results found that include 36 products

The selection of high-quality loupes from Grainger includes watchmaker and jeweler eyeglass loupe selections in magnifications ranging from 4X to 10X power. Also find many other magnifiers here, including monocular and binocular magnifying lenses that clip onto eyeglasses, clip-on magnifier kits with a variety of lens powers and more. A handheld illuminated pocket magnifier features LED illumination. In addition to enlargement power, always check the lens type and size, diopter and focal distance when making decisions about magnifying lenses and loupes. Shop Grainger today!Close

Filter Results By

Viewing as

List
  • Eye Loupe,10x,40D,Self Mount
    Eye Loupe,10x,40D,Self Mount
    • AVEN
    • Item # 39AN75
    • Mfr. Model # 26034
    • Eye Loupe, 10x Power, 40D Diopter, Focal Distance (In./mm) 0.8 In., Lens Dia. (mm) 12.7, Features Glass Lens,...More

  • Loupe,Watchmakers,5x
    Loupe,Watchmakers,5x
    • BAUSCH & LOMB
    • Item # 3H421
    • Mfr. Model # 81-41-72
    • Watchmakers Loupe, Power Rating 5X, Diopters 20D, Focal Distance 2 Inches, Lens Diameter 25.4 Millimeters,...More

  • Hastings Triplet Loupe,10x,40D
    Hastings Triplet Loupe,10x,40D
    • BAUSCH & LOMB
    • Item # 2RPA3
    • Mfr. Model # 814113
    • Hastings Triplet Loupe, 10x Power, 40D Diopters, Focal Distance 1 In, Lens Dia 15.8 mm

  • Loupe,Watchmakers,10x
    Loupe,Watchmakers,10x
    • BAUSCH & LOMB
    • Item # 3H230
    • Mfr. Model # 81-41-70
    • Watchmakers Loupe, Power Rating 10X, Diopters 40D, Focal Distance 1 Inch, Lens Diameter 25.4 Millimeters,...More

  • Loupe,Watchmakers,7x
    Loupe,Watchmakers,7x
    • BAUSCH & LOMB
    • Item # 3H372
    • Mfr. Model # 81-41-71
    • Watchmakers Loupe, Power Rating 7X, Diopters 28D, Focal Distance 1.5 Inches, Lens Diameter 25.4 Millimeters,...More

  • Loupe,Watchmakers,4x
    Loupe,Watchmakers,4x
    • BAUSCH & LOMB
    • Item # 3H423
    • Mfr. Model # 81-41-73
    • Watchmakers Loupe, Power Rating 4X, Diopters 16D, Focal Distance 2.5 Inches, Lens Diameter 25.4 Millimeters,...More

  • Measuring Loupe Combo Set
    Measuring Loupe Combo Set
    • PEAK
    • Item # 49CT57
    • Mfr. Model # TS2004
    • Measuring Loupe Combo Set

  • Focus Scale Loupe,15X,13mm Lens Dia.
    Focus Scale Loupe,15X,13mm Lens Dia.
    • PEAK
    • Item # 49CT55
    • Mfr. Model # TS2016
    • Focus Scale Loupe,15X,13mm Lens Dia.

  • Eye Loupes Magnifier
    Eye Loupes Magnifier
    • LW SCIENTIFIC
    • Item # 44C541
    • Mfr. Model # LPM-P25S-3307
    • Eye Loupes Magnifier, Magnification 2.5XIncludes Carry Case, Manufacturers Warranty Length 12 MonthsHeight...More

  • Focus Scale Loupe,10X,20.3mm Lens Dia.
    Focus Scale Loupe,10X,20.3mm Lens Dia.
    • PEAK
    • Item # 49CT54
    • Mfr. Model # TS1983
    • Focus Scale Loupe,10X,20.3mm Lens Dia.

  • Focus Scale Loupe,7X,19.8mm Lens Dia.
    Focus Scale Loupe,7X,19.8mm Lens Dia.
    • PEAK
    • Item # 49CT53
    • Mfr. Model # TS1975
    • Focus Scale Loupe,7X,19.8mm Lens Dia.

  • Binocular Magnifying Lens,2.5x
    Binocular Magnifying Lens,2.5x
    • ESCHENBACH OPTIK GMBH
    • Item # 3DVT5
    • Mfr. Model # 1645-2
    • Binocular Magnifying Lens, 2.5x Power, 6D Diopters, Focal Distance 6.7 In In/mm, Lens Dia 75 x 28 mm,...More

  • Electronic Magnifier,3-18X,Auto Focus
    Electronic Magnifier,3-18X,Auto Focus
    • ESCHENBACH OPTIK GMBH
    • Item # 4XKR2
    • Mfr. Model # Ash 511-301
    • Electronic Digital Magnifier, 3X-18X Auto Focus Power, Focal Distance 1.5 In In/mm, Features LED...More

  • Fixed Focus Loupe,10X,25.4mm Lens Dia.
    Fixed Focus Loupe,10X,25.4mm Lens Dia.
    • PEAK
    • Item # 49CT47
    • Mfr. Model # TS2032
    • Fixed Focus Loupe,10X,25.4mm Lens Dia.

  • Illuminated Pocket Magnifier,4X
    Illuminated Pocket Magnifier,4X
    • ESCHENBACH OPTIK GMBH
    • Item # 4XKP9
    • Mfr. Model # 1521-22
    • Illuminated Pocket Magnifier, 4X Power, 16D Diopters, Focal Distance 2.5 In In/mm, Lens Dia 50 x 46 mm,...More

  • Watchmaker Loupe,15X,60D
    Watchmaker Loupe,15X,60D
    • ESCHENBACH OPTIK GMBH
    • Item # 4XKP8
    • Mfr. Model # 1130
    • Watchmaker Loupe, 15X Power, 60D Diopters, Focal Distance 0.8 In In/mm, Lens Dia 13 mm, Features Air Hole to...More

  • Fixed Focus Loupe,22X,19.8mm Lens Dia.
    Fixed Focus Loupe,22X,19.8mm Lens Dia.
    • PEAK
    • Item # 49CT50
    • Mfr. Model # TS1964
    • Fixed Focus Loupe,22X,19.8mm Lens Dia.

  • Focus Light Loupe,15X,20.3mm Lens Dia.
    Focus Light Loupe,15X,20.3mm Lens Dia.
    • PEAK
    • Item # 49CT52
    • Mfr. Model # TS2023
    • Focus Light Loupe, 15X Power, 16D Diopter, Focal Distance (In./mm) 0.8 In., Lens Dia. (mm) 20.3, Features...More

  • Binocular Clip-on Magnifier,2x
    Binocular Clip-on Magnifier,2x
    • ESCHENBACH OPTIK GMBH
    • Item # 3DUY6
    • Mfr. Model # 1646-20
    • Binocular Clip-on Magnifier, 2x Power, 4D Diopters, Focal Distance 8 In In/mm, Lens Dia 75 x 28 mm, Features...More

  • Fixed Focus Loupe,15X,19.8mm Lens Dia.
    Fixed Focus Loupe,15X,19.8mm Lens Dia.
    • PEAK
    • Item # 49CT49
    • Mfr. Model # TS1962
    • Fixed Focus Loupe,15X,19.8mm Lens Dia.

  • Eye Loupes Magnifier
    Eye Loupes Magnifier
    • LW SCIENTIFIC
    • Item # 44C543
    • Mfr. Model # LPM-P35V-4407
    • Eye Loupes Magnifier, Magnification 2.5X-3.5XFeatures Variable, Includes Carry Case, Manufacturers Warranty...More

  • Focus Light Loupe,1 in. Focal D.
    Focus Light Loupe,1 in. Focal D.
    • PEAK
    • Item # 49CT51
    • Mfr. Model # TS1966
    • Focus Light Loupe, 10X Power, 16D Diopter, Focal Distance (In./mm) 1, Lens Dia. (mm) 25.4, Features Acrylic...More

  • Fixed Focus Loupe,10X,24mm Lens Dia.
    Fixed Focus Loupe,10X,24mm Lens Dia.
    • PEAK
    • Item # 49CT48
    • Mfr. Model # TS1961
    • Fixed Focus Loupe,10X,24mm Lens Dia.

  • Monocular Clip-on Magnifier,4x
    Monocular Clip-on Magnifier,4x
    • ESCHENBACH OPTIK GMBH
    • Item # 3DUY9
    • Mfr. Model # 1646-40
    • Monocular Clip-on Magnifier, 4x Power, 16D Diopters, Focal Distance 2.5 In In/mm, Lens Dia 30 mm, Features...More

  • Fixed Focus Loupe,5X,25.4mm Lens Dia.
    Fixed Focus Loupe,5X,25.4mm Lens Dia.
    • PEAK
    • Item # 49CT46
    • Mfr. Model # TS1960
    • Fixed Focus Loupe, 5X Power, 16D Diopter, Focal Distance (In./mm) 2", Lens Dia. (mm) 25.4, Features Acrylic...More

  • Binocular Magnifying Lens,3x
    Binocular Magnifying Lens,3x
    • ESCHENBACH OPTIK GMBH
    • Item # 3DVT6
    • Mfr. Model # 1645-3
    • Binocular Magnifying Lens, 3x Power, 8D Diopters, Focal Distance 5 In In/mm, Lens Dia 75 x 28 mm, Features...More

  • Monocular Magnifying Lens,7x
    Monocular Magnifying Lens,7x
    • ESCHENBACH OPTIK GMBH
    • Item # 3DVT9
    • Mfr. Model # 1645-7
    • Monocular Magnifying Lens, 7x Power, 28D Diopters, Focal Distance 1.42 In In/mm, Lens Dia 35 mm, Features...More

  • Clip-on Magnifier Kit,8 Pc,1.7x-7x
    Clip-on Magnifier Kit,8 Pc,1.7x-7x
    • ESCHENBACH OPTIK GMBH
    • Item # 3DUX9
    • Mfr. Model # 1647
    • Clip-on Magnifier Kit, 8 Pc, 1.7x, 2x, 2.5x, 3x, 4x, 7x Power, 2.5D, 2.5D, 5D, 7.75D, 16D, 28D Diopters,...More

  • Magnifier Frame,Metal,Black
    Magnifier Frame,Metal,Black
    • ESCHENBACH OPTIK GMBH
    • Item # 3DUZ2
    • Mfr. Model # 1644-504
    • Magnifier Frame, Features Lightweight Metal Frame, Glass Fiber Reinforced Plastic Lens Clip, Black, Can Be...More

  • Binocular Magnifying Lens,4x
    Binocular Magnifying Lens,4x
    • ESCHENBACH OPTIK GMBH
    • Item # 3DVT7
    • Mfr. Model # 1645-4
    • Binocular Magnifying Lens, 4x Power, 16D Diopters, Focal Distance 2.5 In In/mm, Lens Dia 35 mm, Features...More

  • Binocular Clip-on Magnifier,3x
    Binocular Clip-on Magnifier,3x
    • ESCHENBACH OPTIK GMBH
    • Item # 3DUY8
    • Mfr. Model # 1646-30
    • Binocular Clip-on Magnifier, 3x Power, 8D Diopters, Focal Distance 5 In In/mm, Lens Dia 75 x 28 mm, Features...More

  • Monocular Magnifying Lens,1.7x
    Monocular Magnifying Lens,1.7x
    • ESCHENBACH OPTIK GMBH
    • Item # 3DVT8
    • Mfr. Model # 1645-5
    • Monocular Magnifying Lens, 1.7x Power, 2.8D Diopters, Focal Distance 14.3 In In/mm, Lens Dia 75 x 28 mm,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More