Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Strap Length
Strap Width
Working Load Limit
Assembly Strength
Fitting Style
Brand
Price
Shop By
Ratings

Logistics Straps

30 results found that include 72 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Logistic Ratchet Straps Logistic Ratchet Straps
  • Multiple product options available

    Multiple product options available

Logistic Tie-Off Strap,7x2 In,2000lb,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Logistic Cam Buckle Straps Logistic Cam Buckle Straps
  • Multiple product options available

    Multiple product options available

Auto Tie-Down Strap,10ftx1-7/8In,1000lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Auto Tie-Down Strap, 10ftx1-7/8In, 1000lb Auto Tie-Down Strap,10ftx1-7/8In,1000lb
  • Item # 2VKN8
  • Mfr. Model # 2VKN8
  • Logistic Auto Tie-Down Strap, Strap Length 10 ft., Strap Width 1-7/8 In., Working Load Limit 1000 lb.,...More

Logistic Cam Strap, 16ft x 2In, 1000lb
  • SNAP-LOC
  • Logistic Cam Strap, 16ft x 2In, 1000lb Logistic Cam Strap, 16ft x 2In, 1000lb
  • Item # 15X219
  • Mfr. Model # SLTE216CRI
  • Logistic Cam Strap, Strap Length 16 ft., Strap Width 2 In., Working Load Limit 1000 lb., Assembly Strength...More

S-Hook Accessory,1000 lb.
  • TM

    Grainger Choice

  • DAYTON
  • S-Hook Accessory, 1000 lb. S-Hook Accessory,1000 lb.
  • Item # 2VKN9
  • Mfr. Model # 2VKN9
  • S-Hook Accessory, Working Load Limit 1000 lb., Assembly Strength 3000 lb., Hardware Material Steel, Color...More

Ratchet Strap,Gray,2 in. Strap W
  • KINEDYNE
  • Ratchet Strap, Gray, 2 in. Strap W Ratchet Strap,Gray,2 in. Strap W
  • Item # 48PX62
  • Mfr. Model # 641601-018GRA
  • Logistic Ratchet Strap, Strap Length 16 ft., Strap Width 2 In., Working Load Limit 1000 lb., Assembly...More

Snap Lock Cinch Strap,48" L x 1" W,PR
  • SNAP-LOC
  • Snap Lock Cinch Strap, 48" L x 1" W, PR Snap Lock Cinch Strap,48" L x 1" W,PR
  • Item # 52RW92
  • Mfr. Model # SLCTC104CR2
  • Snap Lock Cinch Strap, Strap Length 48 In., Strap Width 1 In., Working Load Limit 500 lb., Assembly Strength...More

Snap Lock Cinch Strap,72" L x 1" W,PR
  • SNAP-LOC
  • Snap Lock Cinch Strap, 72" L x 1" W, PR Snap Lock Cinch Strap,72" L x 1" W,PR
  • Item # 52RW93
  • Mfr. Model # SLCTC106CR2
  • Snap Lock Cinch Strap, Strap Length 72 In., Strap Width 1 In., Working Load Limit 500 lb., Assembly Strength...More

Bolt Hole Accessory,1000 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bolt Hole Accessory, 1000 lb. Bolt Hole Accessory,1000 lb.
  • Item # 2VKP1
  • Mfr. Model # 2VKP1
  • Bolt Hole Accessory, Working Load Limit 1000 lb., Assembly Strength 3000 lb., Hardware Material Steel, Color...More

Ratchet Strap,Blue,1-3/4 in. Strap W
  • KINEDYNE
  • Ratchet Strap, Blue, 1-3/4 in. Strap W Ratchet Strap,Blue,1-3/4 in. Strap W
  • Item # 48PX56
  • Mfr. Model # 37D1560-006GRA
  • Logistic Ratchet Strap, Strap Length 15 ft., Strap Width 1-3/4 In., Working Load Limit 1670 lb., Assembly...More

Tie-off Extension,7 In. x 2 In.,1000 lb.
Snap Lock Cinch Strap,24" L x 1" W,PR
  • SNAP-LOC
  • Snap Lock Cinch Strap, 24" L x 1" W, PR Snap Lock Cinch Strap,24" L x 1" W,PR
  • Item # 52RW90
  • Mfr. Model # SLCTC102CR2
  • Snap Lock Cinch Strap, Strap Length 24 In., Strap Width 1 In., Working Load Limit 500 lb., Assembly Strength...More

Snap Lock Cinch Strap,36" L x 1" W,PR
  • SNAP-LOC
  • Snap Lock Cinch Strap, 36" L x 1" W, PR Snap Lock Cinch Strap,36" L x 1" W,PR
  • Item # 52RW91
  • Mfr. Model # SLCTC103CR2
  • Snap Lock Cinch Strap, Strap Length 36 In., Strap Width 1 In., Working Load Limit 500 lb., Assembly Strength...More

Logistic Hang Kit,1467 lb.
  • SNAP-LOC
  • Logistic Hang Kit, 1467 lb. Logistic Hang Kit,1467 lb.
  • Item # 19XZ77
  • Mfr. Model # SLCHK
  • Logistic Hang Kit, Strap Length 12 in., Strap Width 2 In., Working Load Limit 1467 lb., Assembly Strength...More

Results per page:  16 | 32 | 48

Find fast-connect, spring-loaded logistic straps to help secure loads inside trailers. Cinch up and tie down loads as heavy as 10,000 lb. with 2"W polyester E-track logistics straps measuring from 12' to 27'L. Choose from cam buckle and ratchet type logistic straps. A 6'L or 12'L ratchet auto tie down helps you hold down loads up to 1,000 lb. Choose a 1"W x 10'L S-hook ratchet-buckled logistics strap to safeguard a load up to 1,500 lb. Use logistic straps from Grainger with flatbed trucks and trailers as well as for hauling vehicles.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More