Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Locking Pliers

9 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
  • Curved Jaw Locking Pliers Curved Jaw Locking Pliers
  • Multiple product options available

    The curved jaws on these locking pliers are designed to help in tightening, clamping, and turning round objects such as piping or nuts. Adjustment screws help control the holding pressure. Use as pipe or speed wrenches, pliers, or clamps for holding small objects. Some models include wire cutters.

    Multiple product options available

  • Straight Jaw Locking Pliers Straight Jaw Locking Pliers
  • Multiple product options available

    Straight-jaw locking pliers are designed for tightening, clamping, and turning round objects such as piping or nuts. They feature heavy-duty noses and reinforced machined teeth to help provide a secure grip for extra-tough jobs. Adjustment screws control holding pressure and locking nuts help to hold adjustments during repetitive jobs. Induction hardened jaws help provide a secure grip and long service life. Some models include a built-in wire cutter.

    Multiple product options available

  • Long Nose Locking Pliers Long Nose Locking Pliers
  • Multiple product options available

    These long-nose locking pliers help provide use in limited space areas. The long jaws are great for holding, placing, and extracting pieces in awkward or recessed areas, including engines. They are also designed to hold round objects easily. Models with a cushioned grip help reduce slippage. Guarded release triggers and adjusting screws help to keep pliers secure. Heat-treated alloy steel construction helps provide durability and long service life. Nickel-plated finishes help resist corrosion.

    Multiple product options available

Curved Jaw Fast Release Locking Pliers, 7" Length, 1-1
  • IRWIN VISE-GRIP
  • Curved Jaw Fast Release Locking Pliers, 7" Length, 1-1/2" Jaw Capacity, Handle Type: Ergonomic Curved Jaw Fast Release Locking Pliers
  • The curved jaws on these fast-release locking pliers are designed to help in tightening, clamping, and turning round objects such as piping or nuts. Each features a locking function with guarded release trigger, allowing you to set them in place without worrying about accidental release. Heat-treated alloy steel construction helps to increase durability. Nickel-plated finishes help to resist corrosion.

  • Item # 4CHT8
  • Mfr. Model # 7T - 7WR
  • Fast Release Locking Pliers, Curved Jaw, Handle Type Ergonomic, Wire Cutter Yes, Length 7 In., Jaw Capacity...More

Straight Jaw Fast Release Locking Pliers, 7" Length, 1
  • IRWIN VISE-GRIP
  • Straight Jaw Fast Release Locking Pliers, 7" Length, 1-5/16" Jaw Capacity, Handle Type: Ergonomic Straight Jaw Fast Release Locking Pliers
  • These locking pliers are engineered with guarded release triggers and adjusting screws to help you set them in place without worrying about accidental release. Heat-treated alloy steel construction helps to increase durability. Nickel-plated finishes help to resist corrosion. The soft, ergonomic, rubberized grips help reduce the possibility of slipping in wet, demanding work environments.

  • Item # 4CHU5
  • Mfr. Model # 3T-7R
  • Fast Release Locking Pliers, Straight Jaw, Handle Type Ergonomic, Wire Cutter No, Length 7 In., Jaw Capacity...More

V-Jaw Large Capacity Locking Pliers, 7" Length, 1-1/2&
  • IRWIN VISE-GRIP
  • V-Jaw Large Capacity Locking Pliers, 7" Length, 1-1/2" Jaw Capacity, Handle Type: Ergonomic V-Jaw Large Capacity Locking Pliers
  • With soft, ergonomic, rubberized grips, these large-capacity locking pliers help reduce the possibility of slipping in wet, demanding work environments. Each features a guarded release trigger and adjusting screw, which helps facilitate 1-handed release and locking functions. Heat-treated alloy steel construction helps to increase durability. Nickel-plated finishes help to resist corrosion.

  • Item # 4CHU7
  • Mfr. Model # 13T-7CR
  • Large Capacity Locking Pliers, V-Jaw, Handle Type Ergonomic, Wire Cutter No, Length 7 In., Jaw Capacity 1-1/2...More

V-Jaw Locking Pliers, 7" Length, 1-1/2" Jaw Capac
  • IRWIN VISE-GRIP
  • V-Jaw Locking Pliers, 7" Length, 1-1/2" Jaw Capacity, Handle Type: Plain Grip V-Jaw Locking Pliers
  • The V-shaped jaws on these locking pliers help apply maximum torque on four points of any style nut or bolt head, making them ideal for twisting and turning applications. They also feature guarded release triggers and adjusting screws, allowing them to grip various sized items. Heat-treated alloy steel construction helps to increase durability, and nickel-plated finishes help to resist corrosion.

  • Item # 4CHV5
  • Mfr. Model # 1302L3-7CR
  • Locking Pliers, V-Jaw, Handle Type Plain Grip, Wire Cutter Yes, Length 7 In., Jaw Capacity 1-1/2 In., Jaw...More

Straight Jaw Pinch Off Locking Pliers, 7" Length, 1&qu
  • TM

    Grainger Choice

  • Straight Jaw Pinch Off Locking Pliers, 7" Length, 1" Jaw Capacity, Handle Type: Plain Grip Straight Jaw Pinch Off Locking Pliers
  • Designed for the refrigeration industry, these locking pliers and wrenches can lock on to tubing instantly, pinching off refrigeration flow. Each features a guarded release trigger and adjusting screw. Heat-treated alloy steel construction helps to provide durability and long service life. Nickel-plated finishes help resist corrosion.

  • Item # 1ECF4
  • Mfr. Model # 1ECF4
  • Pinch Off Locking Pliers, Straight Jaw, Handle Type Plain Grip, Wire Cutter No, Length 7 In., Jaw Capacity 1...More

  • TM

    Grainger Choice

  • Curved Jaw Auto Locking Pliers Curved Jaw Auto Locking Pliers
  • Multiple product options available

    These autolocking pliers automatically adjust to various sizes for 1-handed operation. Locking functions with guarded release triggers allow you to set them in place without worrying about accidental release. They can help in tightening, clamping, and turning round objects such as piping or nuts.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More