Skip Content

LOCBOARD

38 products found

Filter Results By

Viewing as

List
  • Stainless Steel Shelf, Screw In Mounting Type, Silver, Finish: Stainless Steel

    Brand
    LOCBOARD
    Item #
    45MX17
    Mfr. Model #
    66186
    Stainless Steel Shelf, Screw In Mounting Type, Silver, Fini
    Web Price $55.43 / each
  • Stainless Steel Extended Spring Clip, Screw In Mounting Type, Silver, Finish: Stainless Steel

    Brand
    LOCBOARD
    Item #
    45MX15
    Mfr. Model #
    63205
    Stainless Steel Extended Spring Clip, Screw In Mounting Typ
    Web Price $8.99 / pkg. of 3
  • Stainless Steel Single Rod Pegboard Hook, Screw In Mounting Type, Silver, Finish: Stainless Steel

    Brand
    LOCBOARD
    Item #
    45MX10
    Mfr. Model #
    61323
    Stainless Steel Single Rod Pegboard Hook, Screw In Mounting
    Web Price $8.99 / pkg. of 3
  • Stainless Steel Bin Mounting Clip, Screw In Mounting Type, Silver, Finish: Stainless Steel

    Brand
    LOCBOARD
    Item #
    45MX20
    Mfr. Model #
    67500
    Stainless Steel Bin Mounting Clip, Screw In Mounting Type,&
    Web Price $10.23 / pkg. of 3
  • Stainless Steel Pegboard Panel with 250 lb. Load Capacity, 36"H x 18"W, Silver, 1 PR

    Brand
    LOCBOARD
    Item #
    45MX04
    Mfr. Model #
    LB18-S
    Stainless Steel Pegboard Panel with 250 lb. Load Capacity,&
    Web Price $295.00 / pair
  • Stainless Steel Extended Spring Clip, Screw In Mounting Type, Silver, Finish: Stainless Steel

    Brand
    LOCBOARD
    Item #
    45MX14
    Mfr. Model #
    63120
    Stainless Steel Extended Spring Clip, Screw In Mounting Typ
    Web Price $12.99 / pkg. of 3
  • Steel Pegboard Panel Kit with 240 lb. Load Capacity, 24"H x 24"W, Blue, 1 EA

    Brand
    LOCBOARD
    Item #
    49WL38
    Mfr. Model #
    LB1-BKit
    Steel Pegboard Panel Kit with 240 lb. Load Capacity, 2
    Web Price $152.46 / each
  • Steel Pegboard Strip Kit with 35 lb. Load Capacity, 4-1/2"H x 36"W, Silver, 1 EA

    Brand
    LOCBOARD
    Item #
    49WL48
    Mfr. Model #
    LBS36T-SLV
    Steel Pegboard Strip Kit with 35 lb. Load Capacity, 4-
    Web Price $31.00 / each
  • Steel Pegboard Panel Kit with 400 lb. Load Capacity, 42-1/2"H x 24"W, White, 1 EA

    Brand
    LOCBOARD
    Item #
    49WL41
    Mfr. Model #
    LB2-Kit
    Steel Pegboard Panel Kit with 400 lb. Load Capacity, 4
    Web Price $228.00 / each
  • Stainless Steel Pegboard Panel Kit with 250 lb. Load Capacity, 42-1/2"H x 24"W, Silver, 1 PR

    Brand
    LOCBOARD
    Item #
    45MX22
    Mfr. Model #
    LB2-Skit
    Stainless Steel Pegboard Panel Kit with 250 lb. Load C
    Web Price $546.48 / pair
  • Stainless Steel Pegboard Panel Kit with 250 lb. Load Capacity, 36"H x 18"W, Silver, 1 PR

    Brand
    LOCBOARD
    Item #
    45MX05
    Mfr. Model #
    LB18-SKit
    Stainless Steel Pegboard Panel Kit with 250 lb. Load C
    Web Price $401.00 / pair
  • Ventilated Steel Wire Wall Shelf System, 33"W x 16"D x 63"H, No. of Shelves: 1

    Brand
    LOCBOARD
    Item #
    45MX01
    Mfr. Model #
    1785
    Ventilated Steel Wire Wall Shelf System, 33"W x 16&quo
    Web Price $249.00 / each
  • Ventilated Steel Wire Wall Shelf System, 66"W x 16"D x 63"H, No. of Shelves: 4

    Brand
    LOCBOARD
    Item #
    45MW98
    Mfr. Model #
    1750
    Ventilated Steel Wire Wall Shelf System, 66"W x 16&quo
    Web Price $424.40 / each
  • Ventilated Steel Wire Wall Shelf System, 66"W x 16"D x 63"H, No. of Shelves: 3

    Brand
    LOCBOARD
    Item #
    45MW97
    Mfr. Model #
    1740
    Ventilated Steel Wire Wall Shelf System, 66"W x 16&quo
    Web Price $424.40 / each
  • Steel Pegboard Panel Kit with 240 lb. Load Capacity, 24"H x 24"W, White, 1 EA

    Brand
    LOCBOARD
    Item #
    49WL39
    Mfr. Model #
    LB1-Kit
    Steel Pegboard Panel Kit with 240 lb. Load Capacity, 2
    Web Price $137.28 / each
  • Steel Pegboard Strip Kit with 35 lb. Load Capacity, 9"H x 31-1/2"W, White, 1 EA

    Brand
    LOCBOARD
    Item #
    52YP01
    Mfr. Model #
    LBS31T-WHT
    Steel Pegboard Strip Kit with 35 lb. Load Capacity, 9&
    Web Price $32.00 / each
  • Steel Pegboard Strip Kit with 35 lb. Load Capacity, 9"H x 31-1/2"W, Silver, 1 EA

    Brand
    LOCBOARD
    Item #
    49WL52
    Mfr. Model #
    LBS31T-SLV
    Steel Pegboard Strip Kit with 35 lb. Load Capacity, 9&
    Web Price $32.00 / each
  • Stainless Steel Multi-Prong Tool Holder, Screw In Mounting Type, Silver, Finish: Stainless Steel

    Brand
    LOCBOARD
    Item #
    45MX18
    Mfr. Model #
    66660
    Stainless Steel Multi-Prong Tool Holder, Screw In Mounting
    Web Price $7.49 / each
  • Stainless Steel Multi-Ring Tool Holder, Screw In Mounting Type, Silver, Finish: Stainless Steel

    Brand
    LOCBOARD
    Item #
    45MX19
    Mfr. Model #
    66661
    Stainless Steel Multi-Ring Tool Holder, Screw In Mounting T
    Web Price $9.29 / each
  • Stainless Steel Double Rod Pegboard Hook, Screw In Mounting Type, Silver, Finish: Stainless Steel

    Brand
    LOCBOARD
    Item #
    45MX12
    Mfr. Model #
    62419
    Stainless Steel Double Rod Pegboard Hook, Screw In Mounting
    Web Price $13.12 / pkg. of 3
  • Stainless Steel Single Rod Pegboard Hook, Screw In Mounting Type, Silver, Finish: Stainless Steel

    Brand
    LOCBOARD
    Item #
    45MX09
    Mfr. Model #
    61113
    Stainless Steel Single Rod Pegboard Hook, Screw In Mounting
    Web Price $6.07 / pkg. of 3
  • Stainless Steel Single Rod Pegboard Hook, Screw In Mounting Type, Silver, Finish: Stainless Steel

    Brand
    LOCBOARD
    Item #
    45MX11
    Mfr. Model #
    61629
    Stainless Steel Single Rod Pegboard Hook, Screw In Mounting
    Web Price $10.99 / pkg. of 3
  • Stainless Steel Extended Spring Clip, Screw In Mounting Type, Silver, Finish: Stainless Steel

    Brand
    LOCBOARD
    Item #
    45MX13
    Mfr. Model #
    63107
    Stainless Steel Extended Spring Clip, Screw In Mounting Typ
    Web Price $13.40 / pkg. of 3
  • Ventilated Steel Wire Wall Shelf, 33"W x 16"D x 31-1/2"H, No. of Shelves: 3

    Brand
    LOCBOARD
    Item #
    45MX02
    Mfr. Model #
    1795
    Ventilated Steel Wire Wall Shelf, 33"W x 16"D x&#
    Web Price $189.40 / each
  • Stainless Steel Curved Pegboard Hook, Screw In Mounting Type, Silver, Finish: Stainless Steel

    Brand
    LOCBOARD
    Item #
    45MX16
    Mfr. Model #
    65200
    Stainless Steel Curved Pegboard Hook, Screw In Mounting Typ
    Web Price $9.33 / pkg. of 3
  • Steel Pegboard Panel Kit with 240 lb. Load Capacity, 24"H x 24"W, Tan, 1 EA

    Brand
    LOCBOARD
    Item #
    49WL40
    Mfr. Model #
    LB1-TKit
    Steel Pegboard Panel Kit with 240 lb. Load Capacity, 2
    Web Price $152.46 / each
  • Steel Pegboard Strip Kit with 35 lb. Load Capacity, 4-1/2"H x 36"W, White, 1 EA

    Brand
    LOCBOARD
    Item #
    49WL49
    Mfr. Model #
    LBS36T-WHT
    Steel Pegboard Strip Kit with 35 lb. Load Capacity, 4-
    Web Price $30.40 / each
  • Stainless Steel Pegboard Panel with 250 lb. Load Capacity, 42-1/2"H x 24"W, Silver, 1 PR

    Brand
    LOCBOARD
    Item #
    45MX21
    Mfr. Model #
    LB2-S
    Stainless Steel Pegboard Panel with 250 lb. Load Capacity,&
    Web Price $402.16 / pair
  • Steel Pegboard Panel with 240 lb. Load Capacity, 24"H x 24"W, White, 2 PK

    Brand
    LOCBOARD
    Item #
    36RE11
    Mfr. Model #
    LB1-W
    Steel Pegboard Panel with 240 lb. Load Capacity, 24"H&
    Web Price $142.34 / pkg. of 2
  • Steel Pegboard Strip Kit with 15 lb. Load Capacity, 4-1/2"H x 18"W, Silver, 1 EA

    Brand
    LOCBOARD
    Item #
    49WL46
    Mfr. Model #
    LBS18T-SLV
    Steel Pegboard Strip Kit with 15 lb. Load Capacity, 4-
    Web Price $18.48 / each
  • Steel Pegboard Panel Kit with 400 lb. Load Capacity, 42-1/2"H x 24"W, Blue, 1 EA

    Brand
    LOCBOARD
    Item #
    49WL42
    Mfr. Model #
    LB2-BKit
    Steel Pegboard Panel Kit with 400 lb. Load Capacity, 4
    Web Price $248.00 / each
  • Plastic/Stainless Steel Mounting Hardware, Hanging Mounting Type, Silver, Finish: Stainless Steel

    Brand
    LOCBOARD
    Item #
    45MX08
    Mfr. Model #
    LB-MHKS
    Plastic/Stainless Steel Mounting Hardware, Hanging Mounting Type
    Web Price $4.99 / pkg. of 24
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More