Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Lobby Brooms

6 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Lobby Broom, 35" Overall Length
  • TM

    Grainger Choice

  • TOUGH GUY
  • Lobby Broom, 35" Overall Length Lobby Broom, 35" Overall Length
  • Item # 1VAC2
  • Mfr. Model # 1VAC2
  • Lobby Broom, Overall Length 35 In., Trim Length 4 In., Sweep Face 5-7/8 In., Bristle Material Polypropylene,...More

Lobby Broom, 35" Overall Length
  • RUBBERMAID
  • Lobby Broom, 35" Overall Length Lobby Broom, 35" Overall Length
  • Item # 5W638
  • Mfr. Model # FG637400BLA
  • Lobby Broom, Overall Length 35 In., Trim Length 5 In., Sweep Face 7-7/8 In., Bristle Material Polypropylene,...More

Lobby Broom, 38" Overall Length
  • LIBMAN
  • Lobby Broom, 38" Overall Length Lobby Broom, 38" Overall Length
  • Item # 9WT61
  • Mfr. Model # 915
  • Lobby Broom, Overall Length 38 In., Trim Length 4-1/4 In., Sweep Face 10 In., Bristle Material Recycled PET,...More

Horsehair Floor Broom, Overall Length 16"
Results per page:  16 | 32 | 48

Choose from a selection of lobby brooms at Grainger that use synthetic material for wet or dry use. Lobbies are general purpose gathering places. Reduce the risk of spreading germs by cleaning different areas separately. A color coded system could include red brooms for high risk areas, yellow for low risk areas, blue for all purpose areas, and green for food areas.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More