Skip Content

Liquid Tight Cord Connectors

3 results found that include 241 products

Filter Results By

Branch Availability
Conduit Size
Cord Dia. Range
Material
Connector Type
Color
Number of Cords
Length
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Straight Liquid Tight Cord Connectors
    • Multiple product options available

      Designed for use with liquid-tight conduit, electrical boxes, and enclosures, these cord connectors aim to offer provisions for holding electrical cords.

      Multiple product options available

  • 90 Degree Liquid Tight Cord Connectors
    • Multiple product options available

      For use with liquid-tight conduit, electrical boxes, and enclosures that have provisions for holding electrical cords, these strain-relief connectors help to provide a broad cord range. They can be tightened with pliers or screwdrivers when working in tight areas. They feature type 304 stainless steel construction to withstand harsh environments, including heat and UV rays.

      Multiple product options available

  • 1-5/16"L Malleable Iron Liquid Tight Cord Connector, S
    1-5/16"L Malleable Iron Liquid Tight Cord Connector, S
    • THOMAS & BETTS
    • Liquid Tight Cord Connector, Material Malleable Iron, Conduit Size 1/2 In., Length 1-5/16 In., Cord Dia. Range 1/8 In. to 3/8 In., Number of Cords 1, Connector Type 45 Degrees , Color Silver, Standards UL E13938, CSA 52391, NEC 501-4(B)

    • Item # 2DDJ9
    • Mfr. Model # 4920
    • Liquid Tight Cord Connector, Material Malleable Iron, Conduit Size 1/2 In., Length 1-5/16 In., Cord Dia....More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More