Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Conduit Size
Cord Dia. Range
Material
Connector Type
Color
Number of Cords
Length
Brand
Price
Shop By
Ratings

Liquid Tight Cord Connectors

35 Results Found that Include 270 Products

Results per page:  16 | 32 | 48
  • Liquid Tight Cord Connectors, 90 Degrees Liquid Tight Cord Connectors, 90 Degrees
  • Multiple product options available

    For use with liquid-tight conduit, electrical boxes, and enclosures that have provisions for holding electrical cords, these strain-relief connectors help to provide a broad cord range. They can be tightened with pliers or screwdrivers when working in tight areas. They feature type 304 stainless steel construction to withstand harsh environments, including heat and UV rays.

    Multiple product options available

Aluminum Liquid Tight Cord Connector, Conduit Size: 3/
Nylon Liquid Tight Cord Connector, Conduit Size: 1/2&q
Aluminum Liquid Tight Cord Connector, Conduit Size: 1/
Aluminum Liquid Tight Cord Connector, Conduit Size: 1/
Steel Liquid Tight Cord Connector, Conduit Size: 1/2&q
Aluminum Liquid Tight Cord Connector, Conduit Size: 1"
Aluminum Liquid Tight Cord Connector, Conduit Size: 1"
Aluminum Liquid Tight Cord Connector, Conduit Size: 1/
Aluminum Liquid Tight Cord Connector, Conduit Size: 1/
Steel Liquid Tight Cord Connector, Conduit Size: 3/4&q
Nylon Liquid Tight Cord Connector, Conduit Size: 1/2&q
Steel Liquid Tight Cord Connector, Conduit Size: 3/4&q
Aluminum Liquid Tight Cord Connector, Conduit Size: 3/
Nylon Liquid Tight Cord Connector, Conduit Size: 1/2&q
Steel Liquid Tight Cord Connector, Conduit Size: 3/4&q
Nylon Liquid Tight Cord Connector, Conduit Size: 3/4&q
Nylon Liquid Tight Cord Connector, Conduit Size: 3/4&q
Nylon Liquid Tight Cord Connector, Conduit Size: 1",&#
Steel Liquid Tight Cord Connector, Conduit Size: 1",&#
Malleable Iron Liquid Tight Cord Connector, Conduit Size:&#
Steel Liquid Tight Cord Connector, Conduit Size: 1",&#
Malleable Iron Liquid Tight Cord Connector, Conduit Size:&#
Malleable Iron Liquid Tight Cord Connector, Conduit Size:&#
Malleable Iron Liquid Tight Cord Connector, Conduit Size:&#
  • Liquid Tight Cord Connectors, 45 Degrees Liquid Tight Cord Connectors, 45 Degrees
  • Multiple product options available

    These connectors are designed for use with conduit, electrical boxes, and enclosures that are liquid tight and have provisions for holding electrical cords. Each strain relief connector helps to provide a broad cord range. They can be tightened with pliers or screwdrivers when working in tight areas. They feature type 304 stainless steel construction to withstand harsh environments, including heat and UV rays.

    Multiple product options available

Nylon Liquid Tight Conduit Grip, Conduit Size: 1/4&quo
Malleable Iron Liquid Tight Cord Connector, Conduit Size:&#
Malleable Iron Liquid Tight Cord Connector, Conduit Size:&#
Malleable Iron Liquid Tight Cord Connector, Conduit Size:&#
Aluminum Liquid Tight Cord Connector, Conduit Size: 1"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More