Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Liquid Tight Conduit

18 results found that include 202 products

Filter Results By

Branch Availability
Liquid Tight Conduit Application
Series
Conduit Trade Size
Flexible Conduit Nominal Length
Flexible Conduit Color
Flexible Conduit Core Material
Flexible Conduit Usable Temp. Range
Flexible Conduit Bend Radius
Standards
Inside Dia.
Outside Dia.
Brand
Price
Shop By
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Multiple product options available

    For use in various applications per the NEC, this metallic conduit/raceway is both liquidtight and flexible. Constructed from interlocking galvanized steel strip with a rugged PVC jacket, it is suitable for wet locations and direct burial applications, as well as concrete embedment. Oil- and sunlight-resistant conduit is also flame retardant. It provides impact and crush protection for electrical power, control, and communication cables.

    Multiple product options available

  • TM

    Grainger Choice

  • Multiple product options available

    This nonmetallic, liquid tight conduit is designed for use in continuous-flex applications. It is flexible, and features a seamless inner core with woven nylon mesh reinforcement.

    Multiple product options available

  • TM

    Grainger Choice

  • Multiple product options available

    This liquidtight, metallic conduit is extra flexible and provides mechanical and moisture protection for conductors. It is constructed from interlocking galvanized steel strip with a rugged PVC jacket. The oil-resistant and sunlight-resistant conduit is also flame retardant. Use in all of your OEM and other non-UL applications.

    Multiple product options available

  • TM

    Grainger Choice

  • Multiple product options available

    This flexible, NSF-rated liquidtight, metallic conduit is designed for use with devices associated with food production, and in "splash zones" contiguous to food production. Use in wash-down areas, meat packing facilities, restaurants, food processing areas, poultry packing facilities, and pharmaceutical facilities. It is constructed from interlocking galvanized steel strip with a PVC jacket that is specially formulated to resist bacteria growth. The conduit also resists oil, sunlight, and bleach-based cleaning agents, while providing mechanical and moisture protection for electrical power and communication cables.

    Multiple product options available

  • TM

    Grainger Choice

  • Multiple product options available

    This liquidtight, flexible, metallic conduit/raceway is designated for use in various applications per the NEC. Use in wet locations and direct burial applications, as well as concrete embedment. The conduit is constructed from interlocking galvanized steel strips with a rugged PVC jacket. The oil- and sunlight-resistant conduit is also flame retardant. Provides impact and crush protection for electrical power, control, and communication cables.

    Multiple product options available

LA-Series Flexible Metallic Liquid Tight Conduit, 1" x
  • ELECTRI-FLEX
  • Liquatite® LA series flexible metallic liquid-tight conduit features continuous copper ground for permanent circuit protection. Conduit jacket is rugged, flame-retardant PVC compound. Available in a variety of colors for quick identification of circuits.

  • Item # 2W281
  • Mfr. Model # LA-13x50 GRY
  • Flexible Metallic Liquid Tight Conduit, Series LA, Conduit Trade Size 1 In., Flexible Conduit Nominal Length...More

Flexible Nonmetallic Liquid Tight Conduit, 1/2" x 100&
  • GAV
  • Flexible Nonmetallic Liquid Tight Conduit, Conduit Trade Size 1/2 In., Flexible Conduit Nominal Length 100 ft., Flexible Conduit Color Black, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range 0 Degrees to 140 Degrees F, Flexible Conduit Bend Radius 1 In., Standards UL 1696, CSA C22.3 No. 227.3, Inside Dia. 0.622 In., Outside Dia. 0.835 In., Jacket Material Flame Retardant PVC

  • Item # 53CJ96
  • Mfr. Model # 160-016
  • Flexible Nonmetallic Liquid Tight Conduit, Conduit Trade Size 1/2 In., Flexible Conduit Nominal Length 100...More

  • TM

    Grainger Choice

  • Multiple product options available

    Metallic conduit/raceway is liquidtight, flexible, and designed for use in various applications per the NEC. It is suitable for high- and low-temperature applications, wet locations, direct burial, and concrete embedment. Constructed from interlocking galvanized steel strip with a specially formulated PVC jacket, it is also flame retardant, resists damage from oil and sunlight, and provides impact and crush protection for electrical power and communication cables.

    Multiple product options available

  • TM

    Grainger Choice

  • Multiple product options available

    Use this flexible, nonmetallic liquid-tight conduit to help protect power lines from corrosion and water infiltration. The rigid PVC core, flame-retardant PVC jacket, and nylon reinforcing braid are suitable for use with both metallic and nonmetallic liquid-tight fittings. The conduit is also ideal for wet locations and exposure to oil, sunlight, and weather.

    Multiple product options available

Flexible Nonmetallic Liquid Tight Conduit, 3/8" x 100&
  • GAV
  • Flexible Nonmetallic Liquid Tight Conduit, Conduit Trade Size 3/8 In., Flexible Conduit Nominal Length 100 ft., Flexible Conduit Color Black, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range 0 Degrees to 140 Degrees F, Flexible Conduit Bend Radius 1 In., Standards UL 1696, CSA C22.3 No. 227.3, Inside Dia. 0.484 In., Outside Dia. 0.705 In., Jacket Material Flame Retardant PVC

  • Item # 53CJ98
  • Mfr. Model # 160-012
  • Flexible Nonmetallic Liquid Tight Conduit, Conduit Trade Size 3/8 In., Flexible Conduit Nominal Length 100...More

Flexible Nonmetallic Liquid Tight Conduit, 3/4" x 100&
  • GAV
  • Flexible Nonmetallic Liquid Tight Conduit, Conduit Trade Size 3/4 In., Flexible Conduit Nominal Length 100 ft., Flexible Conduit Color Black, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range 0 Degrees to 140 Degrees F, Flexible Conduit Bend Radius 1 In., Standards UL 1696, CSA C22.3 No. 227.3, Inside Dia. 0.820 In., Outside Dia. 1.045 In., Jacket Material Flame Retardant PVC

  • Item # 53CJ97
  • Mfr. Model # 160-021
  • Flexible Nonmetallic Liquid Tight Conduit, Conduit Trade Size 3/4 In., Flexible Conduit Nominal Length 100...More

  • TM

    Grainger Choice

  • Multiple product options available

    This liquidtight, flexible, metallic conduit/raceway is constructed from interlocking galvanized steel with a high-performance TPE (thermoplastic elastomer) jacket, making it ideal for applications where extreme high or low temperatures are encountered. It offers superior UV and ozone resistance, and provides mechanical and moisture protection for power, control, and communications cables. Use in OEM and other non-UL applications.

    Multiple product options available

  • TM

    Grainger Choice

  • Multiple product options available

    Constructed from interlocking galvanized steel strip with a Low Smoke Zero Halogen TPU (thermoplastic polyurethane) jacket, this conduit/raceway is liquidtight, flexible, and metallic. Use it for applications where smoke and toxic products of combustion must be limited. It provides mechanical and moisture protection for power, control, and communications cables. Use in OEM and other non-UL applications.

    Multiple product options available

LNM-P-Series Flexible Nonmetallic Liquid Tight Conduit, 3/8"
  • ELECTRI-FLEX
  • Run wiring safely in indoor and outdoor environments with this flexible, nonmetallic, liquid-tight conduit. It features fused PVC material construction for a rugged and tough, but flexible, conduit with no metal core. The nonconductive, lightweight, nonmetallic materials help provide corrosion resistance. The conduit also cuts easily and cleanly while resisting crushing and crimping. Use in all standard-duty applications. Liquid-tight.

  • Item # 3FLL2
  • Mfr. Model # LNM-P 10x125 ORG
  • Flexible Nonmetallic Liquid Tight Conduit, Series LNM-P, Conduit Trade Size 3/8 In., Flexible Conduit Nominal...More

Flexible Nonmetallic Liquid Tight Conduit, 1" x 100 ft
  • GAV
  • Flexible Nonmetallic Liquid Tight Conduit, Conduit Trade Size 1 In., Flexible Conduit Nominal Length 100 ft., Flexible Conduit Color Black, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range 0 Degrees to 140 Degrees F, Flexible Conduit Bend Radius 1 In., Standards UL 1696, CSA C22.3 No. 227.3, Inside Dia. 1.041 In., Outside Dia. 1.308 In., Jacket Material Flame Retardant PVC

  • Item # 53CJ95
  • Mfr. Model # 160-026
  • Flexible Nonmetallic Liquid Tight Conduit, Conduit Trade Size 1 In., Flexible Conduit Nominal Length 100 ft.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More