Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Linoleum and Vinyl Flooring Tools

18 products found

Linoleum and vinyl flooring tools from Grainger can help with every step of floor laying, from preparation to finish. Durable floor scrapers can make it easier to remove old tile and linoleum and scrape off dried adhesive. Vinyl tile cutters can feature movable cutting guides, miter guides and measuring guides to help you create straight cuts and perfect corners. Floor rollers help you create smooth, even floors once the flooring has been laid. For specialized tools that can help you lay beautifully finished floors, get your linoleum and vinyl flooring tools from Grainger.Close

Filter Results By

Viewing as

List
  • Ext Floor Roller, 7-1/2 x 17 to 27 In L

    Brand
    WESTWARD
    Item #
    13P503
    Mfr. Model #
    13P503
    Ext Floor Roller, 7-1/2 x 17 to 27 In L
    Web Price $15.80 / each
  • Cutter, Tile

    Brand
    ROBERTS
    Item #
    5LF63
    Mfr. Model #
    10-900
    Cutter, Tile
    Web Price $226.00 / each
  • Flooring Cutter, 1/2 in Depth Cap, 25 in L

    Brand
    ROBERTS
    Item #
    43Z134
    Mfr. Model #
    10-68
    Flooring Cutter, 1/2 in Depth Cap, 25 in L
    Web Price $490.50 / each
  • Flooring Cutter, 1/2 In Cap, 9 In L

    Brand
    ROBERTS
    Item #
    35T146
    Mfr. Model #
    10-60
    Flooring Cutter, 1/2 In Cap, 9 In L
    Web Price $117.00 / each
  • Laminate Cutter, 8 In x 10mm Capacity

    Brand
    ROBERTS
    Item #
    5HXC5
    Mfr. Model #
    10-35
    Laminate Cutter, 8 In x 10mm Capacity
    Web Price $69.25 / each
  • Wood Flooring Strap Clamp, 13 ft

    Brand
    BESSEY
    Item #
    40P197
    Mfr. Model #
    SVH400
    Wood Flooring Strap Clamp, 13 ft
    Web Price $27.80 / each
  • Linoleum Roller, 35 Lb

    Brand
    ROBERTS
    Item #
    5LF64
    Mfr. Model #
    10-935
    Linoleum Roller, 35 Lb
    Web Price $181.00 / each
  • Vinyl Tile Cutter, 12 x 12 In Capacity

    Brand
    ROBERTS
    Item #
    5HXC7
    Mfr. Model #
    30002
    Vinyl Tile Cutter, 12 x 12 In Capacity
    Web Price $51.25 / each
  • Linoleum Floor Roller, 100 lbs.

    Brand
    ROBERTS
    Item #
    12L723
    Mfr. Model #
    10-952
    Linoleum Floor Roller, 100 lbs.
    Web Price $326.00 / each
  • Vinyl Tile Cutter, 18 in.

    Brand
    ROBERTS
    Item #
    12L722
    Mfr. Model #
    10-918
    Vinyl Tile Cutter, 18 in.
    Web Price $405.50 / each
  • Linoleum Roller, 100 lbs, Steel

    Brand
    WESTWARD
    Item #
    13P506
    Mfr. Model #
    13P506
    Linoleum Roller, 100 lbs, Steel
    Web Price $445.50 / each
  • Wood Flooring Clamp, 1 in, Adjustable

    Brand
    BESSEY
    Item #
    40P195
    Mfr. Model #
    PVA
    Wood Flooring Clamp, 1 in, Adjustable
    Web Price $25.30 / each
  • Wood Flooring Clamp, 25 in, Adjustable

    Brand
    BESSEY
    Item #
    40P196
    Mfr. Model #
    PVZ65
    Wood Flooring Clamp, 25 in, Adjustable
    Web Price $81.25 / each
  • Pro Wood Flooring Installation Kit, 9 Pc

    Brand
    BESSEY
    Item #
    40P201
    Mfr. Model #
    Pro Flooring Kit
    Pro Wood Flooring Installation Kit, 9 Pc
    Web Price $340.50 / each
  • Wood Floor Spacer, 5 to 20mm, Glass Nylon

    Brand
    BESSEY
    Item #
    40P199
    Mfr. Model #
    AV2
    Wood Floor Spacer, 5 to 20mm, Glass Nylon
    Web Price $10.95 / each
  • Wood Flooring Strap Clamp, 25 ft

    Brand
    BESSEY
    Item #
    40P198
    Mfr. Model #
    SVH 400XL
    Wood Flooring Strap Clamp, 25 ft
    Web Price $57.75 / each
  • Linoleum Roller, 75 Lb

    Brand
    ROBERTS
    Item #
    5LF65
    Mfr. Model #
    10-950
    Linoleum Roller, 75 Lb
    Web Price $296.50 / each
  • Linoleum Roller, 75 lbs, Steel

    Brand
    WESTWARD
    Item #
    13P505
    Mfr. Model #
    13P505
    Linoleum Roller, 75 lbs, Steel
    Clearance Price $371.45 / each

    Web Price $391.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More