Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Linear Sleeve Bearing

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Standard Linear Bearing,1 In.
  • PBC Linear
  • Standard Linear Bearing, 1 In. Standard Linear Bearing,1 In.
  • Item # 2CPD7
  • Mfr. Model # FL16
  • Standard Linear Bearing, Inside Dia. 1 In., +/- .001, Outside Dia. 1-9/16 In., +/- .001, Length 2-1/4...More

Plain Bushing Bearing,Open,ID 1.000 In
Plain Bushing Bearing,Open,ID 1.000 In
Linear Sleeve Bearing,ID 20 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 20 mm Linear Sleeve Bearing,ID 20 mm
  • Item # 2CPY3
  • Mfr. Model # PSFM2026-20
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 20 mm, Outside Dia 20 mm, Length 20 mm, Flange Dia 32 mm,...More

Standard Linear Bearing,20mm
  • PBC Linear
  • Standard Linear Bearing, 20mm Standard Linear Bearing,20mm
  • Item # 2CPG4
  • Mfr. Model # FMN20
  • Standard Linear Bearing, Inside Dia. 20mm, +/- .001, Outside Dia. 32mm, +/- .001Static Load Capacity 1890...More

Linear Sleeve Bearing,ID 1 1/4 In
  • PBC Linear
  • Linear Sleeve Bearing, ID 1 1/4 In Linear Sleeve Bearing,ID 1 1/4 In
  • Item # 2CPU2
  • Mfr. Model # PS2024-16
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 1 1/4 In, Outside Dia 1 1/2 In, Length 2 In, Static Load...More

Linear Sleeve Bearing,ID 20 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 20 mm Linear Sleeve Bearing,ID 20 mm
  • Item # 2CPX6
  • Mfr. Model # PSM2025-20
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 20 mm, Outside Dia 30 mm, Length 20 mm, Static Load...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More