Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Linear Shafting and Support Rails

27 Results Found that Include 27 Products

Results per page:  16 | 32 | 48
Shaft,Alloy Steel,1.000 In D,18 In
  • THOMSON
  • Shaft, Alloy Steel, 1.000 In D, 18 In Shaft,Alloy Steel,1.000 In D,18 In
  • Item # 5JW70
  • Mfr. Model # QS 1 L 18
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.9990, Dia Tolerance Max 0.9995,...More

Shaft,Carbon Steel,0.500 In D,72 In
  • THOMSON
  • Shaft, Carbon Steel, 0.500 In D, 72 In Shaft,Carbon Steel,0.500 In D,72 In
  • Item # 2HXJ6
  • Mfr. Model # 1/2 SOFT CTL X 72
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.500 In, Dia Tolerance Min 0.497 In, Dia Tolerance Max 0.500 In,...More

Shaft,Alloy Steel,0.750 In D,24 In
  • THOMSON
  • Shaft, Alloy Steel, 0.750 In D, 24 In Shaft,Alloy Steel,0.750 In D,24 In
  • Item # 5JW62
  • Mfr. Model # QS 3/4 L 24
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

Shaft,1566 Steel,0.625 In D,24 In
  • THOMSON
  • Shaft, 1566 Steel, 0.625 In D, 24 In Shaft,1566 Steel,0.625 In D,24 In
  • Item # 3DWN8
  • Mfr. Model # QS 5/8 L 24
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.6245,...More

Shaft,Steel,0.250 In D,12.00 In
  • NB
  • Shaft, Steel, 0.250 In D, 12.00 In Shaft,Steel,0.250 In D,12.00 In
  • Item # 3FUH8
  • Mfr. Model # SFW4X12FS102
  • Steel Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.2498 In, Dia Tolerance Max 0.2494 In, Mounting End Dia...More

Shaft,Steel,0.500 In D,12.00 In
  • NB
  • Shaft, Steel, 0.500 In D, 12.00 In Shaft,Steel,0.500 In D,12.00 In
  • Item # 3FUJ8
  • Mfr. Model # SFW8X12FS102
  • Steel Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.4998 In, Dia Tolerance Max 0.4993 In, Mounting End Dia...More

Shaft,Carbon Steel,25 mm,500 mm
  • THOMSON
  • Shaft, Carbon Steel, 25 mm, 500 mm Shaft,Carbon Steel,25 mm,500 mm
  • Item # 2HXT7
  • Mfr. Model # 25MM SOFT CTL X 500MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 25 mm, Dia Tolerance Min 24.99 mm, Dia Tolerance Max 25 mm,...More

Annealed Shaft,Steel,0.750 In D,12 In
Annealed Shaft,Steel,0.250 In D,22 In
Annealed Shaft,Steel,0.375 In D,18 In
Shaft,Carbon Steel,16 mm,1200 mm
  • THOMSON
  • Shaft, Carbon Steel, 16 mm, 1200 mm Shaft,Carbon Steel,16 mm,1200 mm
  • Item # 2HXR4
  • Mfr. Model # 16MM SOFT CTL X 1200MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 16 mm, Dia Tolerance Min 15.99 mm, Dia Tolerance Max 16 mm,...More

Annealed Shaft,Steel,0.250 In D,18 In
Annealed Shaft,Steel,0.500 In D,18 In
Annealed Shaft,Steel,0.500 In D,16 In
Shaft,Carbon Steel,12 mm,2000 mm
  • THOMSON
  • Shaft, Carbon Steel, 12 mm, 2000 mm Shaft,Carbon Steel,12 mm,2000 mm
  • Item # 2HXP8
  • Mfr. Model # 12MM SOFT CTL X 2000MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 12 mm, Dia Tolerance Min 11.99 mm, Dia Tolerance Max 12 mm,...More

Shaft,Aluminum,1.250 In D,18 In
  • PBC Linear
  • Shaft, Aluminum, 1.250 In D, 18 In Shaft,Aluminum,1.250 In D,18 In
  • Item # 2CRA7
  • Mfr. Model # CC20-018.000
  • Linear Bearing Shaft, Shaft Dia 1.250 In, Dia Tolerance Min 1.249, Dia Tolerance Max 1.250, Length 18 In,...More

Shaft,RC60 Steel,0.500 In D,42 In
  • PBC Linear
  • Shaft, RC60 Steel, 0.500 In D, 42 In Shaft,RC60 Steel,0.500 In D,42 In
  • Item # 2CNW4
  • Mfr. Model # NIL08-042.000
  • Linear Bearing Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500, Length 42 In,...More

Shaft,SS,0.250 In D,36 In
  • PBC Linear
  • Shaft, SS, 0.250 In D, 36 In Shaft,SS,0.250 In D,36 In
  • Item # 2CPA3
  • Mfr. Model # NIL04SS-036.000
  • Linear Bearing Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.187, Dia Tolerance Max 0.187, Length 36 In, 440...More

Annealed Shaft,Steel,0.375 In D,16 In
Shaft,Steel,0.375 In D,12.00 In
  • NB
  • Shaft, Steel, 0.375 In D, 12.00 In Shaft,Steel,0.375 In D,12.00 In
  • Item # 3FUJ3
  • Mfr. Model # SFW6X12FS102
  • Steel Shaft, Shaft Dia 0.375 In, Dia Tolerance Min 0.3748 In, Dia Tolerance Max 0.3744 In, Mounting End Dia...More

Shaft,Carbon Steel,25 mm,400 mm
  • THOMSON
  • Shaft, Carbon Steel, 25 mm, 400 mm Shaft,Carbon Steel,25 mm,400 mm
  • Item # 2HXT6
  • Mfr. Model # 25MM SOFT CTL X 400MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 25 mm, Dia Tolerance Min 24.99 mm, Dia Tolerance Max 25 mm,...More

Shaft,Carbon Steel,0.625 In D,48 In
  • THOMSON
  • Shaft, Carbon Steel, 0.625 In D, 48 In Shaft,Carbon Steel,0.625 In D,48 In
  • Item # 2HXK1
  • Mfr. Model # 5/8 SOFT CTL X 48
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.625 In, Dia Tolerance Min 0.622 In, Dia Tolerance Max 0.625 In,...More

Shaft,1566 Steel,0.250 In D,36 In
  • THOMSON
  • Shaft, 1566 Steel, 0.250 In D, 36 In Shaft,1566 Steel,0.250 In D,36 In
  • Item # 3DWK6
  • Mfr. Model # QS 1/4 L 36
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.249, Dia Tolerance Max 0.2495,...More

Shaft,Carbon Steel,20 mm,500 mm
  • THOMSON
  • Shaft, Carbon Steel, 20 mm, 500 mm Shaft,Carbon Steel,20 mm,500 mm
  • Item # 2HWR7
  • Mfr. Model # QS 20 MM 500
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 20 mm, Dia Tolerance Min 19.99 mm, Dia Tolerance Max 20 mm,...More

Shaft,Carbon Steel,0.500 In D,60 In
  • THOMSON
  • Shaft, Carbon Steel, 0.500 In D, 60 In Shaft,Carbon Steel,0.500 In D,60 In
  • Item # 2HXJ5
  • Mfr. Model # 1/2 SOFT CTL X 60
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.500 In, Dia Tolerance Min 0.497 In, Dia Tolerance Max 0.500 In,...More

Shaft,Aluminum,1.000 In D,24 In
  • PBC Linear
  • Shaft, Aluminum, 1.000 In D, 24 In Shaft,Aluminum,1.000 In D,24 In
  • Item # 2CRA2
  • Mfr. Model # CC16-024.000
  • Linear Bearing Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 1.000, Length 24 In,...More

Shaft,Carbon Steel,0.500 In D,12 In
  • THOMSON
  • Shaft, Carbon Steel, 0.500 In D, 12 In Shaft,Carbon Steel,0.500 In D,12 In
  • Item # 2HWU5
  • Mfr. Model # QSCP 1/2 L 12
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.499 In, Dia Tolerance Max 0.500...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More