Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Linear Shafting and Support Rails

19 results found that include 19 products

Results per page:  16 | 32 | 48
Shaft,1566 Steel,1.000 In D,6 In
  • THOMSON
  • Shaft, 1566 Steel, 1.000 In D, 6 In Shaft,1566 Steel,1.000 In D,6 In
  • Item # 3DWP5
  • Mfr. Model # QS 1 L 6
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 0.9995,...More

Shaft,1566 Steel,0.625 In D,12 In
  • THOMSON
  • Shaft, 1566 Steel, 0.625 In D, 12 In Shaft,1566 Steel,0.625 In D,12 In
  • Item # 3DWN5
  • Mfr. Model # QS 5/8 L 12
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.6245,...More

Shaft,Alloy Steel,0.500 In D,18 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 18 In Shaft,Alloy Steel,0.500 In D,18 In
  • Item # 5JW37
  • Mfr. Model # QS 1/2 L 18
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Shaft,1566 Steel,0.250 In D,15 In
  • THOMSON
  • Shaft, 1566 Steel, 0.250 In D, 15 In Shaft,1566 Steel,0.250 In D,15 In
  • Item # 3DWK2
  • Mfr. Model # QS 1/4 L 15
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.249, Dia Tolerance Max 0.2495,...More

Shaft,440C SS,0.375 In D,6 In
  • THOMSON
  • Shaft, 440C SS, 0.375 In D, 6 In Shaft,440C SS,0.375 In D,6 In
  • Item # 5JZ38
  • Mfr. Model # QSSS 3/8 L 6
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.3740, Dia Tolerance Max 0.3745,...More

Support Rail,Steel,.500 In D,24 In
Shaft,1566 Steel,0.375 In D,15 In
  • THOMSON
  • Shaft, 1566 Steel, 0.375 In D, 15 In Shaft,1566 Steel,0.375 In D,15 In
  • Item # 3DWL4
  • Mfr. Model # QS 3/8 L 15
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.374, Dia Tolerance Max 0.3745,...More

Shaft,Aluminum,0.500 In D,24 In
  • PBC Linear
  • Shaft, Aluminum, 0.500 In D, 24 In Shaft,Aluminum,0.500 In D,24 In
  • Item # 2CPZ1
  • Mfr. Model # CC08-024.000
  • Linear Bearing Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500, Length 24 In,...More

Shaft,SS,0.250 In D,18 In
  • PBC Linear
  • Shaft, SS, 0.250 In D, 18 In Shaft,SS,0.250 In D,18 In
  • Item # 2CPA1
  • Mfr. Model # NIL04SS-018.000
  • Linear Bearing Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.187, Dia Tolerance Max 0.187, Length 18 In, 440...More

Shaft,Aluminum,1.000 In D,12 In
  • PBC Linear
  • Shaft, Aluminum, 1.000 In D, 12 In Shaft,Aluminum,1.000 In D,12 In
  • Item # 2CPZ9
  • Mfr. Model # CC16-012.000
  • Linear Bearing Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 1.000, Length 12 In,...More

Shaft,SS,0.375 In D,6 In
  • PBC Linear
  • Shaft, SS, 0.375 In D, 6 In Shaft,SS,0.375 In D,6 In
  • Item # 2CPA5
  • Mfr. Model # NIL06SS-006.000
  • Linear Bearing Shaft, Shaft Dia 0.375 In, Dia Tolerance Min 0.249, Dia Tolerance Max 0.250, Length 6 In, 440...More

Shaft,1566 Steel,0.250 In D,18 In
  • THOMSON
  • Shaft, 1566 Steel, 0.250 In D, 18 In Shaft,1566 Steel,0.250 In D,18 In
  • Item # 3DWK3
  • Mfr. Model # QS 1/4 L 18
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.249, Dia Tolerance Max 0.2495,...More

Shaft,440C SS,0.500 In D,6 In
  • THOMSON
  • Shaft, 440C SS, 0.500 In D, 6 In Shaft,440C SS,0.500 In D,6 In
  • Item # 5JZ26
  • Mfr. Model # QSSS 1/2 L 6
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Shaft,Alloy Steel,0.750 In D,9 In
  • THOMSON
  • Shaft, Alloy Steel, 0.750 In D, 9 In Shaft,Alloy Steel,0.750 In D,9 In
  • Item # 5JW58
  • Mfr. Model # QS 3/4 L 9
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

Shaft,Alloy Steel,0.500 In D,15 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 15 In Shaft,Alloy Steel,0.500 In D,15 In
  • Item # 5JW36
  • Mfr. Model # QS 1/2 L 15
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Shaft,Aluminum,0.750 In D,18 In
  • PBC Linear
  • Shaft, Aluminum, 0.750 In D, 18 In Shaft,Aluminum,0.750 In D,18 In
  • Item # 2CPZ6
  • Mfr. Model # CC12-018.000
  • Linear Bearing Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.749, Dia Tolerance Max 0.750, Length 18 In,...More

Shaft,RC60 Steel,0.500 In D,18 In
  • PBC Linear
  • Shaft, RC60 Steel, 0.500 In D, 18 In Shaft,RC60 Steel,0.500 In D,18 In
  • Item # 2CNV9
  • Mfr. Model # NIL08-018.000
  • Linear Bearing Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500, Length 18 In,...More

Shaft,RC60 Steel,0.750 In D,12 In
  • PBC Linear
  • Shaft, RC60 Steel, 0.750 In D, 12 In Shaft,RC60 Steel,0.750 In D,12 In
  • Item # 2CNX1
  • Mfr. Model # NIL12-012.000
  • Linear Bearing Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.749, Dia Tolerance Max 0.750, Length 12 In,...More

Shaft,440C SS,6 In,1/4 In
  • THOMSON
  • Shaft, 440C SS, 6 In, 1/4 In Shaft,440C SS,6 In,1/4 In
  • Item # 5JZ32
  • Mfr. Model # QSSS 1/4 L 6
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.2490, Dia Tolerance Max 0.2495,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More