Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Linear Motion

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Profile Ball Rail,3000mm L,45 W,37 H
  • THOMSON
  • Profile Ball Rail, 3000mm L, 45 W, 37 H Profile Ball Rail,3000mm L,45 W,37 H
  • Item # 2HWA8
  • Mfr. Model # 521H45ARL3000
  • Profile Ball Rail, 500 Series, Overall Length 3000 mm, Overall Width 45 mm, Overall Height 37 mm, Number of...More

  • Category : Linear Guide Rails
Microstage System,Table Length 600 mm
  • THOMSON
  • Microstage System, Table Length 600 mm Microstage System,Table Length 600 mm
  • Item # 2HWP4
  • Mfr. Model # MS33LC0N0600-055N001A0A00
  • Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max...More

  • Category : Actuated Linear Motion Systems
Ball Bushing,Bore Dia 4.000 In
  • THOMSON
  • Ball Bushing, Bore Dia 4.000 In Ball Bushing,Bore Dia 4.000 In
  • Item # 2LFD5
  • Mfr. Model # OPN6496128
  • Ball Bushing, Open, Bore Dia 4.000 In, Inside Dia Tolerance +/- .002, Outside Dia 6.000 In, Required Housing...More

  • Category : Unmounted Linear Bearings
Ball Bushing,Bore Dia 4.000 In
  • THOMSON
  • Ball Bushing, Bore Dia 4.000 In Ball Bushing,Bore Dia 4.000 In
  • Item # 2LEU9
  • Mfr. Model # A6496128
  • Ball Bushing, Closed, Bore Dia 4.000 In, Inside Dia Tolerance +/- .002, Outside Dia 6.000 In, Required...More

  • Category : Unmounted Linear Bearings
Linear Guide,Width 2.630 In,Length 24 In
  • THOMSON
  • Linear Guide, Width 2.630 In, Length 24 In Linear Guide,Width 2.630 In,Length 24 In
  • Item # 2HWE7
  • Mfr. Model # 2DA1200BL24
  • Linear Guide, Dual Rail, Running Clearance Line to Line, Base Width 2.630 In, Overall Height 2.125 In, Rail...More

  • Category : Linear Guide Rail and Slide Assemblies
Microstage System,Table Length 200 mm
  • THOMSON
  • Microstage System, Table Length 200 mm Microstage System,Table Length 200 mm
  • Item # 2HWP5
  • Mfr. Model # MS33LE0N0200-055N001A0A00
  • Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max...More

  • Category : Actuated Linear Motion Systems
Linear Guide,Width 2.630 In,Length 12 In
  • THOMSON
  • Linear Guide, Width 2.630 In, Length 12 In Linear Guide,Width 2.630 In,Length 12 In
  • Item # 2HWF1
  • Mfr. Model # 2DA1200BL12
  • Linear Guide, Dual Rail, Running Clearance Line to Line, Base Width 2.630 In, Overall Height 2.125 In, Rail...More

  • Category : Linear Guide Rail and Slide Assemblies
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More