Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Linear Motion

20 results found that include 20 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Retaining Ring, Inside Dia 1.000 In
Retaining Ring,ID 0.370 In,OD 0.850 In
Retaining Ring,ID 0.625 In,OD 1.180 In
Retaining Ring,ID 0.250 In,OD 0.550 In
Retaining Ring
  • THOMSON
  • Item # 5KC96
  • Mfr. Model # C500
  • External Retaining Ring, Use with Ball Bushing Number SUPER8/81420, 0.042 Inch Thickness, 0.923 Inch Outer...More

Retaining Ring,ID 0.250 In,OD 0.720 In
External Retaining Ring,ID 8mm,OD 14.7mm
Retaining Ring,ID 12 mm,OD 20.50 mm
Internal Retaining Ring,ID 20 mm
Retaining Ring,ID 0.375 In,OD 0.673 In
Internal Push Ring,ID 0.500 In
Internal Push Ring,ID 0.625 In
Internal Retaining Ring,ID 40 mm
Retaining Ring,ID 0.500 In,OD 1.150 In
Retaining Ring, Inside Dia 0.750 In
Retaining Ring, Inside Dia 0.500 In
Retaining Ring
  • THOMSON
  • Item # 5KC91
  • Mfr. Model # C1000
  • External Retaining Ring, Use with Ball Bushing Number SUPER16, SSU16/162536, 0.062 Inch Thickness, 1.620...More

Retaining Ring, Inside Dia 0.625 In
Retaining Ring
  • THOMSON
  • Item # 5KC98
  • Mfr. Model # C750
  • External Retaining Ring, Use with Ball Bushing Number SUPER12, SSU12/122026, 0.050 Inch Thickness, 1.301...More

Internal Push Ring,ID 2.000 In
Results per page:  16 | 32 | 48

Linear motion, or motion that occurs along a straight line, is the most basic type of movement. Grainger carries multiple linear energy devices enabling many work functions, like pumping or hoisting. Electro mechanical actuators, which utilize an electric motor, are used for simple tasks, as well as complex applications, like robotics and optics. As machine screw actuators convert rotary motion into linear, they’re ideal for screw driving, wheels and axles, and car jacks. An electric positioner is a linear motion system that maintains actuator stability and control. Let Grainger make the law of linear motion work for you.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More